Filter Results By

Brand
Price
Shop By
Shrouded / Non-Shrouded
IP Rating
Amps
Voltage
Special Features
NEMA Rating
NEMA Configuration
Mounting Type
Phase
Number of Wires
Number of Poles
Item
Colour
http://catalogue.acklandsgrainger.com/2017?hybris=true

Locking Receptacles

35 Results Found

Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE TWIST-LOK 30A 250V
  • Item # HBLHBL2620
  • Mfr. Model # HBL2620
  • Single Receptacle, NEMA Configuration L6-30R, Current Rating 30 Amps, Voltage Rating 250 Volts, Power Rating 2 HP, Number of Poles 2, Number of Wires 3, Color Black, Nylon

    View more View less
    CATALOGUE PAGE # 1355
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE TWIST-LOK 20A 250VAC
  • Item # HBLHBL2320
  • Mfr. Model # HBL2320
  • Single Receptacle, NEMA Configuration L6-20R, Current Rating 20 Amps, Voltage Rating 250 Volts, Power Rating 2 HP, Number of Poles 2, Number of Wires 3, Color Black, Nylon

    View more View less
    CATALOGUE PAGE # 1355
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE TWISTLOK 15A 125V
  • Item # HBLHBL4710
  • Mfr. Model # HBL4710
  • Single Receptacle, NEMA Configuration L5-15R, Current Rating 15 Amps, Voltage Rating 125 Volts, Power Rating 1/2 HP, Number of Poles 2, Number of Wires 3, Color Black, Nylon

    View more View less
    CATALOGUE PAGE # 1355
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE TWIST LOCK 30A 125/250V
  • Item # HBLHBL2710
  • Mfr. Model # HBL2710
  • Twist-Lock Nema receptacle. Thermoset base provides heat & flame resistance & dimensional stability. Impact & abuse resistant nylon face. All brass grounding system. External back wiring wraparound clamp with anti-rotation strand containment feature.

    View more View less
    CATALOGUE PAGE # 1356
  • HUBBELL WIRING DEVICE-KELLEMS
  • REC WT SHRDED TL3P4W30A125 250
  • Item # HBLHBL2710SW
  • Mfr. Model # HBL2710SW
  • Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.

    View more View less
    CATALOGUE PAGE # 1357
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE TWIST LOCK 20A 3-480V
  • Item # HBLHBL2430
  • Mfr. Model # HBL2430
  • Twist-Lock Nema receptacle. Thermoset base provides heat & flame resistance & dimensional stability. Impact & abuse resistant nylon face. All brass grounding system. External back wiring wraparound clamp with anti-rotation strand containment feature.

    View more View less
    CATALOGUE PAGE # 1356
  • HUBBELL WIRING DEVICE-KELLEMS
  • REC WT SHROUDED TL 2P3W 20A125
  • Item # HBLHBL2310SW
  • Mfr. Model # HBL2310SW
  • Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.

    View more View less
    CATALOGUE PAGE # 1356
  • HUBBELL WIRING DEVICE-KELLEMS
  • REC DUP TWISTLOCK 15A 125V BR
  • Item # HBLHBL4700
  • Mfr. Model # HBL4700
  • Twist Lock Duplex Receptacle, NEMA Configuration L5-15R, Current Rating 15 Amps, Voltage Rating 125 Volts, Power Rating 1/2 HP, Number of Poles 2, Number of Wires 3, Color Brown

    View more View less
    CATALOGUE PAGE # 1355
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE TWIST LOCK 20A 125/250V
  • Item # HBLHBL2410
  • Mfr. Model # HBL2410
  • Twist-Lock Nema receptacle. Thermoset base provides heat & flame resistance & dimensional stability. Impact & abuse resistant nylon face. All brass grounding system. External back wiring wraparound clamp with anti-rotation strand containment feature.

    View more View less
    CATALOGUE PAGE # 1356
  • HUBBELL WIRING DEVICE-KELLEMS
  • HUBBELLOCK RECEPTACLE 30A 600V NYLO
  • Item # HBLHBL20403
  • Mfr. Model # HBL20403
  • Industrial Hubbellock receptacle. Spring-loaded safety shutter ejects plug if not properly locked into connector/receptacle: shutter snuffs out arcs when devices are connected or disconnected under load. Positive locking.

    View more View less
    CATALOGUE PAGE # 1355
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE TWIST LOK
  • Item # HBLHBL2316
  • Mfr. Model # HBL2316
  • Flanged Receptacle, NEMA Configuration L5-20R, Current Rating 20 Amps, Voltage Rating 125 Volts, Power Rating 1 HP, Number of Poles 2, Number of Wires 3, Color White, Nylon

    View more View less
    CATALOGUE PAGE # 1355
  • HUBBELL WIRING DEVICE-KELLEMS
  • TWISTLOK SNG RECEP 20A BLK
  • Item # HBLHBL2350
  • Mfr. Model # HBL2350
  • Twist-Lock Nema receptacle. Thermoset base provides heat & flame resistance & dimensional stability. Impact & abuse resistant nylon face. All brass grounding system. External back wiring wraparound clamp with anti-rotation strand containment feature.

    View more View less
    CATALOGUE PAGE # 1355
  • HUBBELL WIRING DEVICE-KELLEMS
  • REC WT SHRDED TL3P4W20A3PH 480
  • Item # HBLHBL2430SW
  • Mfr. Model # HBL2430SW
  • Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.

    View more View less
    CATALOGUE PAGE # 1356
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list