Filter Results By

Brand
Price
Shop By
Item - Plugs and Receptacles
Color - Plugs and Receptacles
Voltage - Plugs and Receptacles
NEMA Plug Configuration - Plugs and Receptacles
Amps - Plugs and Receptacles
Corrosion Resistant
Shrouded / Non-Shrouded
Wiring Style
IP Rating
Cord Size
Phase
Number of Wires
Number of Poles
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Locking Plugs

35 Results Found

Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG TWIST LOCK 30A 125/250V
  • Item # HBLHBL2711
  • Mfr. Model # HBL2711
  • Twist-Lock Nema plug. Nylon body and housing are chemical, impact and crush resistant. Ribbed housing. Cord grips have offset jaws. Two part cord grip. Totally insulated dead front construction. Individual wiring terminals enclosed in separate chambers.

    View more View less
    CATALOGUE PAGE # 1356
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG TWIST-LOK 15A 125VAC
  • Item # HBLHBL4720C
  • Mfr. Model # HBL4720C
  • Locking Plug, NEMA Configuration L5-15P, Current Rating 15 Amps, Voltage Rating 125 Volts, Power Rating 1/2 HP, Number of Poles 2, Number of Wires 3, Color Black/White, Nylon

    View more View less
    CATALOGUE PAGE # 1355
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING MALE PLUG L6 - 30P
  • Item # HBLHBL2621
  • Mfr. Model # HBL2621
  • Locking Plug, NEMA Configuration L6-30P, Current Rating 30 Amps, Voltage Rating 250 Volts, Power Rating 2 HP, Number of Poles 2, Number of Wires 3, Color Black/White, Nylon

    View more View less
    CATALOGUE PAGE # 1355
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG TWIST LOCK 30A 3-POLE 600V
  • Item # HBLHBL2741
  • Mfr. Model # HBL2741
  • Twist-Lock Nema receptacle. Thermoset base provides heat & flame resistance & dimensional stability. Impact & abuse resistant nylon face. All brass grounding system. External back wiring wraparound clamp with anti-rotation strand containment feature.

    View more View less
    CATALOGUE PAGE # 1356
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG TWIST-LOK 20A 250VAC
  • Item # HBLHBL2321
  • Mfr. Model # HBL2321
  • Locking Plug, NEMA Configuration L6-20P, Current Rating 20 Amps, Voltage Rating 250 Volts, Power Rating 2 HP, Number of Poles 2, Number of Wires 3, Color Black/White, Nylon

    View more View less
    CATALOGUE PAGE # 1355
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG TWIST LOCK 30A 3-POLE 480V
  • Item # HBLHBL2731
  • Mfr. Model # HBL2731
  • Twist-Lock Nema receptacle. Thermoset base provides heat & flame resistance & dimensional stability. Impact & abuse resistant nylon face. All brass grounding system. External back wiring wraparound clamp with anti-rotation strand containment feature.

    View more View less
    CATALOGUE PAGE # 1356
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG TWIST-LOK 20A 125V
  • Item # HBLHBL2311
  • Mfr. Model # HBL2311
  • Locking Plug, NEMA Configuration L5-20P, Current Rating 20 Amps, Voltage Rating 125 Volts, Power Rating 1 HP, Number of Poles 2, Number of Wires 3, Color Black/White, Nylon

    View more View less
    CATALOGUE PAGE # 1355
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG TWIST LOCK 20A S-120/208V
  • Item # HBLHBL2511
  • Mfr. Model # HBL2511
  • Twist-Lock Nema receptacle. Thermoset base provides heat & flame resistance & dimensional stability. Impact & abuse resistant nylon face. All brass grounding system. External back wiring wraparound clamp with anti-rotation strand containment feature.

    View more View less
    CATALOGUE PAGE # 1356
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG TWIST LOCK 20A 125/250V
  • Item # HBLHBL2411
  • Mfr. Model # HBL2411
  • Twist-Lock Nema plug. Nylon body and housing are chemical, impact and crush resistant. Ribbed housing. Cord grips have offset jaws. Two part cord grip. Totally insulated dead front construction. Individual wiring terminals enclosed in separate chambers.

    View more View less
    CATALOGUE PAGE # 1356
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG TWIST LOCK 20A 3-POLE 250V
  • Item # HBLHBL2421
  • Mfr. Model # HBL2421
  • Twist-Lock Nema plug. Nylon body and housing are chemical, impact and crush resistant. Ribbed housing. Cord grips have offset jaws. Two part cord grip. Totally insulated dead front construction. Individual wiring terminals enclosed in separate chambers.

    View more View less
    CATALOGUE PAGE # 1356
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG TWIST-LOK 15A 250VAC
  • Item # HBLHBL4570C
  • Mfr. Model # HBL4570C
  • Locking Plug, NEMA Configuration L6-15P, Current Rating 15 Amps, Voltage Rating 250 Volts, Power Rating 2 HP, Number of Poles 2, Number of Wires 3, Color Black/White, Nylon

    View more View less
    CATALOGUE PAGE # 1355
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG TWIST-LOK 30A 120V
  • Item # HBLHBL2611
  • Mfr. Model # HBL2611
  • Locking Plug, NEMA Configuration L5-30P, Current Rating 30 Amps, Voltage Rating 125 Volts, Power Rating 1 HP, Number of Poles 2, Number of Wires 3, Color Black/White, Nylon

    View more View less
    CATALOGUE PAGE # 1355
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG TWIST LOCK 30A 3-POLE 250V
  • Item # HBLHBL2721
  • Mfr. Model # HBL2721
  • Twist-Lock Nema receptacle. Thermoset base provides heat & flame resistance & dimensional stability. Impact & abuse resistant nylon face. All brass grounding system. External back wiring wraparound clamp with anti-rotation strand containment feature.

    View more View less
    CATALOGUE PAGE # 1356
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLG WT SHRD TL 3P4W 30A3PH 600
  • Item # HBLHBL2741SW
  • Mfr. Model # HBL2741SW
  • Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.

    View more View less
    CATALOGUE PAGE # 1357
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list