Filter Results By

Brand
Price
Shop By
Voltage - Plugs and Receptacles
NEMA Plug Configuration - Plugs and Receptacles
Amps - Plugs and Receptacles
Shrouded / Non-Shrouded
Antimicrobial
Number of Wires
Number of Poles
http://catalogue.acklandsgrainger.com/2017?hybris=true

Locking Connectors

42 Results Found

Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • CONNECTOR TWIST LOCK 30A 125/250V
  • Item # HBLHBL2713
  • Mfr. Model # HBL2713
  • Twist-Lock Nema receptacle. Thermoset base provides heat & flame resistance & dimensional stability. Impact & abuse resistant nylon face. All brass grounding system. External back wiring wraparound clamp with anti-rotation strand containment feature.

    View more View less
    CATALOGUE PAGE # 1356
  • HUBBELL WIRING DEVICE-KELLEMS
  • CONNECTOR TWIST-LOK 15A 125VAC
  • Item # HBLHBL4729C
  • Mfr. Model # HBL4729C
  • Locking Connector Body, NEMA Configuration L5-15R, Current Rating 15 Amps, Voltage Rating 125 Volts, Power Rating 1/2 HP, Number of Poles 2, Number of Wires 3, Color Black/White, Nylon

    View more View less
    CATALOGUE PAGE # 1355
  • HUBBELL WIRING DEVICE-KELLEMS
  • CONNECTOR TWIST LOCK 30A 3-POLE 600
  • Item # HBLHBL2743
  • Mfr. Model # HBL2743
  • Twist-Lock Nema plug. Nylon body and housing are chemical, impact and crush resistant. Ribbed housing. Cord grips have offset jaws. Two part cord grip. Totally insulated dead front construction. Individual wiring terminals enclosed in separate chambers.

    View more View less
    CATALOGUE PAGE # 1356
  • HUBBELL WIRING DEVICE-KELLEMS
  • CONNECTOR TWIST-LOK 30A 250V
  • Item # HBLHBL2623
  • Mfr. Model # HBL2623
  • Locking Connector Body, NEMA Configuration L6-30R, Current Rating 30 Amps, Voltage Rating 250 Volts, Power Rating 2 HP, Number of Poles 2, Number of Wires 3, Color Black/White, Nylon

    View more View less
    CATALOGUE PAGE # 1355
  • HUBBELL WIRING DEVICE-KELLEMS
  • CONNECTOR BODY TWIST LOCK 20A BK/WH
  • Item # HBLHBL2513
  • Mfr. Model # HBL2513
  • Twist-Lock Nema plug. Nylon body and housing are chemical, impact and crush resistant. Ribbed housing. Cord grips have offset jaws. Two part cord grip. Totally insulated dead front construction. Individual wiring terminals enclosed in separate chambers.

    View more View less
    CATALOGUE PAGE # 1356
  • HUBBELL WIRING DEVICE-KELLEMS
  • CONNECTOR TWIST-LOK 30A 120V
  • Item # HBLHBL2613
  • Mfr. Model # HBL2613
  • Locking Connector Body, NEMA Configuration L5-30R, Current Rating 30 Amps, Voltage Rating 125 Volts, Power Rating 1 HP, Number of Poles 2, Number of Wires 3, Color Black/White, Nylon

    View more View less
    CATALOGUE PAGE # 1355
  • HUBBELL WIRING DEVICE-KELLEMS
  • CONNECTOR TWIST-LOK 20A 125V
  • Item # HBLHBL2313
  • Mfr. Model # HBL2313
  • Locking Connector Body, NEMA Configuration L5-20R, Current Rating 20 Amps, Voltage Rating 125 Volts,Power Rating 1 HP, Number of Poles 2, Number of Wires 3, Color Black/White, Nylon

    View more View less
    CATALOGUE PAGE # 1355
  • HUBBELL WIRING DEVICE-KELLEMS
  • CONNECTOR TWIST LOCK 30A 3-POLE 250
  • Item # HBLHBL2733
  • Mfr. Model # HBL2733
  • Twist-Lock Nema plug. Nylon body and housing are chemical, impact and crush resistant. Ribbed housing. Cord grips have offset jaws. Two part cord grip. Totally insulated dead front construction. Individual wiring terminals enclosed in separate chambers.

    View more View less
    CATALOGUE PAGE # 1356
  • HUBBELL WIRING DEVICE-KELLEMS
  • CONNECTOR TWIST LOCK 20A 3-POLE 250
  • Item # HBLHBL2423
  • Mfr. Model # HBL2423
  • Twist-Lock Nema receptacle. Thermoset base provides heat & flame resistance & dimensional stability. Impact & abuse resistant nylon face. All brass grounding system. External back wiring wraparound clamp with anti-rotation strand containment feature.

    View more View less
    CATALOGUE PAGE # 1356
  • HUBBELL WIRING DEVICE-KELLEMS
  • CONNECTOR TWIST-LOK 20A 250VAC
  • Item # HBLHBL2323
  • Mfr. Model # HBL2323
  • Locking Connector Body, NEMA Configuration L6-20R, Current Rating 20 Amps, Voltage Rating 250 Volts, Power Rating 2 HP, Number of Poles 2, Number of Wires 3, Color Black/White, Nylon

    View more View less
    CATALOGUE PAGE # 1355
  • HUBBELL WIRING DEVICE-KELLEMS
  • CONNECTOR TWIST LOCK 20A 125/250V
  • Item # HBLHBL2413
  • Mfr. Model # HBL2413
  • Twist-Lock Nema receptacle. Thermoset base provides heat & flame resistance & dimensional stability. Impact & abuse resistant nylon face. All brass grounding system. External back wiring wraparound clamp with anti-rotation strand containment feature.

    View more View less
    CATALOGUE PAGE # 1356
  • HUBBELL WIRING DEVICE-KELLEMS
  • HUBBELLOCK CONNECTOR 30A 600V NYLON
  • Item # HBLHBL21414B
  • Mfr. Model # HBL21414B
  • Industrial Hubbellock nylon connector body. Impact resistant. Spring-loaded safety shutter ejects plug if not properly locked into connector/receptacle: shutter snuffs out arcs when devices are connected or disconnected under load. Positive locking.

    View more View less
    CATALOGUE PAGE # 1355
  • HUBBELL WIRING DEVICE-KELLEMS
  • CONNECTOR TWIST-LOCK 30A 3-POLE 250
  • Item # HBLHBL2723
  • Mfr. Model # HBL2723
  • Twist-Lock Nema receptacle. Thermoset base provides heat & flame resistance & dimensional stability. Impact & abuse resistant nylon face. All brass grounding system. External back wiring wraparound clamp with anti-rotation strand containment feature.

    View more View less
    CATALOGUE PAGE # 1356
  • HUBBELL WIRING DEVICE-KELLEMS
  • CONNECTOR TWIST-LOK 15A 250VAC
  • Item # HBLHBL4579C
  • Mfr. Model # HBL4579C
  • Locking Connector Body, NEMA Configuration L6-15R, Current Rating 15 Amps, Voltage Rating 250 Volts, Power Rating 2 HP, Number of Poles 2, Number of Wires 3, Color Black/White, Nylon

    View more View less
    CATALOGUE PAGE # 1355
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list