Filter Results By

Brand
Price
Shop By
Light Appearance
Max. Overall Bulb Length
Bulb Base Type
Bulb Color Temp.
Bulb Primary Application
Color Rendering Index
Average Bulb Life
Bulb Type
Shatter-Resistant
Watts
Lumens
Item
Bulb Shape
http://catalogue.acklandsgrainger.com/2017?hybris=true

Linear Fluorescent Lamps

113 Results Found

Results per page :  16 | 32 | 48
  • GE LIGHTING
  • LAMP FLOUR F40DXECO 80097
  • Item # GELF40DXECO
  • Mfr. Model # F40DXECO
  • Linear fluorescent lamp, 48 inches nominal length, rapid start, 40 watt, T12 diameter 1-1/2 inches (38 mm), medium bipin (G13) base, deluxe daylight, light output lumens initial 2250, light output lumens mean 1910, 30 per case.

    View more View less
  • CATALOGUE PAGE # 1155
  • GE LIGHTING
  • LAMP FLUOR F96T12/DX 14652
  • Item # GELF96T12DX
  • Mfr. Model # F96T12DX
  • Linear fluorescent lamp, 96 inches nominal length, instant start, 75 watt, T12 diameter 1-1/2 inches (38 mm), single pin (FA8) base, daylight cold temperature use only, light output lumens initial 4500, light output lumens mean 4050, 15 per case.

    View more View less
  • CATALOGUE PAGE # 1155
  • GE LIGHTING
  • LAMP FLUORESCENT T8 68858
  • Item # GELF32T8/XLSPX65E2
  • Mfr. Model # F32T8/XLSPX65E2
  • Lamp Shape T8,Diameter 1 In.,Length 48 In.,Base Type Medium Bi-Pin (G13),Start Type Instant,Lamp Designation F32T8/XL/SPX65E2,32 Watts,Lamp Tone Daylight,Colour Temperature (K) 6,500,CRI 78,Initial Lumens 2750,Mean Lumens 2610,Average Life 40,000 Hrs,Min.

    View more View less
    CATALOGUE PAGE # 1155
  • GE LIGHTING
  • LAMP FLUOR F54W/T5/841/ECO 46761
  • Item # GELF54WT5841ECO
  • Mfr. Model # F54WT5841ECO
  • Linear fluorescent lamp. Watts 45.2. Bulb T5. High output, miniature bi-pin (G5) base. Length 45.2 inches. Enhanced cool tone. Rated average life 30000 hours. Light output lumens initial 5000. Light output lumens mean 4600. Colour temperature (K) 4100. CR

    View more View less
  • CATALOGUE PAGE # 1155
  • GE LIGHTING
  • LAMP FLUORESCENT 72130
  • Item # GELF32T825WSPX41EC
  • Mfr. Model # F32T825WSPX41EC
  • Linear fluorescent lamp. Watts 25. Bulb T8. Preheat, medium bi-pin (G13) base. Length 48 inches. Cool white, low mercury, energy saving. Rated average life 40000 hours. Light output lumens initial 2400. Light output lumens mean 4100. Colour temperature (K

    View more View less
  • CATALOGUE PAGE # 1155
  • GE LIGHTING
  • LAMP FLUOR F40C50
  • Item # GELF40C50ECO
  • Mfr. Model # F40C50ECO
  • Linear fluorescent lamp. Watts 40. Bulb T12. Preheat, rapid start medium bi-pin (G13) base. Length 48 inches. Cool white. Rated average life 20000 hours. Light output lumens mean 1870. Light output lumens initial 2250. Colour temperature (K) 5000. CRI 90.

    View more View less
  • CATALOGUE PAGE # N/A
  • GE LIGHTING
  • LAMP FLUOR F64T12/D 15PK 23085
  • Item # GELF64T12D
  • Mfr. Model # F64T12D
  • Linear fluorescent lamp. Watts 50. Bulb T12. Instant start, single bi-pin (Fa8) base. Length 64 inches. Daylight. Rated average life 10000 hours. Light output lumens mean 3040. Light output lumens initial 3300. Colour temperature (K) 6500. CRI 75. Case qu

    View more View less
  • CATALOGUE PAGE # 1155
  • GE LIGHTING
  • LAMP INCAND F15T8/CW 00675
  • Item # GELF15T8CW
  • Mfr. Model # F15T8CW
  • Linear fluorescent lamp. Watts 15. Bulb T8. Preheat, medium bi-pin (G13) base. Length 18 inches. Cool white. Rated average life 7500 hours. Light output lumens initial 725. Light output lumens mean 725. Colour temperature (K) 4100. CRI 60. Case quantity 2

    View more View less
  • CATALOGUE PAGE # 1155
  • GE LIGHTING
  • LAMP FLUOR F15T8/D 10134
  • Item # GELF15T8D
  • Mfr. Model # F15T8D
  • Linear fluorescent lamp. Watts 15. Bulb T8. Preheat, medium bi-pin (G13) base. Length 18 inches. Daylight. Rated average life 7500 hours. Light output lumens initial 700. Light output lumens mean 615. Colour temperature (K) 6500. CRI 75. Case quantity 24.

    View more View less
  • CATALOGUE PAGE # 1155
  • GE LIGHTING
  • LAMP FLUOR F48T12/CW/HO 10773
  • Item # GELF48T12CWHO
  • Mfr. Model # F48T12CWHO
  • Linear fluorescent lamp. Watts 60. Bulb T12. Rapid start, high output recessed double contact (R17d) base 800 mA. Length 48 inches. Cool white. Rated average life 12000 hours. Light output lumens mean 3320. Light output lumens initial 3825. Colour tempera

    View more View less
  • CATALOGUE PAGE # 1155
  • GE LIGHTING
  • LAMP FLUORESCENT 73095
  • Item # GELF32T8SXLSPX41EC
  • Mfr. Model # F32T8SXLSPX41EC
  • Linear fluorescent lamp. Watts 32. Bulb T8. Starcoat(R), medium bi-pin (G13) base. Length 48 inches. Cool white, super long life, low mercury. Rated average life 40000 hours. Light output lumens initial 2850. Light output lumens mean 2675. Colour temperat

    View more View less
  • CATALOGUE PAGE # 1155
  • GE LIGHTING
  • LAMP FLUOR F96T12/CW/HO/CT 1 11918
  • Item # GELF96T12CWHOCT
  • Mfr. Model # F96T12CWHOCT
  • Linear fluorescent lamp. Watts 110. Bulb T12. Rapid start, high output recessed double contact (R17d) base 800 mA. Length 96 inches. Cool white, cold temperature use only. Rated average life 12000 hours. Light output lumens mean 7740. Light output lumens

    View more View less
  • CATALOGUE PAGE # 1155
  • GE LIGHTING
  • LAMP FLUOR F13T5/CW 10086
  • Item # GELF13T5CW
  • Mfr. Model # F13T5CW
  • Linear fluorescent lamp. Watts 13. Bulb T5. Preheat, miniature bi-pin (G5) base. Length 21 inches. Cool white. Rated average life 5000 hours. Light output lumens initial 850. Light output lumens mean 705. Colour temperature (K) 4100. CRI 75. Case quantity

    View more View less
  • CATALOGUE PAGE # 1155
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list