Filter Results By

Brand
Price
Shop By
Thermostat Voltage
Thermostat Switch Type
Thermostat Control Range
Thermostat Heating/Cooling
Switch Action
Full Load Amps @ 240VAC
Full Load Amps @ 120VAC
http://catalogue.acklandsgrainger.com/2017?hybris=true

Line Voltage Mechanical Thermostats

24 Results Found

Results per page :  16 | 32 | 48
  • DAYTON
  • HYDRAULIC CAP VENTILATION CONTROL
  • Item # GGE1UHH4
  • Mfr. Model # 1UHH4
  • Line voltage cooling and ventilation control, temperature setting 30-110 degrees F, differential 3-1/2 degrees F, SPST switch, hydraulic cap, height 5-1/2 inches, width 2 inches, depth 2 inches.

    View more View less
    CATALOGUE PAGE # 1460
  • DAYTON
  • HYDRAULIC CAP VENTILATION CONTROL
  • Item # GGE1UHH2
  • Mfr. Model # 1UHH2
  • Line voltage heating, cooling and ventilation control, temperature setting 30-110 degrees F, differential 3-1/2 degrees F, SPDT switch, hydraulic cap, height 5-1/2 inches, width 2 inches, depth 2 inches.

    View more View less
    CATALOGUE PAGE # 1460
  • DAYTON
  • HYDRAULIC CAP VENTILATION CONTROL
  • Item # GGE1UHH1
  • Mfr. Model # 1UHH1
  • Control unit offers a wide variety of features for many heating and cooling applications. Uses: For agricultural, commercial and industrial applications. Stainless steel elements to resist corrosion. Analog display. Includes screws and mounting plate.

    View more View less
    CATALOGUE PAGE # 1460
  • DAYTON
  • LINE VLTG T-STAT,-30 TO 90 F,SPDT
  • Item # GGE2NNR7
  • Mfr. Model # 2NNR7
  • Line Voltage Thermostat, Remote bulb Temperature Control, Switch Type SPDT, Switch Action Open / Close on rise, Number of Switches 1, Overall Length 4-1/2, Sensor Type Hydraulic Capillary, Control Temperatures At A Remote Location, For Use With Electric H

    View more View less
    CATALOGUE PAGE # 1460
  • DAYTON
  • LINE VOLTAGE THERMOSTAT,REMOTE BULB
  • Item # GGE6EDY9
  • Mfr. Model # 6EDY9
  • Line Voltage Thermostat, Heating, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1, Sensor Type Capillary with bulb, Remote Sensing Element for Wide Range of Control Applications, For Use With Regulating Temperature of Air or Liquids in

    View more View less
    CATALOGUE PAGE # 1460
  • PECO
  • THERMOSTAT CAPILLARY -18 49C NEMA4X
  • Item # PECTRF115-005
  • Mfr. Model # TRF115-005
  • NEMA 4X industrial control. Weather-resistant enclosure enables placement almost anywhere in any orientation. NEMA 4X thermostat withstands water spray, high humidity, airborne contaminants, and moderately corrosive conditions. Large, visible dial, quick and easy setpoint selection. CSA certified.

    View more View less
    CATALOGUE PAGE # 1459
  • DAYTON
  • LINE VOLTAGE THERMOSTAT,REMOTE BULB
  • Item # GGE6EDZ0
  • Mfr. Model # 6EDZ0
  • Line Voltage Thermostat, Heating, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1, Sensor Type Capillary with bulb, Remote Sensing Element for Wide Range of Control Applications, For Use With Regulating Temperature of Air or Liquids in

    View more View less
    CATALOGUE PAGE # 1460
  • DAYTON
  • LINE VLTG T-STAT,-0 TO 100 F,SPST
  • Item # GGE2NNR6
  • Mfr. Model # 2NNR6
  • Line Voltage Thermostat, Remote bulb Temperature Control, Switch Type SPDT, Switch Action Open / Close on rise, Number of Switches 1, Overall Length 5-3/4, Sensor Type Hydraulic Capillary, Control Temperatures At A Remote Location, For Use With Motor Driv

    View more View less
    CATALOGUE PAGE # 1460
  • DAYTON
  • LINE VOLTAGE THERMOSTAT,REMOTE BULB
  • Item # GGE6EDY7
  • Mfr. Model # 6EDY7
  • Line Voltage Thermostat, Heating/Cooling, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Overall Length 4.5, Sensor Type Hydraulic Capillary, Remote Sensing Element for Wide Range of Control Applications, For Use With Regulating

    View more View less
    CATALOGUE PAGE # 1460
  • PECO
  • THERMOSTAT COILED BULB 4-37C NEMA4X
  • Item # PECTH109-009
  • Mfr. Model # TH109-009
  • NEMA 4X industrial control. Weather-resistant enclosure enables placement almost anywhere in any orientation. NEMA 4X thermostat withstands water spray, high humidity, airborne contaminants, and moderately corrosive conditions. Large, visible dial, quick and easy setpoint selection. CSA certified.

    View more View less
    CATALOGUE PAGE # 1459
  • DAYTON
  • LINE VOLTAGE THERMOSTAT,REMOTE BULB
  • Item # GGE6EDY8
  • Mfr. Model # 6EDY8
  • Line Voltage Thermostat, Heating, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1, Sensor Type Capillary with bulb, Remote Sensing Element for Wide Range of Control Applications, For Use With Regulating Temperature of Air or Liquids in

    View more View less
    CATALOGUE PAGE # 1460
  • DAYTON
  • LINE VLTG T-STAT,-30 TO 90 F,SPST
  • Item # GGE2NNR5
  • Mfr. Model # 2NNR5
  • Line Voltage Thermostat, Remote bulb Temperature Control, Switch Type SPST, Switch Action Close On Rise, Number of Switches 1, Overall Length 4-1/2, Sensor Type Hydraulic Capillary, Control Temperatures At A Remote Location, For Use With Motor Driven Vent

    View more View less
    CATALOGUE PAGE # 1460
  • DAYTON
  • HYDRAULIC CAP VENTILATION CONTROL
  • Item # GGE1UHH3
  • Mfr. Model # 1UHH3
  • Control unit offers a wide variety of features for many heating and cooling applications. Uses: For agricultural, commercial and industrial applications. Stainless steel elements to resist corrosion. Analog display. Includes screws and mounting plate.

    View more View less
    CATALOGUE PAGE # 1460
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list