Filter Results By

Brand
Price
Shop By
Electrical Connection
Travel
IP Rating
Wiring Entry
Series
NEMA Rating
Movement
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Limit / Interlock Switches

117 Results Found

Results per page :  16 | 32 | 48
  • TELEMECANIQUE SENSORS
  • SWITCH LIMIT 240V
  • Item # TLQXCKJ161H7
  • Mfr. Model # XCKJ161H7
  • Compact limit switch, assembled, general duty. Replacement body ZCKJ1. Replacement head ZCKE61. Contact type 1NO/1NC. Movement vertical. Style metal end plunger. Volt 240VAC/250VDC. Amps 10. NEMA rating NEMA 1/2/4/12: IP66. Standards UL # E39281 CCN NKCR - CSA # LR44087 - Class 3211-03 - CE Marked. Height 2.9 inches, depth 1.18 inches, width 2.05 inches. Description/special features snap action. Operating temperature range -13 to 158 degrees F. Operating force 72 in.oz. (0.33Nm).

    View more View less
    CATALOGUE PAGE # 1318
  • TELEMECANIQUE SENSORS
  • LIMIT SWITCH
  • Item # TLQXCKJ10511H7
  • Mfr. Model # XCKJ10511H7
  • Compact limit switch, assembled, general duty. Replacement body ZCKJ1. Replacement head ZCKE05.Contact type 1NO/1NC. Movement CW and CCW. Style thermoplastic roller lever. Voltage 240VAC/250VDC. Amps 10. NEMA rating NEMA 1/2/4/12: IP66. Operating temperature range -13 to 158 degrees F. Height 5.4 inches, depth 1.18 inches width 2.05 inches. Description/special features snap action. Operating force 33.3 in.-oz. (0.23Nm). Actuator length 1.61 inches.

    View more View less
    CATALOGUE PAGE # 1318
  • TELEMECANIQUE SENSORS
  • LIMIT SWITCH
  • Item # TLQXCKJ167H7
  • Mfr. Model # XCKJ167H7
  • Compact Limit switch, assembled, general duty. Replacement body ZCKJ1: head ZCKE67. Contact type 1NO/1NC. Movement horizontal. Style steel roller plunger. Volt 240VAC/250VDC. Amps 10. NEMA rating NEMA 1/2/4/12: IP66. Standards UL # E39281 CCN NKCR - CSA # LR44087 - Class 3211-03 - CE Marked. Height 3.5 inches, depth 1.18 inches, width 2.05 inches. Description/special features snap action. Operating temperature range -13 to 158 degrees F. Operating force 57.60 in-oz. (0.33Nm).

    View more View less
    CATALOGUE PAGE # 1318
  • DAYTON
  • MINIATURE LIMIT SWTCH,SIDE ACTUATOR
  • Item # GGE12T937
  • Mfr. Model # 12T937
  • Miniature pre-wired limit switches, NEMA 4, 6, 6P, 12, 13, and IP67, operating temp.: -25 degrees to 85 degrees celsius, 10 amps, 300 VAC/DC, contact form SPDT, side actuator. CSA certified.

    View more View less
    CATALOGUE PAGE # 1317
  • SCHNEIDER ELECTRIC
  • LIMIT SWITCH
  • Item # TLQXCKJ10541H7
  • Mfr. Model # XCKJ10541H7
  • Compact limit switch, assembled, general duty. Replacement body ZCKJ1. Replacement head ZCKE05. Contact type 1NO/1NC. Movement CW and CCW. Style variable length thermoplastic roller lever. Voltage 240VAC/250VDC. Amps 10. NEMA rating NEMA 1/2/4/12: IP66. Operating temperature range -13 to 158 deg F. Height 6.8 inches, depth 1.18 inches, width 2.05 inches. Description/special features snap action. Operating force 33.3 In.-oz. (0.23Nm). Actuator length 1.57 to 3.35 inches.

    View more View less
    CATALOGUE PAGE # 1318
  • DAYTON
  • ENCLOSED LIMIT SWITCH,TOP ACTUATOR,
  • Item # GGE12T924
  • Mfr. Model # 12T924
  • Enclosed limit switches, 1/2 inch NPT conduit entry, operating temp. -25 degrees to 80 degrees celsius, 15 amps, 480 V AC/DC, contact form SPDT, sealed wobble stick coil actuator, CSA certified.

    View more View less
    CATALOGUE PAGE # 1317
  • DAYTON
  • MINI PRECISION LMT SWITCH, ACTUATOR
  • Item # GGE13F516
  • Mfr. Model # 13F516
  • Miniature precision limit switches, NEMA 1 and IP67, operating temp. -25 degrees to 70 degrees celsius, strain relief series 5 amps, 250 VAC, M12 connector series 1 amp, contact form SPDT, CSA certified.

    View more View less
    CATALOGUE PAGE # 1317
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list