Filter Results By

Brand
Price
Shop By
Voltage
Mounting
Max. Wattage
Foot Candles On
Foot Candles Off
Width
Temp. Range
Max. Incandescent Amps
Max. Ballast Amps
Length
Item
Depth
Colour
http://catalogue.acklandsgrainger.com/2017?hybris=true

Lighting Photocontrols

22 Results Found

Results per page :  16 | 32 | 48
  • INTERMATIC
  • CONTROL PHOTO 480 VOLT
  • Item # INTLC4535LA
  • Mfr. Model # LC4535LA
  • Photo control, 480 volt, locking plug type with lightening arrestor. Designed for outdoor use, these commercial-grade thermal photocontrols (except instant On/Off) feature a built-in delay to prevent false cycling due to car headlights, lightning, etc.

    View more View less
    CATALOGUE PAGE # 1207
  • INTERMATIC
  • CONTROL PHOTO
  • Item # INTK4023C
  • Mfr. Model # K4023C
  • Photo control, 208 - 277 voltage, heavy duty wired in with built in delay, 1/2 inch knockout protrusion, includes washer gasket and locking nut.

    View more View less
    CATALOGUE PAGE # 1207
  • INTERMATIC
  • TIMER
  • Item # INTK4021C
  • Mfr. Model # K4021C
  • Heavy-Duty, wired-in photo control timer, 1800W, 15 Amps.

    View more View less
    CATALOGUE PAGE # 1207
  • TORK
  • PHOTOCONTROL NPT SWIVEL 120V
  • Item # NSI2001
  • Mfr. Model # 2001
  • Photocontrol, Fixed, 180 degree Swivel, Voltage 120, Max. Wattage 2000W Tungsten, Max. Ballast Amps 15, Max. Incandescent Amps 16.7, Contact Form SPST, Temp. Range -40 to 60 C, Foot Candles Off 3 to 15, Foot Candles On 1 to 5, Length 4-1/2 in., Width 1-5/8 in., Mounting 1/2 in. conduit. Flush, Housing Material Lexan, Colour Gray, Setting On at Dusk, Off at Dawn, For Use with Flood and Patio Lamp, Decorative Lighting, Standards UL/CSA.

    View more View less
    CATALOGUE PAGE # 1207
  • TORK
  • PHOTOCONTROL 105-130V TURNLOCK
  • Item # NSI5021M
  • Mfr. Model # 5021M
  • Photocontrol, Turn-Lock, Voltage 105-130, Max. Wattage 1200, Max. Ballast Amps 13.8 to 17.1, Max. Incandescent Amps 9.2 to 11.4, Contact Form SPST, Temp. Range -40 to 140 F, Foot Candles Off 5:1 Ratio, Foot Candles On 1 to 3, Length 3 in., Depth 2 in., Width 3 in. Mounting Turn-Lock, Housing Material Polypropylene, Colour Gray, Setting On at Dusk, Off at Dawn, Delayed Response to Prevent False Switching, 1/2 in Cadmium Sulfide Photocell, Standards ANSI C136.13.

    View more View less
    CATALOGUE PAGE # 1207
  • INTERMATIC
  • PHOTO CONTROL THERMAL 1000-2300W
  • Item # INTLC4536C
  • Mfr. Model # LC4536C
  • Thermal photo control with locking plug type, 120 - 277 voltage, built in delay, includes washer gasket and locking nut.

    View more View less
    CATALOGUE PAGE # 1207
  • INTERMATIC
  • SENSOR PHOTO CONTROL LIGHTING
  • Item # INTK4236C
  • Mfr. Model # K4236C
  • Photo control, 120 - 277 voltage, 1/2 inch male threaded swivel type with built in relay, includes washer gasket and locking nut.

    View more View less
    CATALOGUE PAGE # 1207
  • INTERMATIC
  • CONTROL PHOTO
  • Item # INTK4521
  • Mfr. Model # K4521
  • Photo control with locking plug type, 120 voltage, delay action eliminates loads switching off due to car headlights, lightening.

    View more View less
    CATALOGUE PAGE # 1207
  • INTERMATIC
  • PHOTOCELL TWIST LOCK WITH BASE
  • Item # INTK1221
  • Mfr. Model # K1221
  • Photo control, 105 - 130 voltage, instant on/off switch, 2400 voltage open type spark gap arrestor, standard 3-pronged connector, relay type, 1/2 inch male threaded swivel stem, twist lock with base.

    View more View less
    CATALOGUE PAGE # 1207
  • INTERMATIC
  • CONTROL PHOTO
  • Item # INTK4141C
  • Mfr. Model # K4141C
  • Photo control, 120 voltage, 1/2 inch male threaded swivel type with built in relay, includes washer gasket and locking nut.

    View more View less
    CATALOGUE PAGE # 1207
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list