Filter Results By

Brand
Price
Shop By
Number of Faces
Letter Color
Fixture Wattage
Width
Item
Height
Depth
http://catalogue.acklandsgrainger.com/2017?hybris=true

Lighted Exit Signs

25 Results Found

Results per page :  16 | 32 | 48
  • LUMACELL
  • LIGHT EMERGENCY 6V 44W
  • Item # LUMRGC442MT9W
  • Mfr. Model # RGC442MT9W
  • RG series 6V emergency lighting unit. 30 min. of emergency power. Knockouts on side & back of cabinet. Keyhole slots. 2 micro head 9W tungsten lamps,44W lamp output. 6V lead calcium battery. 4 ft. (120 cm) line cord kit. CSA Certified C22.2 no 141.

    View more View less
    CATALOGUE PAGE # 1178
  • LUMACELL
  • EMERGENCY EXIT DOUBLE FACE
  • Item # LUM10LMCE2MT9W
  • Mfr. Model # 10LMCE2MT9W
  • Self powered combination exit & emergency lighting. 30 min. emergency power. Cold rolled steel housing. 2 micro head 9W tungsten lamps, 36W lamp output. 2 15T6 lamps (included). 6V lead calcium battery. Wall/ceiling mounting. CSA Certified C22.2 no 141.

    View more View less
    CATALOGUE PAGE # 1178
  • LUMAPRO
  • EXIT SIGN INCAND 1 OR 2SD RD LTRS
  • Item # GGE6CGL7
  • Mfr. Model # 6CGL7
  • Exit sign with battery back-up. Lamp type incandescent. Fixture wattage 5.4. 120/277 voltage. Housing material thermoplastic. Housing finish white. Number of sides 1 or 2. Lead calcium battery type. Test feature switch. Status indicator ready/lamp charge.

    View more View less
    CATALOGUE PAGE # 1180
  • LUMACELL
  • LIGHT EMERGENCY 12V 144W
  • Item # LUMRG12S1442MT9W
  • Mfr. Model # RG12S1442MT9W
  • RGS series 12V emergency lighting fixture. 30 min. of emergency power. Brownout sensitive. 2 micro head 9W tungsten lamps, 36W lamp output. 6V lead calcium battery. Pulse Guard Charger. 3-1/2 ft. (104 cm) line cord kit. CSA Certified C22.2 no 141.

    View more View less
    CATALOGUE PAGE # 1178
  • LUMAPRO
  • EXIT SIGN LED 1 OR 2 SIDE RD LTRS
  • Item # GGE6CGL5
  • Mfr. Model # 6CGL5
  • Exit sign. LED lamp type. Fixture wattage 3. 120/277 voltage. Thermoplastic housing material. White housing finish. Number of sides 1 or 2. Nickel-cadmium battery type. Test feature switch. Status indicator ready/lamp charge. Description/special features

    View more View less
    CATALOGUE PAGE # 1180
  • LUMACELL
  • LIGHT EMERGENCY 6V 72W
  • Item # LUMRGC722MT9W
  • Mfr. Model # RGC722MT9W
  • RG series 6V emergency lighting unit. 30 min. of emergency power. Knockouts on side & back of cabinet. Keyhole slots. 2 micro head 9W tungsten lamps, 44W lamp output. 6V lead calcium battery. 4 ft. (120 cm) line cord kit. CSA Certified C22.2 no 141.

    View more View less
    CATALOGUE PAGE # 1178
  • LUMACELL
  • EXIT AC + DC LED
  • Item # LUMGRAWUNV3R
  • Mfr. Model # GRAWUNV3R
  • The GRANDE SERIES is a compact exit sign with an all-in-one, snap-together design. Easy to install, the GRANDE SERIES exit sign is dieally suited for commercial application.

    View more View less
    CATALOGUE PAGE # 1179
  • LUMACELL
  • HEAD DOUBLE REMOTE
  • Item # LUMRS2012V9W
  • Mfr. Model # RS2012V9W
  • Universal RS series remote fixture head. Flame, impact resistant injection molded housing. Multi-directional 359 degree rotation. PAR36 lamp type. Universal thermoplastic 5 in. diameter mounting canopy that fits all standard 4 in. octagonal boxes.

    View more View less
    CATALOGUE PAGE # 1178
  • LUMAPRO
  • EXIT SIGN INCAND 1 OR 2 SIDE GRN
  • Item # GGE6CGL8
  • Mfr. Model # 6CGL8
  • Exit sign with battery back-up. Lamp type incandescent. Fixture wattage 5.4. 120/277 voltage. Housing material thermoplastic. Housing finish white. Number of sides 1 or 2. Lead calcium battery type. Test feature switch. Status indicator ready/lamp charge.

    View more View less
    CATALOGUE PAGE # 1180
  • LUMACELL
  • PLASTIC BATT 6V40W C/W MR16 10W
  • Item # LUMGRA402M10W
  • Mfr. Model # GRA402M10W
  • Emergency lighting fixture. 30 min. emergency power. Test switch, AC on pilot lights. High impact thermoplastic. 2 MR16 glare free quartz halogen lamps. 6V lead calcium battery. Suitable for surface mounting. 120/347 VAC input. CSA Certified C22.2 no 141.

    View more View less
    CATALOGUE PAGE # 1178
  • LUMAPRO
  • EXIT SIGN LED 1 OR 2 SIDE GRN LTRS
  • Item # GGE6CGL6
  • Mfr. Model # 6CGL6
  • Exit sign. LED lamp type. Fixture wattage 3. 120/277 voltage. Thermoplastic housing material. White housing finish. Number of sides 1 or 2. Nickel-cadmium battery type. Test feature switch. Status indicator ready/lamp charge. Description/special features

    View more View less
    CATALOGUE PAGE # 1180
  • LUMACELL
  • HEAD REMOTE
  • Item # LUMRS106V9W
  • Mfr. Model # RS106V9W
  • Universal RS series remote fixture head. Flame, impact resistant injection molded housing. Multi-directional 359 degree rotation. PAR36 lamp type. Universal thermoplastic 5 in. diameter mounting canopy that fits all standard 4 in. octagonal boxes.

    View more View less
    CATALOGUE PAGE # 1178
  • LUMACELL
  • LIGHT EMERGENCY STAND ALONE PACK
  • Item # LUMNH362MH
  • Mfr. Model # NH362MH
  • Emergency lighting fixture. 30 min. emergency power. Test switch, AC on pilot lights. High impact thermoplastic. 2 MR16 glare free quartz halogen lamps. 6V lead calcium battery. Suitable for surface mounting. 120/347 VAC input. CSA Certified C22.2 no 141.

    View more View less
    CATALOGUE PAGE # N/A
  • LUMAPRO
  • EXIT SIGN LED 1 OR 2 SIDE RD LTRS
  • Item # GGE6CGN0
  • Mfr. Model # 6CGN0
  • Exit sign. LED lamp type. Fixture wattage 3. 120/277 voltage. Cast aluminum housing material. Aluminum housing finish. Number of sides 1 or 2. Nickel-cadmium battery type. Test feature switch. Status indicator ready/lamp charge. Special features nickel-ca

    View more View less
    CATALOGUE PAGE # 1180
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list