Filter Results By

Brand
Shop By

Lifting Magnets and Suction Cup Lifters

Many materials such as metal and glass require lifting magnets and suction cup lifters to transport and move them safely. If you're work place requires the use of heavy-duty material handling supplies, Acklands-Grainger is your one-stop shop. Whether you need to unload multiple large panes of glass, hoist components high into the air or establish a connection point between a load and crane, Acklands-Grainger has you covered. Choose from a wide variety of equipment including below-the-hook lifting magnets and suction cups, manual lifting and mounting suction cups and more.

http://catalogue.acklandsgrainger.com/2017?hybris=true

65 Results Found

Results per page :  16 | 32 | 48
  • MAG-MATE
  • LIFT MAGNET POWER 800LB CAP
  • Item # MGNPNL0800
  • Mfr. Model # PNL0800
  • These compact yet poweful rare earth lift magnets can be used on flat or round surfaces and contain an internal release on/off device that does not contact or damage the surface of the part being lifted. 3:1 design factor.

    View more View less
    CATALOGUE PAGE # 1881
  • MAG-MATE
  • LIFT MAGNET POWER 250LB CAP
  • Item # MGNPNL0250
  • Mfr. Model # PNL0250
  • These compact yet poweful rare earth lift magnets can be used on flat or round surfaces and contain an internal release on/off device that does not contact or damage the surface of the part being lifted. 3:1 design factor.

    View more View less
    CATALOGUE PAGE # 1881
  • MAG-MATE
  • LIFT MAGNET POWER 1600LB CAP
  • Item # MGNPNL1600
  • Mfr. Model # PNL1600
  • These compact yet poweful rare earth lift magnets can be used on flat or round surfaces and contain an internal release on/off device that does not contact or damage the surface of the part being lifted. 3:1 design factor.

    View more View less
    CATALOGUE PAGE # 1881
  • ECLIPSE
  • LIFTER MAGNETIC STNDRD 550 LB. CAP.
  • Item # ECLLM0550
  • Mfr. Model # LM0550
  • Rare Earth neodymium magnet material provides lightweight, high power performance. Access is only required to the load's top face allowing more efficient use of your storage and handling areas. Safety locking mechanism prevents accidental release of load.

    View more View less
    CATALOGUE PAGE # 1880
  • ECLIPSE
  • LIFTER MGNTIC STNDRD 1100 LB. CAP.
  • Item # ECLLM1100
  • Mfr. Model # LM1100
  • Rare Earth neodymium magnet material provides lightweight, high power performance. Access is only required to the load's top face allowing more efficient use of your storage and handling areas. Safety locking mechanism prevents accidental release of load.

    View more View less
    CATALOGUE PAGE # 1880
  • MAG-MATE
  • MAGNET CREATIVE LIFT 1500 LB CAP
  • Item # MGNCL1500
  • Mfr. Model # CL1500
  • Creative Lift(R) magnets. Ideal for handling steel plates, die castings, forgings, etc. Eliminate the need for clamping devices, slings or chains. One person can perform operations previously calling for two or more people.

    View more View less
    CATALOGUE PAGE # 1881
  • MAG-MATE
  • LIFT MAGNET POWER 2500LB CAP
  • Item # MGNPNL2500
  • Mfr. Model # PNL2500
  • These compact yet poweful rare earth lift magnets can be used on flat or round surfaces and contain an internal release on/off device that does not contact or damage the surface of the part being lifted. 3:1 design factor.

    View more View less
    CATALOGUE PAGE # 1881
  • MAG-MATE
  • MAGNET POWER GRIP 92.5 LB CAP
  • Item # MGNAC2201WLH
  • Mfr. Model # AC2201WLH
  • Power grips. Effective holding against shear force. Securely grips heavy parts and will hold hot parts up to 148 degrees C. Dimensions: 5 inches L x 4 inches W x 2 inches H. Pull 92.5 lbs.

    View more View less
    CATALOGUE PAGE # 1882
  • ECLIPSE
  • MAGNET ULTRALIFT 1100LB CAPACITY
  • Item # ECLUL1100
  • Mfr. Model # UL1100
  • Magnetic lifters are quicker and easier to use than slings, chain or mechanical grabs and do not mark the finish of the load. Incorporates the patented safety shim.

    View more View less
    CATALOGUE PAGE # 1881
  • MAG-MATE
  • MAGNET CREATIVE LIFT 1000 LB CAP
  • Item # MGNCL1000
  • Mfr. Model # CL1000
  • Creative Lift(R) magnets. Ideal for handling steel plates, die castings, forgings, etc. Eliminate the need for clamping devices, slings or chains. One person can perform operations previously calling for two or more people.

    View more View less
    CATALOGUE PAGE # 1881
  • MAG-MATE
  • MAGNET POWER GRIP 51.5 LB CAP
  • Item # MGNAC2200WLH
  • Mfr. Model # AC2200WLH
  • Power grips. Effective holding against shear force. Securely grips heavy parts and will hold hot parts up to 148 degrees C. Dimensions: 4 inches L x 2-1/4 inches W x 3/4 inches H. Pull 51.5 lbs.

    View more View less
    CATALOGUE PAGE # 1882
  • ECLIPSE
  • MAGNET ULTRLIFT 2200LB CAPACITY
  • Item # ECLUL2200
  • Mfr. Model # UL2200
  • Magnetic lifters are quicker and easier to use than slings, chain or mechanical grabs and do not mark the finish of the load. Incorporates the patented safety shim.

    View more View less
    CATALOGUE PAGE # 1881
  • ECLIPSE
  • MAGNET ULTRALIFT TP 660LB CAPACITY
  • Item # ECLTP660
  • Mfr. Model # TP660
  • Magnetic lifters are quicker and easier to use than slings, chain or mechanical grabs and do not mark the finish of the load. Incorporates the patented safety shim.

    View more View less
    CATALOGUE PAGE # 1881
  • MAG-MATE
  • MAGNET CREATIVE LIFT 2200 LB CAP
  • Item # MGNCL2200
  • Mfr. Model # CL2200
  • Creative Lift(R) magnets. Ideal for handling steel plates, die castings, forgings, etc. Eliminate the need for clamping devices, slings or chains. One person can perform operations previously calling for two or more people.

    View more View less
    CATALOGUE PAGE # 1881
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list