Filter Results By

Brand
Shop By

Lifting Equipment

Acklands-Grainger knows the importance of workplace safety. You’ll find a wide selection of material lifting equipment, and accessories to promote a safe and productive environment for you and your staff. Whether you need to stack pallets of equipment, load trucks for transport, or anything in between, you’ll find the right manual and power assisted lifting equipment and accessory suited to a wide variety of applications. Choose from product category, load capacity, lifting height, and more. to quickly find the products you need for safe material handling.

http://catalogue.acklandsgrainger.com/2017?hybris=true

325 Results Found

Results per page :  16 | 32 | 48
  • DAYTON
  • CART HYDRAULIC LIFT
  • Item # GGM3KR47
  • Mfr. Model # 3KR47
  • Manual Hydraulic Lift Cart, Load Capacity 800 Pounds, Platform Length 35-1/2 inches, Platform Width 20 inches, Raised Height 51 inches, Lowered Height 13-1/2 inches, Caster Size 5 inches, Single Speed Foot Pump, Elevating Scissors

    View more View less
    CATALOGUE PAGE # 1940
  • WESTWARD
  • TABLE SCISSOR-LIFT 600LB CAP
  • Item # WSWLT660
  • Mfr. Model # LT660
  • Lift and lower heavy cargo for smooth, easy loading and unloading. Ideal for service work, transporting machinery and tool chests, or unloading trucks. Foot pedal operates hydraulic table top. Handle mounted pressure release.

    View more View less
    CATALOGUE PAGE # N/A
  • DAYTON
  • CART HYDRAULIC LIFT
  • Item # GGM3KR46
  • Mfr. Model # 3KR46
  • Manual Hydraulic Lift Cart, Load Capacity 400 Pounds, Platform Length 27-1/2 inches, Platform Width 17-5/8 inches, Raised Height 29-1/4 inches, Lowered Height 8-1/4 inches, Caster Size 4 inches, Single Speed Foot Pump, Elevating Scissor

    View more View less
    CATALOGUE PAGE # 1940
  • DAYTON
  • CART HYDRAULIC LIFT
  • Item # GGM4ZD01
  • Mfr. Model # 4ZD01
  • Elevating Scissor Cart, Ld. Cap. 1500 lb., Platform L 48 In., Platform Width 24 In., Raised H 59 In., Lowered H 18-3/8 In., Elevation per Stroke 1-1/4 In., Caster Dia. 6 In., Caster Type Polyurethane, 2 Rigid, 2 Swivel with Brake, Incl. Manual Single Spd. Hydraulic Foot Pump.

    View more View less
    CATALOGUE PAGE # 1940
  • DAYTON
  • CART HYDRAULIC LIFT
  • Item # GGM6W803
  • Mfr. Model # 6W803
  • Manual Hydraulic Lift Cart, Load Capacity 1,000 Pounds, Platform Length 32 inches, Platform Width 20 inches, Raised Height 35-1/2 inches, Lowered Height 11 inches, Caster Size 5 inches, Single Speed Foot Pump, Elevating Scissors

    View more View less
    CATALOGUE PAGE # 1940
  • VESTIL
  • CART SCISSOR HYD 31.5X63 1000 LBS
  • Item # VESCART1000LD
  • Mfr. Model # CART1000LD
  • Hydraulic elevating cart minimizes worker bending and lifting through its ergonomic design and portability. Material can be easily loaded onto a cart from a table, lowered to a safe transporting height, and raised to unload at destination. The foot pump includes a soft-lowering down valve.

    View more View less
  • CATALOGUE PAGE # 1940
  • VESTIL
  • CART SCISSOR HYD 20X30.5 800 LBS
  • Item # VESCART800D-TS
  • Mfr. Model # CART800D-TS
  • Hydraulic elevating cart minimizes worker bending and lifting through its ergonomic design and portability. Material can be easily loaded onto a cart from a table, lowered to a safe transporting height, and raised to unload at destination. The foot pump includes a soft-lowering down valve.

    View more View less
  • CATALOGUE PAGE # 1940
  • DAYTON
  • CART SCISSOR 2000 LB
  • Item # GGM6W804
  • Mfr. Model # 6W804
  • Manual Hydraulic Elevating Scissor Cart, Load Capacity 2000 Pounds, Raised Height 39 inches, Lowered Height 15 inches, Caster Size 5 inches, Single Speed Foot pump, 20 x 40 inches Platform

    View more View less
    CATALOGUE PAGE # 1940
  • WESTWARD
  • TABLE SCISSOR-LIFT 300LB CAP
  • Item # WSWLT330
  • Mfr. Model # LT330
  • Lift and lower heavy cargo for smooth, easy loading and unloading. Ideal for service work, transporting machinery and tool chests, or unloading trucks. Foot pedal operates hydraulic table top. Handle mounted pressure release.

    View more View less
    CATALOGUE PAGE # N/A
  • DAYTON
  • 750 LB.STACKER 4 WHEEL
  • Item # GGM2MPU7
  • Mfr. Model # 2MPU7
  • Steel frame construction. Fold-away hydraulic foot pumps raise loads, and hand-turn valves lower them. Platforms on GGM2MPU5 and GGM2MPU6 lower to the floor, tilt back for transporting, and act as a stacker for unloading. GGM2MPU7 also tilts back, but feature swivel casters.

    View more View less
    CATALOGUE PAGE # 1943
  • VESTIL
  • LIFTER MANUAL CYLINDER 9IN DIAMETER
  • Item # VESCYLM9
  • Mfr. Model # CYLM9
  • Manual cylinder lifters. Easy-to-use allows for safe and effective lifting of cylinders. Pivoting design grabs and squeezes cylinder when lifted. Rubber-coated center and handle holes. Steel construction. Powder coated yellow finish.

    View more View less
    CATALOGUE PAGE # 798
  • DAYTON
  • CART HYDRAULIC LIFT
  • Item # GGM4ZC18
  • Mfr. Model # 4ZC18
  • Manual Hydraulic Lift Cart, Load Capacity 1,000 Pounds, Platform Length 63 inches, Platform Width 32 inches, Raised Height 35-1/4 inches, Lowered Height 12-1/4 inches, Caster Size 5 inches, Single Speed Foot Pump, Elevating Scissors

    View more View less
    CATALOGUE PAGE # 1940
  • VESTIL
  • LIFT PORTABLE POWER ALUMINUM 175 LB
  • Item # VESPEL88A
  • Mfr. Model # PEL88A
  • DC powered quick lift is a quit, lightweight unit used for transport and positioning loads quickly with just the push of the button. Unit is battery operated with a high density polyethylene platform. Features a low profile design for maneuvering in narrow aisles and confined spaces.

    View more View less
  • CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list