Filter Results By

Brand
Price
Shop By
Flashlight Body Material
Flashlight Grouping Type
Flashlight Battery Size
Flashlight Battery Type
Flashlight Grade
Maximum Lumens Output
Run Time on High Setting
Lumens Range
Safety Rated
Rechargeable
Body Colour
Lumens
Length
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Lanterns

38 Results Found

Results per page :  16 | 32 | 48
  • STAR
  • LANTERN TRAINSMANS HAND HELD
  • Item # STR292YEL
  • Mfr. Model # 292YEL
  • Trainman's lantern with handle. Selectable bright signaling beam or brilliant spot beam. Lexan base and case will not rust, dent or break. Molded handle is easy to grip or slip over arm.

    View more View less
    CATALOGUE PAGE # 3094
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • EVEREADY
  • LANTERN LD FLTNG ECNM C/W BATT
  • Item # EVR5109LS
  • Mfr. Model # 5109LS
  • LED floating lantern with battery. Shatterproof lens, one-hand push-button operation. Uses one 6 volt lantern battery.

    View more View less
  • CATALOGUE PAGE # 1230
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • ENERGIZER
  • LANTERN W/PROOF FLOATING
  • Item # EVR1700
  • Mfr. Model # 1700
  • Waterproof floating lantern. Shatterproof lens, one-hand push-button operation. Uses 4 D cell or one 6 volt lantern battery.

    View more View less
    CATALOGUE PAGE # 1230
  • STREAMLIGHT
  • LANTERN LED FIRE VULCAN STD SYS
  • Item # SLT44450
  • Mfr. Model # 44450
  • Same features as the Fire Vulcan(R) except: Features a C4 LED with a 50,000 hour lifetime. Super lightweight lithium ion battery. Run time with LED and taillight at high output, 3 hours: at low output, 6 hours.

    View more View less
  • CATALOGUE PAGE # 1231
  • STREAMLIGHT
  • E-SPOT AC/DC, ORANGE
  • Item # SLT45851
  • Mfr. Model # 45851
  • E-Spot Litebox(R) C4 LED lantern. Colour orange. High impact housing, push button switch, cushioned grip handle, reinforced D-rings, rubberized lens ring. Lumens high/low 540/330, peak beam intensity high/low 55,000/32,000 candela, runtime high/low 7/15 hours. Includes shoulder strap, AC/DC chargers, and charging rack.

    View more View less
  • CATALOGUE PAGE # 1231
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • STREAMLIGHT
  • LANTERN VULCAN STD SYS 8W SPOT AC/D
  • Item # SLT44000
  • Mfr. Model # 44000
  • Vulcan standard rechargeable flashlight system. High impact, waterproof thermoplastic housing with cushioned grip handle. Rechargeable up to 500 times.

    View more View less
  • CATALOGUE PAGE # 1231
  • STREAMLIGHT
  • E-FLOOD LITEBOX VEHICLE MOUNT-ORG
  • Item # SLT45805
  • Mfr. Model # 45805
  • E-flood LiteBox(R) features (6) C4(R) LEDs that produce a uniform flood pattern. Each C4 LED has a 50,000 hour lifetime and are impervious to shock. Jumper selectable high or low setting. Run times of up to 8 hrs(high) and 18 hrs(low). Produces up to 615 lumes (high), 330 lumens (low). Rotating head. High impact ABS thermoplastic housing is IPX4 Rated for weather resistant operation. Rubberized impact bumper, lens ring and cushioned-grip handle. Sealed lead acid battery is rechargeable up to 500

    View more View less
  • CATALOGUE PAGE # 1231
  • PELICAN
  • LIGHT LANTERN INCAND 251 LUM 8XD BLACK
  • Item # PLC4000MS-BK
  • Mfr. Model # 4000BK
  • King Pelican Lite flashlight, ABS housing w/polycarbonate lens & thermoplastic rubber shroud, water-resistant, peak beam candlepower 100000. Dual filament Xenon back-up safety lamp w/60 hrs of lamp life. 10-12 hrs on 8 D-cell alkaline batteries.

    View more View less
    CATALOGUE PAGE # 1230
  • PELICAN
  • LANTERN LED 1203 LUMEN RECHRGEABLE BK
  • Item # PLC9410BK
  • Mfr. Model # 9410LBK
  • Rechargeable LED flashlight. Uses 4 D cell NiMH batteries. Light output, high 710 lumens, low 300 lumens. Runtime, high 1 hour 45 minutes, low 4 hours 45 minutes. Colour black.

    View more View less
    CATALOGUE PAGE # N/A
  • STREAMLIGHT
  • LITEBOX H.I.D.
  • Item # SLT45601
  • Mfr. Model # 45601
  • Features a high-impact ABS thermoplastic housing with rubberized impact bumper, cushioned grip handle, a heavy-duty shoulder strap and can be recharged on the same charging rack. Includes a 360 degree rotating head for hands-free use and task targeting for work, a rechargeable battery pack (guaranteed up to 500 charges), mounting rack and 120 volt AC and 12 volt DC cords.

    View more View less
  • CATALOGUE PAGE # 1231
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list