Filter Results By

Brand
Price
Shop By
Watts
Voltage
Lamp Base
Wire Gauge (AWG)
Type
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Lampholders

31 Results Found

Results per page :  16 | 32 | 48
  • LEVITON
  • PEDESTAL LAMPHOLDER FLUORESCENT
  • Item # LET13357N
  • Mfr. Model # 13357N
  • Slide-On and screw mounted fluorescent lighting lampholder. 660 W 600 V rating. Slide-on, with captive nut. For medium bi-pin lamps.

    View more View less
    CATALOGUE PAGE # 1157
  • LEVITON
  • PEDESTAL LAMPHOLDER FLUORESCENT
  • Item # LET13353N
  • Mfr. Model # 13353N
  • Slide-On and screw mounted fluorescent lighting lampholder. 660 W 600 V rating. Short slide-on, quickwire push-in. For medium bi-pin lamps.

    View more View less
    CATALOGUE PAGE # 1157
  • LEVITON
  • LAMP HOLDER MED BI-PIN STD SIZE
  • Item # LET13355N
  • Mfr. Model # 13355N
  • Slide-On and screw mounted fluorescent lighting lampholder. 660 W 600 V rating. Low profile, slide-on. For medium bi-pin lamps.

    View more View less
    CATALOGUE PAGE # 1157
  • LEVITON
  • LAMPHOLDER MED BI-PIN LOW PROFILE
  • Item # LET13351N
  • Mfr. Model # 13351N
  • Slide-On and screw mounted fluorescent lighting lampholder. 660 W 600 V rating. Low profile, slide-on. For medium bi-pin lamps.

    View more View less
    CATALOGUE PAGE # 1157
  • LEVITON
  • ADAPTER SOCKET MOGUL TO MEDIUM BASE
  • Item # LET8681
  • Mfr. Model # 8681
  • Lamp holder, adapter, mogul to medium base, 600 watts, 250 voltage, screw in mounting, colour aluminum, aluminum screw shell socket type. Features one-piece, porcelain finish, standards UL/CSA, use with extensions.

    View more View less
    CATALOGUE PAGE # 1157
  • LEVITON
  • LAMPHOLDER SLIMLINE FIXED END
  • Item # LET2537
  • Mfr. Model # 2537
  • Fluorescent lampholder for slimline, single pin lamps. 660 W 600 V. Shallow base, slide-on, quickwire - for wet and damp locations.

    View more View less
    CATALOGUE PAGE # 1157
  • LEVITON
  • LAMPHOLDER SLIMLINE PLUNGER END
  • Item # LET2536
  • Mfr. Model # 2536
  • Fluorescent lampholder for slimline, single pin lamps. 660 W 1000 V. Shallow base, slide-on, quickwire - for wet and damp locations.

    View more View less
    CATALOGUE PAGE # 1157
  • LEVITON
  • LAMPHOLDER FLUORESCENT 660W-600V
  • Item # LET524
  • Mfr. Model # 524
  • Fluorescent lampholder for snap-in slim-line high output. 660 W 600 V, high output stationary type. Quickwire push-in connection/lead type.

    View more View less
    CATALOGUE PAGE # 1157
  • LEVITON
  • LAMPHOLDER FLUORESCENT SNAP IN 660W
  • Item # LET13519
  • Mfr. Model # 13519
  • Fluorescent lampholder for medium and miniature bi-pin stationary - snap-in 1.52 in. dia. mount. 660 W 600 V.

    View more View less
    CATALOGUE PAGE # 1157
  • LEVITON
  • LAMPHOLDER FLUORESCENT SNAP IN 660W
  • Item # LET13518
  • Mfr. Model # 13518
  • Fluorescent lampholder for medium and miniature bi-pin plunger - snap-in 1.52 in. dia. mount. 660 W 600 V.

    View more View less
    CATALOGUE PAGE # 1157
  • LEVITON
  • LAMPHOLDER PORCELAIN KEYLESS
  • Item # LET49875
  • Mfr. Model # 49875
  • One piece keyless top wired porcelain lampholder, 4 terminal screws, 660 W 600 V, white.

    View more View less
    CATALOGUE PAGE # 1157
  • LEVITON
  • LAMPHOLDER PLASTIC 4IN 660W 250V
  • Item # LET8827CW1
  • Mfr. Model # 8827CW1
  • Plastic lamp holder. Twist-Lock mounting to 3-1/4 in. or 4 in. ceiling box. Accepts medium base lamps not exceeding rotatings indicated.

    View more View less
    CATALOGUE PAGE # 1157
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list