Filter Results By

Brand
Price
Shop By
Fixture Rated Life
Fixture Width
Fixture Length
Fixture Height
LED Replacement For
Lumens Per Watt
Lumens
Housing Finish
Item
Colour Temp.
http://catalogue.acklandsgrainger.com/2017?hybris=true

LED Wall Packs

13 Results Found

Results per page :  16 | 32 | 48
  • LITHONIA LIGHTING
  • TRADITIONAL LED WALL PACK 50K 71 W
  • Item # ABR217C5N
  • Mfr. Model # 217C5N
  • Wall Pack, 79 Watts, 7,000 Lumens, 89.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 5,000K, Fixture Height 13-9/16 In., Fixture Width 9-27/32 In., Fixture Length 4-1/8 In., Housing Finish Powder Coat Paint, Fixture Lens Material Glass, Series TWR2, CRI 65, Housing Material Die Cast Aluminum, Fixture Rated Life 100,000 hr., Light Distribution Spread, Recommended Mounting Height 25 ft., Standards UL

    View more View less
    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • TRADITIONAL LED WALL PACK 50K 72W
  • Item # ABR217PLW
  • Mfr. Model # 217PLW
  • Wall Pack, 72 Watts, 4,700 Lumens, 68.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 5,000K, Fixture Height 9-1/2 In., Fixture Width 8-15/16 In., Fixture Length 10-9/16 In., Housing Finish Powder Coat Paint, Fixture Lens Material Glass, Series TWH, CRI 65, Housing Material Die Cast Aluminum, Fixture Rated Life 100,000 hr., Light Distribution Spread, Recommended Mounting Height 15 ft., Standards UL

    View more View less
    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • LED WALL LUMINAIRE W PHOTO 120 277
  • Item # ABR217C5P
  • Mfr. Model # 217C5P
  • Wall Pack, 19 Watts, 1,000 Lumens, 54.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 5,000K, Fixture Height 13-9/16 In., Fixture Width 9-27/32 In., Fixture Length 4-1/8 In., Housing Finish Powder Coat Paint, Fixture Lens Material Glass, Series TWS, CRI 65, Housing Material Die Cast Aluminum, Fixture Rated Life 100,000 hr., Light Distribution Spread, Recommended Mounting Height 10 ft., Standards UL, Includes Photocell

    View more View less
    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • TRADITIONAL LED WALL PACK 50K 39W
  • Item # ABR217PLV
  • Mfr. Model # 217PLV
  • Wall Pack, 39 Watts, 2,400 Lumens, 66.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 5,000K, Fixture Height 9-1/2 In., Fixture Width 8-15/16 In., Fixture Length 10-9/16 In., Housing Finish Powder Coat Paint, Fixture Lens Material Glass, Series TWH, CRI 65, Housing Material Die Cast Aluminum, Fixture Rated Life 100,000 hr., Light Distribution Spread, Recommended Mounting Height 15 ft., Standards UL

    View more View less
    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • 48 WATT 3100 LUMEN 50K 120 277V LED
  • Item # ABR208RGV
  • Mfr. Model # 208RGV
  • Wall Pack, 35 Watts, 3,100 Lumens, 64.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 5,000K, Fixture Height 11 In., Fixture Width 4-3/4 In., Fixture Length 15-9/16 In., Housing Finish Powder Coat Paint, Fixture Lens Material Acrylic, Series OLW, CRI 69, Housing Material Die Cast Aluminum, Fixture Rated Life 50,000 hr., Light Distribution Spread, Recommended Mounting Height 15 ft., Standards UL, Includes Photocell

    View more View less
    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • TRADITIONAL LED WALL PACK 50K 41W
  • Item # ABR217C5L
  • Mfr. Model # 217C5L
  • Wall Pack, 41 Watts, 3,500 Lumens, 86.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 5,000K, Fixture Height 13-9/16 In., Fixture Width 9-27/32 In., Fixture Length 4-1/8 In., Housing Finish Powder Coat Paint, Fixture Lens Material Glass, Series TWR1, CRI 65, Housing Material Die Cast Aluminum, Fixture Rated Life 100,000 hr., Light Distribution Spread, Recommended Mounting Height 15 ft., Standards UL

    View more View less
    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • TRADITIONAL LED WALL PACK 50K 35W
  • Item # ABR217C5K
  • Mfr. Model # 217C5K
  • Wall Pack, 35 Watts, 2,100 Lumens, 62.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 5,000K, Fixture Height 13-9/16 In., Fixture Width 9-27/32 In., Fixture Length 4-1/8 In., Housing Finish Powder Coat Paint, Fixture Lens Material Glass, Series TWR1, CRI 65, Housing Material Die Cast Aluminum, Fixture Rated Life 100,000 hr., Light Distribution Spread, Recommended Mounting Height 15 ft., Standards UL

    View more View less
    CATALOGUE PAGE # N/A
  • LUMARK
  • WALLPACK LED 18W BRONZE 120-277V
  • Item # CPLXTOR2A
  • Mfr. Model # XTOR2A
  • LED Wall Pack, 18 Watts, 1,360 Lumens, 68.0 Lumens Per Watt, Fixture Voltage 120 - 277, Fixture Height 6-3/4 In., Fixture Width 5-3/4 In., Fixture Length 3-5/8 In., Housing Finish Carbon Bronze, Fixture Lens Material Tempered Glass, Series XTOR, CRI 67, Housing Material Die Cast Aluminum, Fixture Rated Life 50,000 hr., Light Distribution 100 ft. Distribution Pattern, Recommended Mounting Height 8 - 12 ft., Description/Special Features Hinged Removable Door

    View more View less
    CATALOGUE PAGE # 1177
  • LUMARK
  • WALLPACK LED 7W BRONZE 120V 5000K
  • Item # CPLXTOR1A
  • Mfr. Model # XTOR1A
  • LED Wall Pack, 7 Watts, 720 Lumens, 72.0 Lumens Per Watt, Fixture Voltage 120 - 277, Fixture Height 6-3/4 In., Fixture Width 5-3/4 In., Fixture Length 3-5/8 In., Housing Finish Carbon Bronze, Fixture Lens Material Tempered Glass, Series XTOR, CRI 68, Housing Material Die Cast Aluminum, Fixture Rated Life 50,000 hr., Light Distribution 75 ft. Distribution Pattern, Recommended Mounting Height 8 - 12 ft., Description/Special Features Hinged Removable Door

    View more View less
    CATALOGUE PAGE # 1177
  • LITHONIA LIGHTING
  • OUTDOOR GEN PURP WALL PACK W PHOTO
  • Item # ABR217AVG
  • Mfr. Model # 217AVG
  • Wall Pack, 20 Watts, 1,100 Lumens, 54.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 4,000K, Fixture Height 10-1/4 In., Fixture Width 5 In., Fixture Length 11-3/4 In., Housing Finish Powder Coat Paint, Fixture Lens Material Polycarbonate, Series OLWP, CRI 65, Housing Material Die Cast Aluminum, Fixture Rated Life 50,000 hr., Light Distribution Spread, Recommended Mounting Height 10 ft., Standards UL, Includes Photocell

    View more View less
    CATALOGUE PAGE # N/A
  • LUMAPRO
  • LED WALL PACK,34W
  • Item # GGE33H471
  • Mfr. Model # 33H471
  • Wall Pack, LED, 34 Watts, 2,075 Lumens, 60.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 5,200K, Fixture Height 7-1/2 In., Fixture Width 14-13/64 In., Fixture Length 9 In., Housing Finish Bronze, Fixture Lens Material Borosilicate Glass, CRI 68, Housing Material Die Cast Aluminum, Fixture Rated Life 50,000 hr., Light Distribution Type IV, Recommended Mounting Height 8-12 ft., Description/Special Features Multiple Conduit Access, Standards cETLus: FCC

    View more View less
    CATALOGUE PAGE # 1176
  • LUMARK
  • WALLPACK LED 26W BRONZE 120-277V
  • Item # CPLXTOR3A
  • Mfr. Model # XTOR3A
  • LED Wall Pack, 26 Watts, 2,240 Lumens, 75.0 Lumens Per Watt, Fixture Voltage 120 - 277, Fixture Height 8 In., Fixture Width 6-5/8 In., Fixture Length 4 In., Housing Finish Carbon Bronze, Fixture Lens Material Tempered Glass, Series XTOR, CRI 69, Housing Material Die Cast Aluminum, Fixture Rated Life 50,000 hr., Light Distribution 130 ft. Distribution Pattern, Recommended Mounting Height 8 - 12 ft., Description/Special Features Hinged Removable Door

    View more View less
    CATALOGUE PAGE # 1177
  • LITHONIA LIGHTING
  • TRADITIONAL LED WALL PACK 50K 104W
  • Item # ABR217PLX
  • Mfr. Model # 217PLX
  • Wall Pack, 104 Watts, 6,400 Lumens, 65.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 5,000K, Fixture Height 9-1/2 In., Fixture Width 8-15/16 In., Fixture Length 10-9/16 In., Housing Finish Powder Coat Paint, Fixture Lens Material Glass, Series TWH, CRI 65, Housing Material Die Cast Aluminum, Fixture Rated Life 100,000 hr., Light Distribution Spread, Recommended Mounting Height 25 ft., Standards UL

    View more View less
    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list