Filter Results By

Brand
Price
Shop By
Rated Life
Watts
Lumens
CRI
Width
Length
Height
Colour Temp.
http://catalogue.acklandsgrainger.com/2017?hybris=true

LED Under Cabinet Lighting

3 Results Found

Results per page :  16 | 32 | 48
  • LUMAPRO
  • LIGHTBAR, LED, 3.3 W, 2700K
  • Item # GGE13E804
  • Mfr. Model # 13E804
  • Interior Light Bar, Housing Material Extruded Aluminum, Colour Temperature (K) 2700K, CRI 80, Length 12 In., Width 3/4 In., Height 3/4 In., Lumens 467, Voltage 120, 44 Lumens Per Watt, Standards cELT, Includes Bar to Bar Joiner,Mounting Wtrips,4 In. Corne

    View more View less
    CATALOGUE PAGE # 1173
  • LUMAPRO
  • LIGHTBAR, LED, 1.5 W, 2700K
  • Item # GGE13E803
  • Mfr. Model # 13E803
  • Interior Light Bar, Housing Material Extruded Aluminum, Colour Temperature (K) 2700K, CRI 80, Length 6 In., Width 3/4 In., Height 3/4 In., Lumens 125, Voltage 120, 24 Lumens Per Watt, Standards cELT, Includes Bar to Bar Joiner,Mounting Wtrips,4 In. Corner

    View more View less
    CATALOGUE PAGE # 1173
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list