Filter Results By

Brand
Price
Shop By
Fixture Voltage
Lumens Per Watt
Lumens
Colour Temp.
http://catalogue.acklandsgrainger.com/2017?hybris=true

LED Surface Mount Fixtures

28 Results Found

Results per page :  16 | 32 | 48
  • Available only while supplies last. Quantities may be limited.
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • LITHONIA LIGHTING
  • STRIPLIGHT LED 4FT
  • Item # ABR223E84
  • Mfr. Model # 223E84
    CATALOGUE PAGE # 1173
  • NO BRAND NAME ASSIGNED
  • VAPOUR FLUORESCENT,CLEAR RECT
  • Item # LDREFP848232D
  • Mfr. Model # EFP848232D
  • 2 Lamp Quantity, F32T8 Lamp Type, 64 Fixture Wattage, 120 Voltage, Electronic Ballast Type, 50 In. Length, 3-3/4 In. Height, 6-3/4 In. Width

    View more View less
    CATALOGUE PAGE # 1169
  • Available only while supplies last. Quantities may be limited.
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • LUMAPRO
  • VAPOR TIGHT FIXTURE,150W,INCAND,CEI
  • Item # GGE21R872
  • Mfr. Model # 21R872
  • Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 150 Lamp Watts, 150 Fixture Wattage, Voltage 120, Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse, Clear Glass Globe Lens Type, Cast Aluminum Housing Material, Gray

    View more View less
    CATALOGUE PAGE # 1169
  • LUMAPRO
  • VAPOR TIGHT FIXTURE,150W,INCAND,PEN
  • Item # GGE21R873
  • Mfr. Model # 21R873
  • Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 150 Lamp Watts, 150 Fixture Wattage, Voltage 120, Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse, Clear Glass Globe Lens Type, Cast Aluminum Housing Material, Gray

    View more View less
    CATALOGUE PAGE # 1169
  • LUMAPRO
  • VAPOR TIGHT FIXTURE,300W,INCAND,CEI
  • Item # GGE21R875
  • Mfr. Model # 21R875
  • Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 300 Lamp Watts, 300 Fixture Wattage, Voltage 120, Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse, Clear Glass Globe Lens Type, Cast Aluminum Housing Material, Gray

    View more View less
    CATALOGUE PAGE # 1169
  • WHELEN
  • LED SURFACE MOUNT LIGHTHEAD
  • Item # WHNRSA03ZCR
  • Mfr. Model # RSA03ZCR
  • A highly intense and effective surface mount light module. Fully encapsulated for moisture and vibration resistance. Smart-LED(R) design requires no external flasher: includes 5 built-in Scan-Lock(TM) flash patterns.

    View more View less
    CATALOGUE PAGE # 3102
  • LUMAPRO
  • VAPOR TIGHT FIXTURE,300W,INCAND,PEN
  • Item # GGE21R876
  • Mfr. Model # 21R876
  • Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 300 Lamp Watts, 300 Fixture Wattage, Voltage 120, Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse, Clear Glass Globe Lens Type, Cast Aluminum Housing Material, Gray

    View more View less
    CATALOGUE PAGE # 1169
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list