Filter Results By

Brand
Price
Shop By
LED Replacement For
Rated Life
Light Distribution
Watts
Voltage
Lumens
Colour Temp.
http://catalogue.acklandsgrainger.com/2017?hybris=true

LED Parking Garage and Canopy Fixtures

5 Results Found

Results per page :  16 | 32 | 48
  • LUMAPRO
  • LED GARAGE LIGHT,60W,5000K
  • Item # GGE45C245
  • Mfr. Model # 45C245
  • Garage Light, Housing Material Die Cast Aluminum, Housing Colour Dark Bronze, Colour Temperature (K) 5,000, CRI 68, Length 12-1/4 In., Width 12-1/4 In., Height 9 In., 3,945 Lumens, Voltage 100-277, 60 Watts, Lumens Per Watt 65, Light Distribution Wide Symetrical, Temp. Range -30 to 130 Degrees F, Rated Life 50,000 hrs, Standards Wet Locations.

    View more View less
    CATALOGUE PAGE # 1175
  • LUMAPRO
  • PARKING CANOPY LED FIXTURE,40W,5700
  • Item # GGE33H468
  • Mfr. Model # 33H468
  • Parking Canopy Light, Housing Material Die Cast Aluminum, Housing Colour Bronze, Colour Temperature (K) 5,700, CRI 72, Length 12-1/4 In., Width 12-1/4 In., Height 9 In., 2,533 Lumens, Voltage 100-277, 40 Watts, Lumens Per Watt 68, Temp. Range -30 to 130 D

    View more View less
    CATALOGUE PAGE # 1175
  • Available only while supplies last. Quantities may be limited.
  • LUMAPRO
  • LED PARKING GARAGE LIGHT,70W,5000K
  • Item # GGE45C246
  • Mfr. Model # 45C246
  • Parking Garage Light, Housing Material Die Cast Aluminum, Housing Colour Dark Bronze, Colour Temperature (K) 5,000, CRI 67, Length 12-1/4 In., Width 12-1/4 In., Height 9 In., 4,041 Lumens, Voltage 100-277, 70 Watts, Lumens Per Watt 60, Light Distribution Wide Symetrical, Temp. Range -30 to 130 Degrees F, Rated Life 50,000 hrs, Standards Wet Locations.

    View more View less
    CATALOGUE PAGE # 1175
  • LUMAPRO
  • LED GARAGE LIGHT,40W,5000K
  • Item # GGE45C244
  • Mfr. Model # 45C244
  • Garage Light, Housing Material Die Cast Aluminum, Housing Colour Dark Bronze, Colour Temperature (K) 5,000, CRI 70, Length 12-1/4 In., Width 12-1/4 In., Height 9 In., 3,034 Lumens, Voltage 100-277, 40 Watts, Lumens Per Watt 77, Light Distribution Wide Symetrical, Temp. Range -30 to 130 Degrees F, Rated Life 50,000 hr., Standards Wet Locations.

    View more View less
    CATALOGUE PAGE # 1175
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list