Filter Results By

Brand
Price
Shop By
Wattage Equivalency
Light Appearance
Bulb Base Type
Bulb Beam Angle
Bulb Color Temp.
Bulb Housing
Color Rendering Index
Average Bulb Life
Dimmable
Bulb Type
Watts
Lumens
Item
Bulb Shape
http://catalogue.acklandsgrainger.com/2017?hybris=true

LED Lamps and Bulbs

112 Results Found

Results per page :  16 | 32 | 48
  • GE
  • LAMP LED 7W MR16 69949
  • Item # GELLED7XDMR16D830
  • Mfr. Model # LED7XDMR16D830
  • Dimmable, Lamp Type LED, Lamp Shape MR16, Base Type Medium Screw (E26), 7 Watts, Voltage 12, Indoor, Initial Lumens 500, Colour Temperature (K) 3,000, CRI 82, Average Life 25,000 Hrs, Max. Overall Length 1.88, Lamp Dia. 2 In., Beam Angle 25 Degrees , Lamp

    View more View less
    CATALOGUE PAGE # 1141
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • LUMAPRO
  • LED LAMP,A21,15W,DIMMABLE
  • Item # GGE44ZX56
  • Mfr. Model # 44ZX56
    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • PHILIPS
  • LAMP LED 3.5W CANDELABRA 2700K
  • Item # PHL427799
  • Mfr. Model # 427799
  • Dimmable, Lamp Type Decorative, Lamp Shape B11, Base Type Candelabra, 3.5 Watts, Voltage 120, Indoor, Initial Lumens 180, Colour Temperature (K) 2,700, CRI 85, Average Life 25,000, Max. Overall Length 3.80 In., Lamp Dia. 1.38 In., Energy Star Compliant Yes, Standards cUL

    View more View less
    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • GE LIGHTING
  • LAMP LED 13 WATT 11328
  • Item # GELLED11DA19/827
  • Mfr. Model # LED11DA19/827
    CATALOGUE PAGE # 1142
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • PHILIPS
  • LED LAMP 9W A19 2700K
  • Item # PHL459057
  • Mfr. Model # 459057
  • CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • GE LIGHTING
  • LAMP LED 5W 64886
  • Item # GELLED5P16S830/25
  • Mfr. Model # LED5P16S830/25
  • LED decorative accent lighting. Colour silver. 4 watt, PAR16, 15,000 hour rated life, initial lumens 100, CRI 80, colour temperature 3000 K. Maximum overall length 2.87 inches.

    View more View less
  • CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • PHILIPS
  • LAMP LED PAR20 8W DIM 2700K
  • Item # PHL426122
  • Mfr. Model # 426122
    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • GE LIGHTING
  • LAMP LED 2W DIMMABLE 64045
  • Item # GELLED2DCAC-F
  • Mfr. Model # LED2DCAC-F
  • CRI 80

    View more View less
    CATALOGUE PAGE # 1142
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • GE LIGHTING
  • LAMP LED 7W MR16 69922
  • Item # GELLED7DMR16D82715
  • Mfr. Model # LED7DMR16D82715
  • Dimmable, Lamp Type LED, Lamp Shape MR16, Base Type Medium Screw (E26), 7 Watts, Voltage 12, Indoor, Initial Lumens 370, Colour Temperature (K) 2,700, CRI 83, Average Life 25,000 Hrs, Max. Overall Length 1.88, Lamp Dia. 2 In., Beam Angle 15 Degrees , Lamp

    View more View less
    CATALOGUE PAGE # 1141
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list