Filter Results By

Brand
Price
Shop By
Fixture Rated Life
Fixture Width
Fixture Voltage
Fixture Length
Fixture Height
LED Replacement For
Lumens Per Watt
Light Distribution
Watts
Mounting
Housing Finish
Item
Colour Temp.
http://catalogue.acklandsgrainger.com/2017?hybris=true

LED Floodlights

7 Results Found

Results per page :  16 | 32 | 48
  • LITHONIA LIGHTING
  • LED FLOOD LIGHT REPLACES QUARTZ
  • Item # ABR217AVH
  • Mfr. Model # 217AVH
  • 18 Watts, Fixture Voltage 120 - 277, Lumens Per Watt 74.0, Colour Temperature (K) 4,000K, Fixture Rated Life 50,000 hr., Fixture Length 11-3/4 In., Fixture Width 5 In., Fixture Height 10-1/4 In., Housing Finish Powder Coat, Mounting Wall, Light Distribution Flood, 1,400 Lumens, Housing Material Die Cast Aluminum, CRI 72, Temp. Range -40 Degrees C to 30 Degrees C, Fixture Lens Material Tempered Glass, Standards UL, Includes Photocell

    View more View less
    CATALOGUE PAGE # N/A
  • LUMAPRO
  • LED FLOOD LIGHT,LARGE,140W,5700K
  • Item # GGE45C243
  • Mfr. Model # 45C243
  • Flood Light, 140 Watts, Fixture Voltage 100 - 277, Lumens Per Watt 60.0, Colour Temperature (K) 5,700K, Fixture Rated Life 50,000 hr., Fixture Length 16-1/2 In., Fixture Width 16-1/2 In., Fixture Height 7-1/2 In., Housing Finish Dark Bronze, Mounting Square Pole, Light Distribution Type V, 8,400 Lumens, Housing Material Die Cast Aluminum, CRI 73, Temp. Range -30 - 130 Degrees F, Fixture Lens Material Tempered Glass, Standards ETLus, FCC, DLC

    View more View less
    CATALOGUE PAGE # 1175
  • LITHONIA LIGHTING
  • LED FLOOD REPLACES 50WMH
  • Item # ABR213PE5
  • Mfr. Model # 213PE5
  • 41 Watts, Fixture Voltage 120 - 277, Lumens Per Watt 83.0, Colour Temperature (K) 5,000K, Fixture Rated Life 100,000 hr., Fixture Length 4-1/8 In., Fixture Width 9-27/32 In., Fixture Height 13-37/64 In., Housing Finish Powder Coat, Mounting Knuckle, Light Distribution Flood, 3,400 Lumens, Housing Material Die Cast Aluminum, CRI 67, Temp. Range -40 Degrees C to 30 Degrees C, Fixture Lens Material Tempered Glass, Standards UL

    View more View less
    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • LED FLOOD REPLACES 150W MH
  • Item # ABR213PE1
  • Mfr. Model # 213PE1
  • 21 Watts, Fixture Voltage 120 - 277, Lumens Per Watt 86.0, Colour Temperature (K) 5,000K, Fixture Rated Life 100,000 hr., Fixture Length 4-1/8 In., Fixture Width 9-27/32 In., Fixture Height 13-37/64 In., Housing Finish Powder Coat, Mounting Knuckle, Light Distribution Flood, 1,800 Lumens, Housing Material Die Cast Aluminum, CRI 67, Temp. Range -40 Degrees C to 30 Degrees C, Fixture Lens Material Tempered Glass, Standards UL

    View more View less
    CATALOGUE PAGE # N/A
  • LUMAPRO
  • LED FLOOD LIGHT,LARGE,100W,5700K
  • Item # GGE45C242
  • Mfr. Model # 45C242
  • Flood Light, 100 Watts, Fixture Voltage 100 - 277, Lumens Per Watt 71.0, Colour Temperature (K) 5,700K, Fixture Rated Life 50,000 hr., Fixture Length 16-1/2 In., Fixture Width 16-1/2 In., Fixture Height 7-1/2 In., Housing Finish Dark Bronze, Mounting Square Pole, Light Distribution Type V, 6,964 Lumens, Housing Material Die Cast Aluminum, CRI 67, Temp. Range -30 - 130 Degrees F, Fixture Lens Material Tempered Glass, Standards ETLus, FCC, DLC

    View more View less
    CATALOGUE PAGE # 1175
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list