Filter Results By

Brand
Price
Shop By
Arm Length
Standards
Voltage
Lamp Watts
Cord Length
Number of Arms
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

LED Dock Lights

6 Results Found

Results per page :  16 | 32 | 48
  • LUMAPRO
  • DOCK LIGHT LED 16 W 120V
  • Item # GGE24K343
  • Mfr. Model # 24K343
  • Dock Light, LED, 16 Lamp Watts, 120 Voltage, Arm Length 40 In., Number of Arms 2, Yes Lamp Included, Reflector Material Plated Plastic, Lighthead Material Aluminum, Powder Coated Yellow Finish, Push Button Switch Type, Cord Length 16 ft., Swivel Angle 160

    View more View less
    CATALOGUE PAGE # 1190
  • VESTIL
  • SYSTEM TRAFFIC DOCK - LED LIGHTS
  • Item # VESDTS5LED
  • Mfr. Model # DTS5LED
  • Dock traffic system features flashing red and green lights. Prevent accidents and injuries by providing clear communication between dock personnel and truck drivers. Built-in eyebrow type sun visors increase light visibility. Deluxe model consists of one yellow aluminum traffic light.

    View more View less
    CATALOGUE PAGE # 1978
  • LIND EQUIPMENT
  • FLEXIBLE ARM LED DOCKLIGHT
  • Item # LNDL61
  • Mfr. Model # L61
  • LED dock light. Operates on 16 W with comparable light output of a 150 W incadescent PAR38 lamp. Flexible arm for easy positioning, high polymer dent resistant housing, easy installation mounting bracket.

    View more View less
    CATALOGUE PAGE # 1190
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list