Filter Results By

Brand
Price
Shop By
Flashlight Grouping Type
Flashlight Battery Size
Flashlight Battery Type
Flashlight Grade
Maximum Lumens Output
Run Time on High Setting
Lumens Range
Safety Rated
Body Dia.
Body Colour
Lumens
Length
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Keychain and Mini Flashlights

25 Results Found

Results per page :  16 | 32 | 48
  • STREAMLIGHT
  • FLASHLIGHT LED MULTI-OPS
  • Item # SLT51072
  • Mfr. Model # 51072
  • Contains a C4 LED, 5 UV LEDs and a red laser pointer. 4 modes of lighting: C4 LED, 5 UV LEDs, laser only and laser/C4 LED combination. C4 LED has a 50,000 hour lifetime and is impervious to shock. Nichia 390 nM wavelength LEDs have a 100,000 hour lifetime and never need replacing. 650 nM wavelength, Class IIIa (3R), Less Than5 mW laser output power. Features a mode-select switch and a tail cap push button "on-off" switch. Includes batteries, a high strength lanyard and a nylon holster.

    View more View less
  • CATALOGUE PAGE # 1215
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • GRAINGER APPROVED
  • FLASHLIGHT DISPOSBL INCNDSCNT SLIDE
  • Item # WSW1AGT5
  • Mfr. Model # 1AGT5
  • Disposable flashlight, mulit use, AA battery size, 4 hr. battery burn time, number of batteries 1, body color blue, ABS plastic body material, light output 20 lumens, incandescent lamp type, 15 lamp life, 5 in. length, batteries included yes, GPSS lens, switch type slide.

    View more View less
    CATALOGUE PAGE # 1212
  • STREAMLIGHT
  • FLASHLIGHT 3N LED YELLOW
  • Item # SLT62202
  • Mfr. Model # 62202
  • Propolymer LED flashlights are non-conductive, corrosion proof, shock resistant and waterproof. It features push button switching for one-handed operation and an unbreakable polycarbonate lens.Class 1, Division 1 approved.

    View more View less
  • CATALOGUE PAGE # N/A
  • PELICAN
  • FLASHLIGHT ALUM LED 224 LUMEN 2XAAA BLK
  • Item # PLC1910
  • Mfr. Model # 1920BK
  • Pelican LED flashlight. 1910 LED. Batteries (1) AAA. Battery included. Length 3.6 inches. Lamp type LED. Light output lumens 39 (measured in ANSI/NEMA FL1 standards). Run time 1 hour (measured in ANSI/NEMA FL1 standards). Beam distance 62 m (measured in ANSI/NEMA FL1 standards). Peak bean intensity (candela) 967 (measured in ANSI/NEMA FL1 standards). Black.

    View more View less
    CATALOGUE PAGE # 1223
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • GRAINGER APPROVED
  • FLASHLIGHT GP LED,AAA,35LM
  • Item # WSW29FG22
  • Mfr. Model # 29FG22
    CATALOGUE PAGE # 1213
  • MAGLITE
  • MAGLITE XL50 3-MODE LED - BLACK
  • Item # MLTXL50S3016
  • Mfr. Model # XL50S3016
  • XL50 LED compact flashlight. 3 selectable modes - high, low and strobe. Features a spot to flood adjustable beam, machined aluminum case and is anodized for corrosion resistance. Uses (3) AAA batteries. Light output 104 lumens, beam distance 145 meters, runtime high/low 8 hr. 45 min/36 hours peak beam intensity 5232 candela.

    View more View less
    CATALOGUE PAGE # 1216
  • STREAMLIGHT
  • SCORPION X
  • Item # SLT85011
  • Mfr. Model # 85011
  • Scorpion(R) with xenon bulb. Bright lightweight tactical light that features a rubberized grip and a push button tailswitch. Flashlights include (2) CR123A lithium batteries and are IPX4 rated for water resistance.

    View more View less
  • CATALOGUE PAGE # 1223
  • MAGLITE
  • FLASHLIGHT LED MINI MAGLITE 2AAA
  • Item # MLTSP32016
  • Mfr. Model # SP32016
  • Flashlight,Lamp Type LED,Battery Size AAA,Number of Batteries 2,Batteries Included Yes,Battery Burn Time 5 hrs 45 min.,Length 5-7/64 In.,3,380 cd Candle Power,84 Lumens,Body Colour Black,Body Material Aluminum,Switch Type Twist Head,Beam Distance 116 m,Impact Resistance Yes,Light Output Modes On, Off, (Twist to Focus),Water Penetration Rating IPX4,Includes Flashlight, Batteries, Pocket Clip

    View more View less
    CATALOGUE PAGE # 1216
  • MAGLITE
  • FLASHLIGHT MINI AAA SINGLE CELL
  • Item # MLTK3A016
  • Mfr. Model # K3A016
  • Black Solitaire single cell flashlight. Hang Pack includes: a Solitaire(R) flashlight, key lead, and an alkaline AAA Energizer(R) battery.

    View more View less
    CATALOGUE PAGE # 1224
  • MAGLITE
  • MAGLITE XL200 5-MODE LED - BLACK
  • Item # MLTXL200S3016
  • Mfr. Model # XL200S3016
  • XL200 LED compact flashlight. 5 selectable modes - high, low, night light, signal mode and SOS. Features a spot to flood adjustable beam, machined aluminum case and is anodized for corrosion resistance. Uses (3) AAA batteries. Light output 172 lumens, beam distance 138 meters, runtime high/low 2 hr. 30 min/218 hours peak beam intensity 4737 candela.

    View more View less
    CATALOGUE PAGE # 1216
  • STREAMLIGHT
  • PROTAC 1L W/LITHIUM BATTERY - BLK
  • Item # SLT88030
  • Mfr. Model # 88030
  • PT(TM)1L contains a super bright C4 LED with 3 modes of lighting: High, low and strobe. Run times of up to 1.25 hrs (high), 14 hrs (low) and 3 hrs (strobe). Produces up to 110 lumens (high) and 12 lumens (low). Machined aluminum body with anti-roll head and rubber push button tail cap switch. IPX7 rated design: waterproof to 1 meter for 30 minutes. Includes nylon holster and (1) CR123A lithium battery. Black.

    View more View less
  • CATALOGUE PAGE # 1232
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • LED LENSER
  • FLASHLIGHT LED P5 FOCUSING 1XAA
  • Item # LTH880012
  • Mfr. Model # 880012
  • LED flashlight. 140 lumens. Beam distance 120 meters. Runtime 4 hr. Uses rapid focus system to transition from flood to spot. IPX4 rated. Features the Advanced Focus System which maximizes the lens and reflector to project almost the whole amount of light to the front. 1 AA battery.

    View more View less
    CATALOGUE PAGE # N/A
  • PELICAN
  • FLASHIGHT LED 12 LUMEN CID1 4XLR44 BLK
  • Item # PLC1930C-BK
  • Mfr. Model # 1930BK
  • The L1 LED mini light provides up to 50,000 hours of usage. Uses 4 LR 44 1.5V alkaline coin cells (included) for up to 100 hours of batter life. Includes neck lanyard. Peak beam candlepower 6,000. Water-resistant. Class 1, Division 1, approved. Black.

    View more View less
    CATALOGUE PAGE # 1223
  • ENERGIZER
  • FLASHLIGHT COMPCT LD 3AAA INCLD
  • Item # EVRENL33AE
  • Mfr. Model # ENL33AE
  • Compact LED light. Features an easy on/off switch and a bright white LED. 8 lumens with a 60 hour runtime based on ANSI FL-1 standard.

    View more View less
    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list