Filter Results By

Brand
Shop By

Job Site Lighting

Find a wide range of job site lighting and lighting accessories at Acklands-Grainger. Choose from remote area lighting to temporary site lighting in the brands that you trust, like Dewalt, Fatmax and Fostoria. No matter what the project, whether you need a high output halogen to illuminate a large work site or energy efficient LED lighting, the right lighting for the job is available at Grainger.

http://catalogue.acklandsgrainger.com/2017?hybris=true

211 Results Found

Results per page :  16 | 32 | 48
  • WOBBLE LIGHT
  • LIGHT WOBBLE 400W MTL HALIDE 78-110
  • Item # WBLWL400MH
  • Mfr. Model # WL400MH
  • Virtually eliminate tip over breakage of traditional quartz style utility tripod work lights with these indestructible self-righting Wobblelights. Unique counter weighted base bounce light back from abusive environments to an upright position. Project light from 20 to 100 feet depending on bulb wattage. Bulbs outlast quartz and at 130 degree C max bulbs are cool to the touch compared with traditional quartz lamps (up to 600 degree C max). A 180 degree light-weight, nylon reflector shield option

    View more View less
    CATALOGUE PAGE # 1185
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • LAMP LIGHT STRING 5 12/3 15M CUL
  • Item # WSWYELS125
  • Mfr. Model # YELS125
  • Temporary jobsite stringlight. 50 Feet long. NEMA 5-15 plug/receptacle. Non-metallic bulb guards. Sockets on every 10 ft. center. Reliable, portable and provides excellent lighting at jobsites.

    View more View less
    CATALOGUE PAGE # 1183
  • WESTWARD
  • LAMP LIGHT STRING 10 12/3 30M CUL
  • Item # WSWYELS1210
  • Mfr. Model # YELS1210
  • Temporary jobsite stringlight. 100 Feet long. NEMA 5-15 plug/receptacle. Non-metallic bulb guards. Sockets on every 10 ft. center. Reliable, portable and provides excellent lighting at jobsites.

    View more View less
    CATALOGUE PAGE # 1183
  • WOBBLE LIGHT
  • LIGHT WOBBLE JR 85W FLUOR 20FT
  • Item # WBLWL85F
  • Mfr. Model # WL85F
  • Virtually eliminate tip over breakage of traditional quartz style utility tripod work lights with these indestructible self-righting Wobblelights. Unique counter weighted base bounce light back from abusive environments to an upright position.

    View more View less
    CATALOGUE PAGE # 1185
  • LIND EQUIPMENT
  • STRINGLIGHT 50FT 5 SOCK METAL GUARD
  • Item # LNDTLS50MG
  • Mfr. Model # TLS50MG
  • Light string with 5 sockets, 50 feet. Yellow 12/3 STW cable. Heavy-duty grounded metal lamp guards. Sockets rated for a maximum 120V 150W A23-style bulb. Can be linked together (2500W linked rating). 120V/15A NEMA 5-15 grounded plug and connector.

    View more View less
    CATALOGUE PAGE # 1183
  • PELICAN
  • SHELTER KIT 6000 LUMEN BLK
  • Item # PLC9500
  • Mfr. Model # 9500BK
  • 9500 shelter lighting system. LED lighting in either white or red. System includes 3 UV stable LED light heads, (3) 12 foot connector cables, hanging straps, and power supply all packaged in a Pelican protector case.

    View more View less
    CATALOGUE PAGE # 1188
  • WOBBLE LIGHT
  • LIGHT WOBBLE 175W MTL HALIDE 30-42F
  • Item # WBLWL175MH
  • Mfr. Model # WL175MH
  • Virtually eliminate tip over breakage of traditional quartz style utility tripod work lights with these indestructible self-righting Wobblelights. Unique counter weighted base bounce light back from abusive environments to an upright position, providing s Project light from 20 to 100 feet depending on bulb wattage. Bulbs outlast quartz and at 130 degree C max bulbs are cool to the touch compared with traditional quartz lamps (up to 600 degree C max). A 180 degree light-weight, nylon reflector sh

    View more View less
    CATALOGUE PAGE # 1185
  • PELICAN
  • WORK AREA LIGHT 3000 LUMEN RECHRG YLW
  • Item # PLC9430YW
  • Mfr. Model # 9430YW
  • Twenty-four high intensity LED's. 12 V rechargeable sealed gel lead acid battery. Lumen valve: 2,000 (high), 1,000 (low). Extended height is 32 inches.

    View more View less
  • CATALOGUE PAGE # 1188
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • ALERT
  • FLOODLIGHTLED PORTABLE 30 WATT
  • Item # ALTLF30
  • Mfr. Model # LF30
  • Floodlights, LED, Portable Task Light, Floor/Optional Tripod, Lamp Watts 30, Cord Type 6 ft. 18/3 SJTW, Lumens 2,400, Colour Yellow.

    View more View less
    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • LAMP STRING LIGHT 12/3 100FT METAL
  • Item # WSWYELS1210M
  • Mfr. Model # YELS1210M
  • Temporary Jobsite String Lighting. Sockets every 10 feet. Metal cages. 12/3 SJTW cord. NEMA 5-15 plug/receptacle.

    View more View less
    CATALOGUE PAGE # 1183
  • HANG-A-LIGHT
  • LIGHT WORK HALIADE PULSE START 400W
  • Item # WBL111400PS
  • Mfr. Model # 111400PS
  • Job site light, single head, 120/208/240/277 voltage, 400 watts, number of sockets/accs. 1, yellow color, mogul base, lamp type metal halide, cord length (ft.) 6, SJTW cord type, 18/3 gauge/conductor, wire guard with reflector guard type, length 24 inches, includes lamp, standards cUL.

    View more View less
    CATALOGUE PAGE # 1184
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list