Filter Results By

Brand
Shop By

Janitorial Carts and Supply Holders

Keeping your work area clean is crucial to maintaining productivity and reduce workplace accidents. For all your cleaning requirements, make Acklands-Grainger your one-stop shop. Choose from cleaning supplies and holders, janitor-housekeeping carts and accessories, spray bottles, dispensing container accessories and more. Grainger has everything you need to keep every setting clean to boost morale and ensure you are complying with occupational health and safety regulations.

http://catalogue.acklandsgrainger.com/2017?hybris=true

120 Results Found

Results per page :  16 | 32 | 48
  • ADVANTAGE
  • TRIGGER FITS 24OZ SPRAY BOTL BL/WH
  • Item # WTH7111BW
  • Mfr. Model # 7111BW
  • Blue/White trigger fits 24 oz. spray bottle. Trigger adjusts from pin to mist spray. Tube length is 8 in.

    View more View less
    CATALOGUE PAGE # 2172
  • WD-40
  • SPRAY BOTTLE FOR WD-40,EMPTY,16OZ
  • Item # WDF01000
  • Mfr. Model # 01000
  • WD-40 multi-purpose lubricant cleans, protects against rust and corrosion, penetrates, displaces moisture, and provides light lubrication. Contains no CFCs, silicone, graphite, water or kerosene, spray bottle.

    View more View less
    CATALOGUE PAGE # 1592
  • TOUGH GUY
  • HOLDER MOPS/BROOMS
  • Item # GGJ1ECL5
  • Mfr. Model # 1ECL5
  • Mops and brooms holder. Size 36 in. L x 4-3/4 in. W x 2-3/4 in. D. Spring activated rubber cams mounted on plated steel retainers. Mop or broom is held in place by its own weight. Satin finish. Mounting screws included.

    View more View less
    CATALOGUE PAGE # N/A
  • RUBBERMAID
  • Utility Cart,45-1/4"x25-7/8"x33-1/4"
  • Item # RBB4520BLA
  • Mfr. Model # 4520BLA
  • Heavy duty utility cart, gray, 400 lb. capacity. Dimensions: 44 inch L x 24 inch W x 33 inch H. Designed for versatility and productivity.

    View more View less
    CATALOGUE PAGE # 1916
  • RUBBERMAID
  • Tilt Truck,72-1/4"x33-1/2"x43-3/4"
  • Item # RBB1314BLA
  • Mfr. Model # 1314BLA
  • Utility tilt truck. For bulky medium to heavyweight materials. Sturdy, plastic construction. Constant force design for even, controlled dumping by 1 person. Will not rust chip or peel: resists dents. Inset wheels. Smooth plastic surface is easy to clean.

    View more View less
    CATALOGUE PAGE # 1935
  • TOUGH GUY
  • CMPRSD AIR SPRYR W TRGGR,2QT,BLU/BL
  • Item # WWG4YJ23
  • Mfr. Model # 4YJ23
  • Blue, black and clear. Imprinting Professional heavy-duty sprayer. Heavy-duty metal plunger shaft will not break like plastic shafts. Nozzle adjusts from stream to fine mist. Synthetic rubber O rings and Teflon coated seals increase chemical resistance. Industrial grade sprayer with wide mouth.

    View more View less
    CATALOGUE PAGE # 1718
  • TOUGH GUY
  • HOLDER MOPS/BROOMS 26X4 3/4 X 2 3/4
  • Item # GGJ1ECL4
  • Mfr. Model # 1ECL4
  • Mops and brooms holder. Size 26 in. L x 4-3/4 in. W x 2-3/4 in. D. Spring activated rubber cams mounted on plated steel retainers. Mop or broom is held in place by its own weight. Satin finish. Mounting screws included.

    View more View less
    CATALOGUE PAGE # N/A
  • RUBBERMAID
  • Utility Cart,43-7/8"x25"x32-1/4"
  • Item # RBB4525BLA
  • Mfr. Model # 4525BLA
  • Flat shelf utility cart, gray, 400 lb. capacity. Dimensions: 44 inch L x 26 inch W x 34 inch H. Designed for versatility and productivity.

    View more View less
    CATALOGUE PAGE # 1916
  • RUBBERMAID
  • Utility Cart,37-7/8"x17"x33-1/4"
  • Item # RBB4505BLA
  • Mfr. Model # 4505BLA
  • Flat shelf utility cart, black, easy to clean surfaces, 500 pound weight capacity (250 pounds per shelf).

    View more View less
    CATALOGUE PAGE # 1916
  • RUBBERMAID
  • Janitors Cart,49-3/4"x21-3/4"x38-3/8"
  • Item # RBB9T72
  • Mfr. Model # 9T72
  • 5 cubic feet of storage space. Lock N Go bucket attachment, 4 tool holders in front and 1 in back, 2 10 quart 6 bottle caddies, lobby dust pan, vacuum holder, 4 safety sign holders. Non-rusting aluminum and web plastic construction. Comfort grip handles.

    View more View less
    CATALOGUE PAGE # 1665
  • TOUGH GUY
  • CARRY TOTE
  • Item # GGJ2NXW4
  • Mfr. Model # 2NXW4
  • Carry Caddy, Color Gray, Material Plastic, Length 15-7/8 In, Height 4-5/8 In, Depth 10-5/8 In

    View more View less
    CATALOGUE PAGE # 1664
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list