Filter Results By

Brand
Price
Shop By
Magnetic Pull (Lb.)
Upright Post Dia. (In.)
Rod Dia. (In.)
Item
Base Size (In.)
http://catalogue.acklandsgrainger.com/2017?hybris=true

Indicator Holders, Bases, and Stands

43 Results Found

Results per page :  16 | 32 | 48
  • MITUTOYO
  • STAND MAGNETIC UNIVERSAL
  • Item # MTT7033B
  • Mfr. Model # 7033B
  • Universal magnetic stand accepts all AGD 0.375 inch and 8 mm stems. Test indicators held by the stem. Permanent magnet with on-off switch. Overall height is 15 inches and 132 lbs. magnetic pull.

    View more View less
    CATALOGUE PAGE # 682
  • STARRETT
  • BASE MAG COMPLETE PUSH BUTTON ON/OF
  • Item # STA657AA
  • Mfr. Model # 657AA
  • Magnetic base indicator holder for use with all Starrett test, AGD, dial and miniature-dial indicators. Push button on/off switch.

    View more View less
    CATALOGUE PAGE # 681
  • MITUTOYO
  • STAND MAGNETIC W/6IN ROD+UNIV CLAMP
  • Item # MTT7010SN
  • Mfr. Model # 7010SN
  • Magnetic stand with 6 inch rod and universal clamp accepts all AGD-type dial indicator and probes having 3/8 inch diameter shank and or lug back with 1/4 inch diameter mounting hole.

    View more View less
    CATALOGUE PAGE # 682
  • STARRETT
  • BASE MINI MAG W/ARTICULATING ARM
  • Item # STA660
  • Mfr. Model # 660
  • Mini magnetic base indicator holder for use with any indicator with a 3/8 inch stem or standard dove tail mount. Positive on/off switch. Three adjustable pivots controlled by a single knob. 70 lbs of holding force.

    View more View less
    CATALOGUE PAGE # 681
  • STARRETT
  • BASE MAG W/FLEX POST ASSY
  • Item # STA657T
  • Mfr. Model # 657T
  • Magnetic base with flexible post assembly for use with all Starrett test, AGD, dial and miniature-dial indicators.

    View more View less
    CATALOGUE PAGE # 681
  • MITUTOYO
  • FLEXI-STAND W/ON OFF SWITCH 15IN
  • Item # MTT7012-10
  • Mfr. Model # 7012-10
  • Flexi-stand accepts all AGD 0.375 inches and 8 mm stems. Test indicator held by the stem. Permanent magnet with on/off switch. Approximately overall height 15 inches., magnetic pull 132 lbs.

    View more View less
    CATALOGUE PAGE # 679
  • MITUTOYO
  • STAND MAGENTIC W/6IN ADJ ROD + UNIV
  • Item # MTT7011SN
  • Mfr. Model # 7011SN
  • Magnetic stand with 6 inch rod and universal clamp accepts all AGD-type dial indicator and probes having 3/8 inch diameter shank and or lug back with 1/4 inch diameter mounting hole.

    View more View less
    CATALOGUE PAGE # 682
  • WESTWARD
  • MAGNETIC V BASE
  • Item # WSW4KU72
  • Mfr. Model # 4KU72
  • Magnetic v-base, magnetic pull 85 lb., base size 2 x 2-11/32 x 1-13/16 in., fine adjustment, rod dia. 0.39 in., upright post dia. 0.477 in., uprights 1, thread size M8, switch type lever, overall length 9.5 in., gauge rod 6 in., for use with test indicator, construction steel, contains plastic, agency sompliance AGD, includes main post, 1 rod, on/off switch.

    View more View less
    CATALOGUE PAGE # 682
  • STARRETT
  • BASE MAG COMPLETE 3 GROUND
  • Item # STA657D
  • Mfr. Model # 657D
  • Magnetic base indicator holder base has three precision ground, magnetic contact surface. Grips horizontally, vertically or upside down.

    View more View less
    CATALOGUE PAGE # 681
  • NOGA
  • HOLDER ARTICULATED 282MM FAT
  • Item # NOGDG61003
  • Mfr. Model # DG61003
  • Dial indicators, fine adjustment on top with universal swivel clamp, holds 6 mm, 8 mm and 3/8 inch dovetail and lug back, central locking mechanism, 3 dimensional dial holder, on/off magnetic base, instant fixation in any position, black finish arms.

    View more View less
    CATALOGUE PAGE # 681
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).
  • WESTWARD
  • MAGNETIC V-BASE 85 LB FLEXIBLE ARM
  • Item # WSW4KY11
  • Mfr. Model # 4KY11
  • Magnetic V-base, magnetic pull 85 lb., base size 3-1/4 x 2 x 2-1/2 in., flexible arm, thread size M8, switch type lever, overall length 15 in., gauge rod N/A in., for use with test indicator, construction steel, contains plastic, agency compliance AGD, includes flex arm, on/off switch.

    View more View less
    CATALOGUE PAGE # 682
  • NOGA
  • HOLDER ARTICULATED 317MM FAT
  • Item # NOGMG61003
  • Mfr. Model # MG61003
  • Dial indicators, fine adjustment on top with universal swivel clamp, holds 6 mm, 8 mm and 3/8 inch dovetail and lug back, central locking mechanism, 3 dimensional dial holder, on/off magnetic base, instant fixation in any position, black finish arms.

    View more View less
    CATALOGUE PAGE # 681
  • STARRETT
  • INDICATOR BACK-MAGNETIC DIAL
  • Item # STA676-2
  • Mfr. Model # 676-2
  • Magnetic backs provides a quick means of attaching any Starrett AGD indicator to flat, ferrous metal surfaces.

    View more View less
    CATALOGUE PAGE # 681
  • WESTWARD
  • MAGNETIC BASE/INDICATOR HOLDER
  • Item # WSW2YND8
  • Mfr. Model # 2YND8
  • Magnetic base/indicator holder, magnetic pull 85 lb., base size 1-11/32 x 2-11/32 x 1-13/16 in., overall length 9 in., rod dia. 0.39 in., upright post dia. 0.47 in., switch type rotating on/off, step type V, snug swivel post, holes 0.375 in., finish blue, features on/off switch.

    View more View less
    CATALOGUE PAGE # 682
  • STARRETT
  • MINI-MAGNETIC TOOL HOLDER
  • Item # STA661
  • Mfr. Model # 661
  • Mini magnetic indicator holder. 30 lbs of holding force. Holds indicators with 3/8 inch stems or standard dovetail mounts.

    View more View less
    CATALOGUE PAGE # 681
  • NOGA
  • HOLDER ARTICULATED 178MM FAT
  • Item # NOGNF61003
  • Mfr. Model # NF61003
  • Dial indicators, fine adjustment on top with universal swivel clamp, holds 6 mm, 8 mm and 3/8 inch dovetail and lug back, central locking mechanism, 3 dimensional dial holder, on/off magnetic base, instant fixation in any position, black finish arms.

    View more View less
    CATALOGUE PAGE # 681
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list