Filter Results By

Brand
Price
Shop By
Light Appearance
Bulb Base Type
Bulb Color Temp.
Bulb Type
Shatter-Resistant
Bulb Finish
Watts
Voltage
Lumens
Bulb Designation
ANSI Code
Item
Bulb Shape
http://catalogue.acklandsgrainger.com/2017?hybris=true

Incandescent Lamps and Bulbs

174 Results Found

Results per page :  16 | 32 | 48
  • GE LIGHTING
  • LAMP INCAND 100W A19 72527
  • Item # GEL100ARS130PK12
  • Mfr. Model # 100ARS130PK12
  • Incandescent/halogen lamp. Watts 100. Bulb A19. Diameter 2-3/8 inches with medium base. Rought service, inside frost. Volts 130. Rated average life 2000 hours. Maximum overall length 4-7/16 inches. Light output lumens 1070. Case quantity 6.

    View more View less
  • CATALOGUE PAGE # 1151
  • GE LIGHTING
  • LAMP FLOOD SAF-T-GUARD 26370
  • Item # GEL150PARFLSTG
  • Mfr. Model # 150PARFLSTG
  • Incandescent/halogen lamp. Watts 150. Bulb PAR38. Diameter 4-3/4 inches with medium skirt base. Flood, Saf-T-Guard(R), shatter resistant. Volts 120. Rated average life 2000 hours. Maximum overall length 5-5/16 inches. Light output lumens 1700. Case quanti

    View more View less
  • CATALOGUE PAGE # 1151
  • GE LIGHTING
  • LAMP INCAND 100W SAF-T GUARD 00471
  • Item # GEL100ARSSTGPQ16
  • Mfr. Model # 100ARSSTGPQ16
  • Incandescent/halogen lamp. Watts 100. Bulb A21. Diameter 2-5/8 inches with medium base. Rough service, inside frost, Saf-T-Guard(R), shatter resistant. Volts 120. Rated average life 1000 hours. Maximum overall length 5-1/4 inches. Light output lumens 1230

    View more View less
  • CATALOGUE PAGE # 1151
  • GE LIGHTING
  • LAMP INCAND 30W ROUGH SERVICE 17948
  • Item # GEL30S11DCRS75
  • Mfr. Model # 30S11DCRS75
  • Incandescent/halogen lamp. Watts 30. Bulb S11. Diameter 1-3/8 inch with DC Bayonet base. Train, clear. Volts 75. Rated average life 2000 hours. Maximum overall length 2-3/8 inches. Light output lumens 300. Case quantity 120.

    View more View less
  • CATALOGUE PAGE # 1150
  • GE LIGHTING
  • LAMP INCAND 100W RGH SERVICE 18275
  • Item # GEL100ARS
  • Mfr. Model # 100ARS
  • Incandescent/halogen lamp. Watts 100. Bulb A21. Diameter 2-5/8 inches with medium base. Rough service, inside frost. Volts 120. Rated average life 1000 hours. Maximum overall length 5-1/4 inches. Light output lumens 1160. Case quantity 60.

    View more View less
  • CATALOGUE PAGE # 1151
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • GE LIGHTING
  • LAMP INCAND ROUGH SERV 2/PK 72529
  • Item # GEL60A/S/130PK2/12
  • Mfr. Model # 60A/S/130PK2/12
  • Incandescent/halogen lamp. Watts 60. Bulb A19. Diameter 2-3/8 inch with medium base. Rough service, inside frost. Volts 130/120. Rated average life 2000/5400 hours. Maximum overall length 4-7/16 inches. Light output lumens 500/380. Case quantity 24.

    View more View less
  • CATALOGUE PAGE # 1150
  • GE LIGHTING
  • LAMP INCAND A19/RS 75V 16201
  • Item # GEL50A19RSSH
  • Mfr. Model # 50A19RSSH
  • Incandescent/halogen lamp. Watts 50. Bulb A19. Diameter 2-3/8 inch with medium base. Train, rough service, inside frost. Volts 75. Rated average life 1000 hours. Maximum overall length 3-7/8 inches. Light output lumens 545. Case quantity 120.

    View more View less
  • CATALOGUE PAGE # 1150
  • GE LIGHTING
  • LAMP INCAND 100W A21 17522
  • Item # GEL100ARS130
  • Mfr. Model # 100ARS130
  • Incandescent/halogen lamp. Watts 100. Bulb A21. Diameter 2-5/8 inches with medium base. Rough service, inside frost. Volts 120/130. Rated average life 1000/2000 hours. Maximum overall length 5-1/4 inches. Light output lumens 1060/2000. Case quantity 60.

    View more View less
  • CATALOGUE PAGE # 1151
  • GE LIGHTING
  • LAMP INCAND 350PAR56/SP 75 19866
  • Item # GEL350PAR56SP75
  • Mfr. Model # 350PAR56SP75
  • Incandescent/halogen lamp. Watts 350. Bulb PAR56. Diameter 7 inches with screw term base. Ditch light, locomotive. Volts 75. Rated average life 500 hours. Maximum overall length 4-1/2 inches. Light output lumens 6200. Case quantity 12.

    View more View less
  • CATALOGUE PAGE # 1151
  • GE LIGHTING
  • BULB 75WATT RS 120VOLT 18274
  • Item # GEL75ARS120V
  • Mfr. Model # 75ARS120V
  • Incandescent/halogen lamp. Watts 75. Bulb A21. Diameter 2-5/8 inch with medium base. Rough service, inside frost. Volts 120. Rated average life 1000 hours. Maximum overall length 5-1/4 inches. Light output lumens 750. Case quantity 12.

    View more View less
  • CATALOGUE PAGE # 1151
  • GE LIGHTING
  • LAMP INCAND 75W RGH SERV 46895
  • Item # GEL75ARSSTGPQ16
  • Mfr. Model # 75ARSSTGPQ16
  • Incandescent/halogen lamp. Watts 75. Bulb A21. Diameter 2-5/8 inch with medium base. Rough service, inside frost, Saf-T-Guard(R), shatter resistant. Volts 120. Rated average life 1000 hours. Maximum overall length 5-1/4 inches. Light output lumens 740. Ca

    View more View less
  • CATALOGUE PAGE # 1151
  • GE LIGHTING
  • LAMP INCAND 72532
  • Item # GEL150A21RS-PKG
  • Mfr. Model # 150A21RS-PKG
  • Incandescent/halogen lamp, 150W, A21 bulb, 2-5/8 in. diameter with medium base, inside frost, 130V, rated average life 1000 hours (2600 at 120V), maximum overall length 5-3/8 in., light output lumens 2065 (1580 at 120V), 60 per case.

    View more View less
  • CATALOGUE PAGE # 1151
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • LUMAPRO
  • LAMP,100A/F/ROUGHSERVICE/130,PK 6
  • Item # GGE2CUX8
  • Mfr. Model # 2CUX8
  • Lamp, incandescent, lamp designation 100A19/F/RS, A19 lamp shape, 100 watts, 130 voltage, frosted, rough service, brass base, average life 1,000 hrs., medium base, inside frost, rough service, brass base, 1,190 lumens, max. overall length 4-1/8 in., dia.

    View more View less
  • CATALOGUE PAGE # 1152
  • GE LIGHTING
  • COVER GUARD FLOOD LAMP 48037
  • Item # GEL150PARFLSTGPQ6
  • Mfr. Model # 150PARFLSTGPQ6
  • Incandescent/halogen lamp. Watts 150. Bulb PAR38. Diameter 4-3/4 inches with medium skirt base. Flood, Saf-T-Guard(R), shatter resistant. Volts 120. Rated average life 2000 hours. Maximum overall length 5-5/16 inches. Light output lumens 1700. Case quanti

    View more View less
  • CATALOGUE PAGE # 1151
  • GE LIGHTING
  • LAMP INCAND 6S6DC 24PK 75 11357
  • Item # GEL6S6DC75
  • Mfr. Model # 6S6DC75
  • Incandescent/halogen lamp. Watts 6. Bulb S6. Diameter 3/4 inch with DC Bayonet base. Indicator, clear. Volts 75. Rated average life 1500 hours. Maximum overall length 1-13/16 inches. Light output lumens 45. Case quantity 24.

    View more View less
  • CATALOGUE PAGE # 1150
  • GE LIGHTING
  • LAMP INCAND 15T6 120 13390
  • Item # GEL15T6
  • Mfr. Model # 15T6
  • Incandescent/halogen lamp. Watts 15. Bulb T6. Diameter 3/4 inch with candelabra base. Switchboard, clear. Volts 120. Rated average life 2000 hours. Maximum overall length 3-1/16 inches. Light output lumens 107. Case quantity 60.

    View more View less
  • CATALOGUE PAGE # 1150
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list