Filter Results By

Brand
Price
Shop By
Reversing
Full Load Amps-Resistive
Full Load Amps-Inductive
Number of Poles
Item
HP @ 3 Phase - 575V
HP @ 3 Phase - 480V
HP @ 3 Phase - 240V
HP @ 3 Phase - 208V
HP @ 1 Phase - 240V
HP @ 1 Phase - 120V
Coil Volts
Aux. Contact Configuration
http://catalogue.acklandsgrainger.com/2017?hybris=true

IEC Magnetic Contactors

107 Results Found

Results per page :  16 | 32 | 48
  • SCHNEIDER ELECTRIC
  • CONT 12A 1NO+1NC 120V 50/60 HZ
  • Item # TLQLC1D12G7
  • Mfr. Model # LC1D12G7
  • Contactor, IEC. Full load amps-inductive 12. Full load amps-resistive 25. Number of poles 3. Coil volts 120VAC, 50/60 Hz. Non reversing. Enclosure type open. 1 HP @ 1 Phase - 120V, 2 HP @ 1 Phase - 230V, 3 HP @ 3 Phase - 230V, 7-1/2 HP @ 3 Phase - 480V, 10 HP @ 3 Phase - 575V. Auxiliary contact form 1NO/1NC. Height 3.03 inches, width 1.77 inches, depth 3.38 inches. Standards UL, CSA.

    View more View less
    CATALOGUE PAGE # 1310
  • SCHNEIDER ELECTRIC
  • CONT 3P AC3= 150A 120V-60HZ
  • Item # TLQLC1D150G7
  • Mfr. Model # LC1D150G7
  • Contactor, IEC. Full load amps-inductive 150. Full load amps-resistive 200. Number of poles 3. Coil volts 120VAC, 50/60 Hz. Non reversing. Enclosure type open. Auxiliary contact form 1NO/1NC. 50 HP @ 3 Phase - 230V, 100 HP @ 3 Phase - 480V, 125 HP @ 3 Phase - 575V. Height 6.22 inches, width 4.33 inches, depth 5.12 inches. Standards UL, CSA.

    View more View less
    CATALOGUE PAGE # 1310
  • SCHNEIDER ELECTRIC
  • CONT 25A 1NO+1NC 120V 50/60 HZ
  • Item # TLQLC1D25G7
  • Mfr. Model # LC1D25G7
  • Contactor, IEC. Full load amps-inductive 25. Full load amps-resistive 40. Number of poles 3. Coil volts 120VAC, 50/60 Hz. Non reversing. Enclosure type open. 2 HP @ 1 Phase - 120V, 3 HP @ 1 Phase - 230V, 7-1/2 HP @ 3 Phase - 230V, 15 HP @ 3 Phase - 480V, 20 HP @ 3 Phase - 575V. Auxiliary contact form 1NO/1NC. Height 3.36 inches, width 1.77 inches, depth 3.62 inches. Standards UL, CSA.

    View more View less
    CATALOGUE PAGE # 1310
  • SCHNEIDER ELECTRIC
  • CONTACTOR 40A 1NO+1NC 120V 50/60HZ
  • Item # TLQLC1D40G7
  • Mfr. Model # LC1D40G7
  • Contactor, IEC. Full load amps-inductive 40. Full load amps-resistive 60. Number of poles 3. Coil volts 120VAC, 50/60 Hz. Non reversing. Enclosure type open. 3 HP @ 1 Phase - 120V, 5 HP @ 1 Phase - 230V, 10 HP @ 3 Phase - 208V, 40 HP @ 3 Phase - 230V, 30 HP @ 3 Phase - 480V, 30 HP @ 3 Phase - 575V. Auxiliary contact form 1NO/1NC. Height 4.65 inches, width 2.17 inches, depth 4.61 inches. Standards UL, CSA, CE.

    View more View less
    CATALOGUE PAGE # 1310
  • DAYTON
  • CONTACTOR ,IEC,40A,3P,24VAC,1NO/1NC
  • Item # GGE6EAP7
  • Mfr. Model # 6EAP7
  • Contactor, IEC, Full Load Amps-Inductive 40, Full Load Amps-Resistive 60, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Non Reversing, Enclosure Type Open, Auxiliary Contact Form 1NO/1NC, Height 4.27, Width 2.95, Depth 4.6, Standards UL, CSA

    View more View less
    CATALOGUE PAGE # 1311
  • DAYTON
  • CONTACTOR ,IEC,65A,3P,24VAC,1NO/1NC
  • Item # GGE6EAR3
  • Mfr. Model # 6EAR3
  • Contactor, IEC, Full Load Amps-Inductive 65, Full Load Amps-Resistive 80, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Non Reversing, Enclosure Type Open, Auxiliary Contact Form 1NO/1NC, Height 4.27, Width 2.95, Depth 4.6, Standards UL, CSA

    View more View less
    CATALOGUE PAGE # 1311
  • SCHNEIDER ELECTRIC
  • CONTACTOR IEC 9A 1NO+1NC 120V 50/60
  • Item # TLQLC1D09G7
  • Mfr. Model # LC1D09G7
  • Contactor, IEC. Full load amps-inductive 9. Full load amps-resistive 20. Number of poles 3. Coil volts 120VAC, 50/60 Hz. Non reversing. Enclosure type open. 1/2 HP @ 1 Phase - 120V, 1 HP @ 1 Phase - 230V, 2 HP @ 3 Phase - 208V, 2 HP @ 3 Phase - 230V, 5 HP @ 3 Phase - 480V, 7-1/2 HP @ 3 Phase - 575V. Auxiliary contact form 1NO/1NC. Height 3.03 inches, width 1.77 inches, depth 3.38 inches. Standards UL, CSA.

    View more View less
    CATALOGUE PAGE # 1310
  • DAYTON
  • CONTACTOR ,IEC,50A,3P,120VAC,1NO/1N
  • Item # GGE6EAR1
  • Mfr. Model # 6EAR1
  • Contactor, IEC, Full Load Amps-Inductive 50, Full Load Amps-Resistive 80, Number of Poles 3, Coil Volts 120VAC, 50/60 Hz, Non Reversing, Enclosure Type Open, Auxiliary Contact Form 1NO/1NC, Height 4.27, Width 2.95, Depth 4.6, Standards UL, CSA

    View more View less
    CATALOGUE PAGE # 1311
  • DAYTON
  • CONTACTOR ,IEC,32A,3P,240VAC,1NO
  • Item # GGE6EAW3
  • Mfr. Model # 6EAW3
  • Contactor, IEC, Full Load Amps-Inductive 32, Full Load Amps-Resistive 50, Number of Poles 3, Coil Volts 240VAC, 50/60 Hz, Non Reversing, Enclosure Type Open, Auxiliary Contact Form 1NO, Height 3.26, Width 2.2, Depth 3.96, Standards UL, CSA

    View more View less
    CATALOGUE PAGE # 1311
  • SCHNEIDER ELECTRIC
  • CONT 80A 1NO+1NC 120V 50/60HZ
  • Item # TLQLC1D80G7
  • Mfr. Model # LC1D80G7
  • Contactor, IEC. Full load amps-inductive 80: -resistive 125. Number of poles 3. Coil volts 120VAC, 50/60 Hz. Non reversing. Enclosure type open. 7-1/2 HP @ 1 Phase - 120V, 15 HP @ 1 Phase - 230V, 30 HP @ 3 Phase - 208V, 30 HP @ 3 Phase - 230V, 60 HP @ 3 Phase - 480V, 60 HP @ 3 Phase - 575V. Auxiliary contact form 1NO/1NC. Height 4.96 inches, width 3.34 inches, depth 7.13 inches. Standards UL, CSA.

    View more View less
    CATALOGUE PAGE # 1310
  • DAYTON
  • CONTACTOR ,IEC,9A,3P,24VAC,1NO
  • Item # GGE6EAW4
  • Mfr. Model # 6EAW4
  • Contactor, IEC, Full Load Amps-Inductive 9, Full Load Amps-Resistive 25, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Reversing, Enclosure Type Open, Auxiliary Contact Form 1NO, Height 2.91, Width 4.133, Depth 3.18, Standards IEC, UL

    View more View less
    CATALOGUE PAGE # 1311
  • SCHNEIDER ELECTRIC
  • CONTACT 24V-DC
  • Item # TLQLC1D25BD
  • Mfr. Model # LC1D25BD
  • Contactor, IEC. Full load amps-inductive 25. Full load amps-resistive 40. Number of poles 3. Coil volts 24VDC, 50/60 Hz. Non reversing. Enclosure type open. 2 HP @ 1 Phase - 120V, 3 HP @ 1 Phase - 230V, 7-1/2 HP @ 3 Phase - 230V, 15 HP @ 3 Phase - 480V, 20 HP @ 3 Phase - 575V. Auxiliary contact form 1NO/1NC. Height 3.36 inches, width 1.77 inches, depth 3.62 inches. Standards UL, CSA.

    View more View less
    CATALOGUE PAGE # 1310
  • SCHNEIDER ELECTRIC
  • CONT 150A 3P 24V 50/60HZ
  • Item # TLQLC1D150B7
  • Mfr. Model # LC1D150B7
  • Contactor, IEC. Full load amps-inductive 150. Full load amps-resistive 200. Number of poles 3. Coil volts 24VAC, 50/60 Hz. Non reversing. Enclosure type open. Auxiliary contact form 1NO/1NC. 50 HP @ 3 Phase - 230V, 100 HP @ 3 Phase - 480V, 125 HP @ 3 Phase - 575V. Height 6.22 inches, width 4.33 inches, depth 5.12 inches. Standards UL, CSA.

    View more View less
    CATALOGUE PAGE # 1310
  • SCHNEIDER ELECTRIC
  • CONTACTOR IEC 18A 1NO+1NC 120V 50/6
  • Item # TLQLC1D18G7
  • Mfr. Model # LC1D18G7
  • Contactor, IEC. Full load amps-inductive 18. Full load amps-resistive 32. Number of poles 3. Coil volts 120VAC, 50/60 Hz. Non reversing. Enclosure type open. 1 HP @ 1 Phase - 120V, 3 HP @ 1 Phase - 230V, 5 HP @ 3 Phase - 208V, 5 HP @ 3 Phase - 230V, 10 HP @ 3 Phase - 480V, 15 HP @ 3 Phase - 575V. Auxiliary contact form 1NO/1NC. Height 3.03 inches, width 1.77 inches, depth 3.38 inches. Standards UL, CSA.

    View more View less
    CATALOGUE PAGE # 1310
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list