!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Fitting Size
Fitting Gender
Fitting Connection Type
Fitting Material
For Hose I.D.
Max. Working Pressure @ 70 F
Thread Size
Barb Size

Barbed Hydraulic Hose Fittings

https://catalogue.grainger.ca/2023?hybris=true

1439 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PARKER
  • HYDRAULIC HOSE FITTING, BARBED, CRIMPED, SWIVEL, 37 ° ELBOW, JIC, FEMALE, 1 5/16"-12, 1 IN, STEEL
  • Item # DYE10671-16-16
  • Mfr. Model # 10671-16-16
  • EHC: EHC :
  • This permanent barbed hydraulic hose fitting is made of steel. This swivel JIC crimp-style coupling is female with a 37 Degrees elbow. It has connection size 1 5/16"-12 thread and fits one-inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2328
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
  • PARKER
  • HYDRAULIC HOSE FITTING, BARB, CRIMP, SWIVL, SEAL LK, FEMLE, STRAIT, SHORT, 0.19 IN X 9/16"-18, ST
  • Item # DYE1JS56-4-3
  • Mfr. Model # 1JS56-4-3
  • EHC: EHC :
  • This permanent barbed hydraulic hose fitting is made of ​steel. This swivel crimp-style coupling is female and has a straight short Seal-lok pipe. It is size 0.19 inches x 9/16"-18. This item is free of chomium-6 and is designed for industrial and transportation markets

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC HOSE FITTING, BARB, CRIMP, SWIVL, SEAL LOK, FEMLE, 45 ° ELBOW, 1/2 IN X 11/16"-16, ST
  • Item # DYE1J756-8-8
  • Mfr. Model # 1J756-8-8
  • EHC: EHC :
  • This permanent barbed hydraulic hose fitting is made of steel. This swivel crimp-style coupling is female, features a Seal-lok pipe, and has a 45 Degrees elbow. It is size 1/2 inches x 11/16"-16. This item has plating free of chomium-6 and is designed for industrial and transportation markets.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC HOSE FITTING, S56, BARBED, CRIMPED, SWIVEL, SEAL LOK, SHORT, FEMALE, 2 X 1/2 IN, ST
  • Item # DYE1JC56-8-6C
  • Mfr. Model # 1JC56-8-6C
  • EHC: EHC :
  • This series 56 barbed hydraulic hose fitting is made of steel. This swivel crimp-style adapter has a female straight short pipe and features Seal-lok technology. It is size 2 x 1/2 inches and has plating free of chomium-6. This item is designed for industrial and transportation markets.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC HOSE FITTING, BARBED, CRIMPED, SWIVEL, 37 ° ELBOW, JIC, FEMALE, 9/16"-18, 1/2 IN, STEEL
  • Item # DYE10656-6-8
  • Mfr. Model # 10656-6-8
  • EHC: EHC :
  • This permanent barbed hydraulic hose fitting is made of steel. This swivel JIC crimp-style coupling is female with a 37 Degrees elbow. It has connection size 9/16"-18 thread and fits 1/2 inches inside diameter. This item is free of chromium-6.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list