!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Brand
Price
Item
Type
Cutting Capacity
Chain Speed @ 4 GPM
Recommended Hydraulic Flow

Hydraulic Chain Saws and Pruners

https://catalogue.grainger.ca/2023?hybris=true

4 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • GREENLEE
  • CHAINSAW ASSY,LONG REACH-75
  • Item # GLE38568
  • Mfr. Model # 38568
  • EHC: EHC :
  • Long reach hydraulic chain saw. Cuts hard to reach branches from aerial basket or from the ground. Cutting capacity 13 inches, length 75 inches, Insulated fiberglass extension tube tested to 100 KvA for 5 minutes, flow range 5-8 gpm, operating pressure 1,000-2,000 psi. Pressure port thread 9/16-18 SAE O-ring, 3/4-16 SAE O-ring, chain size .325 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLEE
  • CHAINSAW HYD P-GRIP .325INP 13INL
  • Item # GLEHPS513
  • Mfr. Model # HPS513
  • EHC: EHC :
  • Hydraulic powered chain saw. Features include a 13 inch cutting capacity, 4-8 GPM flow range, pressure port thread 9/16 inch-18 SAE o-ring, return port thread 3/4 inch-16 SAE o-ring. 0.325 inch chain size. Ideal for cutting back ro trimming from aerial basket.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLEE
  • CHAINSAW,HYD (.375P 16L)
  • Item # GLEHCS816
  • Mfr. Model # HCS816
  • EHC: EHC :
  • Hydraulic powered chain saw. Features include a 16 inch cutting capacity, 4-8 GPM flow range, pressure port thread 9/16-18 SAE o-ring, return port thread 3/4-16 SAE o-ring. 3/8 inch chain size. Ideal for large trimming applications and cut-up removal jobs.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list