Filter Results By

Brand
Shop By

Hose and Cable Reels

Acklands-Grainger carries a wide selection of hose reels for all your pneumatics needs. Choose from lead hoses, air hose/electrical cord combination reels, cable reels, spring return hose reels, motor driven and hand crank hose reels, and more. You will also find hose reel accessories required for your projects, such as hose reel mounting brackets and more. Make Grainger your one-stop shop for all your pneumatic equipment and supplies.

http://catalogue.acklandsgrainger.com/2017?hybris=true

434 Results Found

Results per page :  16 | 32 | 48
  • REELCRAFT
  • HOSE REEL SPRING RETRACT 3/8INX50FT
  • Item # RLC5650OLP
  • Mfr. Model # 5650OLP
  • Premium industrial reel is very durable with a quiet speed latch mechanism offering quiet operation combined with latch cam technology. Features compact design, corrosion resistant, extended life and for versatile applications.

    View more View less
    CATALOGUE PAGE # 2843
  • REELCRAFT
  • HOSE REEL SPRING RETRACT 1/2INX50FT
  • Item # RLC7850OLP
  • Mfr. Model # 7850OLP
  • Heavy industrial reel, base and arms are formed from high grade steel and engineered with structural forms and gussets to yield the greatest amount of strength. Features compact design, substantial support and hose & bumper included.

    View more View less
    CATALOGUE PAGE # 2844
  • REELCRAFT
  • HOSE REEL SPRING RETRACT 3/8INX50FT
  • Item # RLCRT650OLP
  • Mfr. Model # RT650OLP
  • General industrial reel, base and guide arm are made of heavy gauge steel stampings with reinforced ribs to increase structural strength. The 30% glass filled composite spool contains the drive spring and reduces the total numbers of required parts.

    View more View less
    CATALOGUE PAGE # 2843
  • REELCRAFT
  • HOSE REEL SPRING RETRACT 1/2INX100F
  • Item # RLC82100OLP
  • Mfr. Model # 82100OLP
  • Heavy industrial reel, base and arms are formed from high grade steel and engineered with structural forms and gussets to yield the greatest amount of strength. Features compact design, substantial support and hose & bumper included.

    View more View less
    CATALOGUE PAGE # 2844
  • SPEEDAIRE
  • HOSE REEL,SPRING,50 FT,3/8 ID,3/8 I
  • Item # SDR2CUC7
  • Mfr. Model # 2CUC7
  • Hose Reel, Polypropylene Housing (Air/Water), Spring Return Drive Type, Reel Inlet 3/8 In. (F)NPT, Hose Inside Dia. 3/8 In., Hose Length 50 ft., Hose Ends 3/8 In. (M)NPT, Max. Pressure (PSI) 300, Max. Temp. (F) 140, Coated Finish, Permanently Lubricated Bearings, Vibrationproof, Self Locking Latch, Buna N Seal Type, Aluminum Swivel Material, Housing Material Polyproylene, Wall Mounting, For Use with Air and Water, Height 17-1/2 In., Length 17-11/16 In., Width 8-11/16 In., Hose Material PVC

    View more View less
    CATALOGUE PAGE # 2842
  • REELCRAFT
  • HOSE REEL SPRING RETRACT 1/2INX50FT
  • Item # RLCA5850OLP
  • Mfr. Model # A5850OLP
  • Premium industrial reel is very durable with a quiet speed latch mechanism offering quiet operation combined with latch cam technology. Features compact design, corrosion resistant, extended life and for versatile applications.

    View more View less
    CATALOGUE PAGE # 2843
  • REELCRAFT
  • HOSE REEL SPRING RETRACT 3/8INX50FT
  • Item # RLC7650OLP
  • Mfr. Model # 7650OLP
  • Heavy industrial reel, base and arms are formed from high grade steel and engineered with structural forms and gussets to yield the greatest amount of strength. Features compact design, substantial support and hose & bumper included.

    View more View less
    CATALOGUE PAGE # 2844
  • REELCRAFT
  • HOSE REEL SPRING RETRACT 3/4INX75FT
  • Item # RLCD83075OLP
  • Mfr. Model # D83075OLP
  • Heavy industrial reel, base and arms are formed from high grade steel and engineered with structural forms and gussets to yield the greatest amount of strength. Features compact design, substantial support and hose & bumper included.

    View more View less
    CATALOGUE PAGE # 2844
  • LINCOLN
  • ASSEMBLY REEL HEAVY DUTY
  • Item # LNC82206
  • Mfr. Model # 82206
  • Heavy-duty bare reel (without any hoses or accessories) for ease in custom reel system design. Please Note: maximum hose length specification: overloading the reel will shorten power-spring life.

    View more View less
    CATALOGUE PAGE # 2845
  • REELCRAFT
  • HOSE REEL HAND CRANK 3/4INX100FT AI
  • Item # RLCCA33112L
  • Mfr. Model # CA33112L
  • Heavy-duty manual reel is a ruggedly constructed hose reel with large storage capacity. All bolted unitized construction with no welds to fatigue. Reel frame, spool, and drum are heavy gauge steel with red powder coat finish.

    View more View less
    CATALOGUE PAGE # 2847
  • SPEEDAIRE
  • HOSE REEL,SPRING,50 FT,1/2 ID,1/2 I
  • Item # SDR2CUA9
  • Mfr. Model # 2CUA9
  • Hose Reel, Low Pressure (Air/Water), Spring Return Drive Type, Reel Inlet 1/2 In. (F)NPT, Hose Inside Dia. 1/2 In., Hose Length 50 ft., Hose Ends 1/2 In. (M)NPT, Max. Pressure (PSI) 300, Max. Temp. (F) 210, Coated Finish, Permanently Lubricated Bearings, Vibrationproof, Self Locking Latch, Buna N Seal Type, Copper Swivel Material, Floor, Wall, Ceiling, Bench and Truck Mounting, Height 22-1/2 In., Length 20-5/8 In., Width 8-7/8 In., Hose Material Rubber, Hose Included Y

    View more View less
    CATALOGUE PAGE # 2843
  • REELCRAFT
  • HOSE REEL SPRING RETRACT 1/2INX50FT
  • Item # RLCRT850OLP
  • Mfr. Model # RT850OLP
  • General industrial reel, base and guide arm are made of heavy gauge steel stampings with reinforced ribs to increase structural strength. The 30% glass filled composite spool contains the drive spring and reduces the total numbers of required parts.

    View more View less
    CATALOGUE PAGE # 2843
  • SPEEDAIRE
  • HOSE REEL,3/8 IN ID X 50 FT,300 PSI
  • Item # SDR4UKX5
  • Mfr. Model # 4UKX5
  • Hose Reel, Low Pressure (Air/Water), Spring Return Drive Type, Reel Inlet 3/8 In. (F)NPT, Hose Inside Dia. 3/8 In., Hose Length 50 ft., Hose Ends 3/8 In. (F)NPT, Max. Pressure (PSI) 300, Max. Temp. (F) 210, Powder Coated Finish, Permanently Lubricated Bearings, Locking Latch, NBR Seal Type, Copper Swivel Material, Floor, Wall, Ceiling, Bench and Truck Mounting, Air, Water, - Not Included, Height 22 In., Length 20 In., Width 9 In., Hose Material Rubber, Hose Included Y

    View more View less
    CATALOGUE PAGE # 2843
  • WESTWARD
  • REEL HOSE AUTO PVC 1/2ID X 100FT
  • Item # WSWRHA12100W
  • Mfr. Model # RHA12100W
  • Auto-retractable water hose reel is ideal for low pressure water hose requirements. Auto-retractable feature easily wraps, stores and protects hose. Package includes a 47 inch lead inlet hose and water spray nozzle.

    View more View less
    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list