Filter Results By

Brand
Price
Shop By
Probe Depth (In.)
Measuring Range (In.)
Length (In.)
Item
Graduations
http://catalogue.acklandsgrainger.com/2017?hybris=true

Hole, Drill, Bore, and Wire Gauges

76 Results Found

Results per page :  16 | 32 | 48
  • STARRETT
  • GAGE-TAPER .010-.150
  • Item # STA270
  • Mfr. Model # 270
  • Taper gauge is useful for bearing work and for gauging slots. Range 0.010 to 0.150 inches and length 0.3 mm to 4.0 mm.

    View more View less
    CATALOGUE PAGE # 687
  • STARRETT
  • GAGE-DRILL POINT 59DEG
  • Item # STA22C
  • Mfr. Model # 22C
  • Drill point gauge is used for drill grinding with a blade length of 6 inches and a 59 degree head bevel.

    View more View less
    CATALOGUE PAGE # 688
  • STARRETT
  • GAGE-TAPER 8 LEAVES .001 1/10-1/2
  • Item # STA269A
  • Mfr. Model # 269A
  • Tapered gauge does not measure taper it only measures hole and slot sizes. Ranges from 0.100 to 0.500 inches, length 2-1/2 inches and has 8 leaves.

    View more View less
    CATALOGUE PAGE # 687
  • WESTWARD
  • DIAL BORE GAGE SET
  • Item # WSW4KY21
  • Mfr. Model # 4KY21
  • Dial Bore Gage Set, Number of Pieces 17, Gage Deep or Shallow Holes, Slots and Similar Work, Measuring Ranges/Probe Depth 1.4 to 6 In, Probe Depth 10 In, Graduations 0.0005 In, Dial Reading, Adjustable, Self-Centering, Chrome Plated Handle, Includes 15 Carbide Anvils, Extension Holder, Fitted Case.

    View more View less
    CATALOGUE PAGE # 672
  • STARRETT
  • GAGE-HOLE SET W/CASE 4PCE
  • Item # STAS829EZ
  • Mfr. Model # S829EZ
  • Small hole gauge, full ball style is ideal for accurately measuring small holes and slots in all kinds of work. Four piece set with a range of 0.125 inches to 0.500 inches.

    View more View less
    CATALOGUE PAGE # 685
  • WESTWARD
  • ELECTRONIC BORE GAGE SET 15 PC
  • Item # WSW6XU87
  • Mfr. Model # 6XU87
  • Electronic Bore Gage, Number of Pieces 15, Gages Hole Diameter, Measuring Range 1.4 to 6 In/35 to 150mm, Probe Depth 10.00 In, Graduations 0.00005 In/0.001mm, Carbide Anvils, Chrome Plated Handle, Includes Extension Holder and Fitted Case.

    View more View less
    CATALOGUE PAGE # 672
  • STARRETT
  • BORE GAGE 2 - 6IN RANGE.0005IN RES.
  • Item # STA3089Z131-26J
  • Mfr. Model # 3089Z131-26J
  • Dial bore gauge. Measuring range 2 - 6 inches. Probe depth 6 inches, 11 contacts, 4 spacers, one 2- inch extension. Dial reading 0 - 50. Resolution 0.0005 inches.

    View more View less
    CATALOGUE PAGE # 672
  • MITUTOYO
  • GAUGE SMALL HOLE .125-.500IN
  • Item # MTT154-901
  • Mfr. Model # 154-901
  • Small hole gauge set is extra long for gauging deep and shallow holes, slots and similar work. Gauging surfaces if full-round with a flat bottom. Fully hardened to insure long life. Set of four gauges in a fitted case.

    View more View less
    CATALOGUE PAGE # 685
  • MITUTOYO
  • GAUGE WIRE U.S. STANDARD
  • Item # MTT950-203
  • Mfr. Model # 950-203
  • U.S. Standard wire gauge with a decimal equivalent marked on the rear side of each slot. Used for sheet and plate iron.

    View more View less
    CATALOGUE PAGE # 687
  • MITUTOYO
  • GAUGE WIRE AMERICAN STANDARD
  • Item # MTT950-202
  • Mfr. Model # 950-202
  • American Standard wire gauge with a decimal equivalent marked on the rear side of each slot. Used for non-ferrous metals such as copper, brass or aluminium.

    View more View less
    CATALOGUE PAGE # 687
  • GENERAL TOOLS
  • WIRE GAUGE AMERCAIN STD 0-36
  • Item # GTL20
  • Mfr. Model # 20
  • American standard wire gauge 0-36 is used for gauging non-ferrous wire and metals such as copper, brass and aluminium. Chrome finished, heavy gauge hardened and tempered tool steel. Diameter 3-3/4 inches, thickness 3/32 inch.

    View more View less
    CATALOGUE PAGE # 686
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list