Filter Results By

Brand
Price
Shop By
Leaf Thickness
Pin Dia.
Pin Type
Mounting
Holes per Leaf
Width
Material
Item
Height
Finish
Bearing Type
http://catalogue.acklandsgrainger.com/2017?hybris=true

Hinges

33 Results Found

Results per page :  16 | 32 | 48
  • STANLEY
  • HINGE #850 PS 4INX4IN
  • Item # STH12-8350
  • Mfr. Model # 12-8350
  • Extra heavy full surface hinge is plain steel, 4 inches x 4 inches (101 mm x 101 mm).

    View more View less
    CATALOGUE PAGE # 1102
  • STANLEY
  • HINGE FBB179 #26D 4-1/2INX 4IN
  • Item # STH06-3416
  • Mfr. Model # 06-3416
  • Ball bearing 5 knuckle full mortise hinges, standard weight, medium weight doors of average frequency, two permanently lubricated non-detachable ball bearings, steel, 4-1/2 inch x 4 inch size with a chromium plated satin finish.

    View more View less
    CATALOGUE PAGE # 1102
  • STANLEY
  • HINGE #850 PS 6INX6IN
  • Item # STH12-8750
  • Mfr. Model # 12-8750
  • Extra heavy full surface hinge is plain steel, 6 inches x 6 inches (152 mm x 152 mm).

    View more View less
    CATALOGUE PAGE # 1102
  • STANLEY
  • HINGE BUTT F179C2GD 4X4
  • Item # STH05-0549
  • Mfr. Model # 05-0549
  • F179 five knuckle full mortise hinge, standard weight, 4 inch x 4 inch size, chromium plated satin finish.

    View more View less
    CATALOGUE PAGE # 1102
  • STANLEY
  • HINGE #850 PS 3INX3IN
  • Item # STH12-7850
  • Mfr. Model # 12-7850
  • Door hardware, extra heavy full surface hinge plain steel, 3 inch x 3 inch (76 millimeter x 76 millimeter)

    View more View less
    CATALOGUE PAGE # 1102
  • STANLEY
  • HINGE STSF191 32D 4-1/2INX 4-1/2IN
  • Item # STH03-7353
  • Mfr. Model # 03-7353
  • F191 (ANSI A5133). For use on internal or external doors without door closers. Has template screw hole location for use on either wood or hollow metal doors and frames. Equipped with easily seated non-rising pins.

    View more View less
    CATALOGUE PAGE # 1102
  • STANLEY
  • HINGE STSF191 32D 4INX 4IN
  • Item # STH03-4302
  • Mfr. Model # 03-4302
  • F191 five knuckle full mortise hinge, standard weight, 4 inch x 4 inch size, stainless steel finish.

    View more View less
    CATALOGUE PAGE # 1102
  • STANLEY
  • HINGE #850 PS 5INX5IN
  • Item # STH12-8550
  • Mfr. Model # 12-8550
  • Extra heavy full surface hinge is plain steel, 5 inches x 5 inches (127 mm x 127 mm).

    View more View less
    CATALOGUE PAGE # 1102
  • STANLEY
  • HINGE FBB179 #26D 4-1/2INX 4-1/2IN
  • Item # STH06-8441
  • Mfr. Model # 06-8441
  • Ball bearing 5 knuckle full mortise hinges, standard weight, medium weight doors of average frequency, two permanently lubricated non-detachable ball bearings, steel, 4-1/2 inch x 4-1/2 inch size with a chromium plated satin finish.

    View more View less
    CATALOGUE PAGE # 1102
  • STANLEY
  • HINGE F179 #26D 3INX 3IN
  • Item # STH05-3252
  • Mfr. Model # 05-3252
  • F179 five knuckle full mortise hinge, standard weight, 3 inch x 3 inch size, chromium plated satin finish.

    View more View less
    CATALOGUE PAGE # 1102
  • STANLEY
  • HINGE FBB179 #10 4-1/2INX 4IN
  • Item # STH06-3413
  • Mfr. Model # 06-3413
  • Ball bearing 5 knuckle full mortise hinges, standard weight, medium weight doors of average frequency, two permanently lubricated non-detachable ball bearings, steel, 4-1/2 inch x 4 inch size with a bronze finish.

    View more View less
    CATALOGUE PAGE # 1102
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list