Filter Results By

Brand
Price
Shop By
Tether Capable
Measurement Type
Arm Length
Arm Type
Blade Material
Sizes Included
Number of Pieces
Item
Handle Type
Finish
http://catalogue.acklandsgrainger.com/2017?hybris=true

Hex and Torx Key Sets

268 Results Found

Results per page :  16 | 32 | 48
  • BONDHUS
  • DOUBLE PACK 10937+10999
  • Item # BHS20199
  • Mfr. Model # 20199
  • 22 piece combination inch and metric balldriver L-wrench set. Contains set No. 10937 and No. 10999. Sizes 0.050 to 3/8 inch and 1.5 to 10 mm.

    View more View less
    CATALOGUE PAGE # 129
  • BONDHUS
  • BALLPOINT HEX KEY SET .050-3/8" 13 PC
  • Item # BHS10937
  • Mfr. Model # 10937
  • 13 piece SAE Balldriver L-wrench set. Packaged in patented BondHex(TM) key case. Wrenches slip easily into individually marked slots and twist to lock securely in place.

    View more View less
    CATALOGUE PAGE # 130
  • WESTWARD
  • KEY HEX WRENCH SET 25 PCE
  • Item # WSWHKP25
  • Mfr. Model # HKP25
  • 25 piece Hex key wrench set contains 1/16 inch, 5/64 inch, 3/32 inch, 7/64 inch, 1/8 inch, 9/64 inch, 5/32 inch, 3/16 inch, 7/32 inch, 1/4 inch, 5/16 inch, 3/8 inch, 1.5, 2, 2.5, 3, 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10 mm, with a vinyl pouch.

    View more View less
    CATALOGUE PAGE # 125
  • BONDHUS
  • BALLPOINT HEX KEY SET 1.5-10MM 9PC
  • Item # BHS10999
  • Mfr. Model # 10999
  • 9 piece metric Balldriver L-wrench set. Packaged in patented BondHex(TM) key case. Wrenches slip easily into individually marked slots and twist to lock securely in place.

    View more View less
    CATALOGUE PAGE # 130
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • KEY HEX SET LONG SERIES
  • Item # WSWHKLC10
  • Mfr. Model # HKLC10
  • 10 piece long Hex key set have plastic holders for easy storage and size selection. Manufactured from chrome molybdenum for strength and durability.

    View more View less
    CATALOGUE PAGE # 125
  • WESTWARD
  • KEY HEX SET METRIC LONG SERIES
  • Item # WSWMHKLC10
  • Mfr. Model # MHKLC10
  • 10 piece long series metric Hex key set has plastic holder for easy storage and size selection. Manufactured from chrome molybdenum for strength and durability.

    View more View less
    CATALOGUE PAGE # 125
  • BONDHUS
  • T WRENCH SET 3/32-3/8IN
  • Item # BHS13138
  • Mfr. Model # 13138
  • 10 piece SAE balldriver T-handle ballpoint Hex tool has steel handles welded to extra long blades for max. strength and added reach. Curved handle w/ cushioned grip. Handle size, blade length and ball shape are designed for maximum torque. Sizes 3/32 - 3/

    View more View less
    CATALOGUE PAGE # 128
  • BONDHUS
  • 22PC COLORGUARD DOUBLE PACK
  • Item # BHS69600
  • Mfr. Model # 69600
  • Colour-coded tools can be distinguished at a glance. Superior rust protection finish. Sizes are stamped on the tool. Ball end inserts into screw at a 25 Degrees angle for work in hard to reach places.

    View more View less
    CATALOGUE PAGE # 130
  • BONDHUS
  • T WRENCH SET 2.5-10MM 8PCE
  • Item # BHS13187
  • Mfr. Model # 13187
  • 8 piece metric balldriver T-handle ballpoint Hex tool has steel handles welded to extra long blades for maximum strength and added reach. Curved handle with cushioned grip. Handle size, blade length and ball shape are designed for maximum torque. Sizes 2

    View more View less
    CATALOGUE PAGE # 128
  • WESTWARD
  • HEX KEY SET SAE TRP/PP FOLD 9PCE
  • Item # WSWHKF9PP
  • Mfr. Model # HKF9PP
  • SAE 9 piece folding Hex key set. Thermoplastic ethylene propylene rubber blended handle. CR-V 6150 alloy steel, excellent grip with high abrasion and tear resistance. Sizes: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4.

    View more View less
    CATALOGUE PAGE # 125
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • KEY HEX SET C/W CLIP HOLDER
  • Item # WSWHKC10
  • Mfr. Model # HKC10
  • 10 piece Hex key set short set, sizes 1/16 to 3/8 inch. Has plastic holder for easy storage and size selection. Manufactured from chrome molybdenum for strength and durability.

    View more View less
    CATALOGUE PAGE # 125
  • PROTO
  • SET HEX KEY 13PC LONG
  • Item # PRT4983
  • Mfr. Model # J4983
  • 13 piece Hex key set in a molded plastic holder. Includes sizes: .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 inch.

    View more View less
    CATALOGUE PAGE # 128
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list