Filter Results By

Brand
Price
Shop By
Tether Capable
Arm Length
Blade Material
Tip Size
Shape
Handle Length
Item
Finish
http://catalogue.acklandsgrainger.com/2017?hybris=true

Hex/Torx Keys

456 Results Found

Results per page :  16 | 32 | 48
  • BONDHUS
  • BALLDRIVER T-HANDLE 5/32IN
  • Item # BHS13109
  • Mfr. Model # 13109
  • Balldriver T-handle ballpoint Hex tool features steel handles welded to extra long blades for maximum strength and added reach. Curved handle with cushioned grip for user comfort. Size 5/32 inch. Blade length 9.1 inches.

    View more View less
    CATALOGUE PAGE # 128
  • BONDHUS
  • BALLDRIVER T-HANDLE 3/16IN
  • Item # BHS13110
  • Mfr. Model # 13110
  • Balldriver T-handle ballpoint Hex tool features steel handles welded to extra long blades for maximum strength and added reach. Curved handle with cushioned grip for user comfort. Size 3/16 inch. Blade length 9.8 inches.

    View more View less
    CATALOGUE PAGE # 128
  • BONDHUS
  • L-WRENCH 3/16IN
  • Item # BHS10910
  • Mfr. Model # 10910
  • Balldriver L-wrench is two tools in one. The ball end provides the convenience and speed of off-axis rotation and the long-arm provides the leverage to attain full torque. Size 3/16 inch. Length 4.5 inches.

    View more View less
    CATALOGUE PAGE # 129
  • BONDHUS
  • L-WRENCH 5/32IN
  • Item # BHS10909
  • Mfr. Model # 10909
  • Balldriver L-wrench is two tools in one. The ball end provides the convenience and speed of off-axis rotation and the long-arm provides the leverage to attain full torque. Size 5/32 inch. Length 4.1 inches.

    View more View less
    CATALOGUE PAGE # 129
  • BONDHUS
  • T-HANDLE HEX STRAIGHT 1/8IN
  • Item # BHS13207
  • Mfr. Model # 13207
  • Balldriver T-handle straight Hex tool features steel handles welded to extra long blades for maximum strength and added reach. Curved handle with cushioned grip for user comfort. Size 1/8 inch. Blade length 7.6 inches.

    View more View less
    CATALOGUE PAGE # 128
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list