Filter Results By

Brand
Price
Shop By
Counter Type
Mechanism
Construction
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Height Gauges

20 Results Found

Results per page :  16 | 32 | 48
  • MITUTOYO
  • GAGE HEIGHT 12IN/300MM
  • Item # MTT570-312
  • Mfr. Model # 570-312
  • Can easily measure the height of small parts. Feed wheel. Display: easy-to-read large LCD display, 6 digit and minus sign (-). Absolute encoder for direct measurement from power on. Economical energy-saving design. Unlimited response speed. Functions include: zero-setting (ABS and INC modes), presetting (ABS and INC modes), hold/data button, inch/mm conversion, data output, error alarm, low battery alarm, on/off, origin. Provided with a data output port for connection with the SPC system.

    View more View less
    CATALOGUE PAGE # 702
  • STARRETT
  • HEIGHT GAUGE 0-6IN
  • Item # STA3751AZ6/150
  • Mfr. Model # 3751AZ6/150
  • Electronic height gauge. Range 0 - 6 inches, accuracy +/-0.001 inches, resolution 0.0005 inches (0.01 mm), easy-to-read LCD 0.32 inch high characters.

    View more View less
    CATALOGUE PAGE # 702
  • WESTWARD
  • HEIGHT GAGE ELECTRONIC 0-12 IN
  • Item # WSW2YND4
  • Mfr. Model # 2YND4
  • Height Gage, Electronic Digital, Range 0-12 In/0-300mm, Resolution 0.0005 In/0.01mm, Accuracy +/-0.0015 In, Display LCD, Features Zero Set, Preset, Hold/Data, Inch/Millimeter, Data Output, Construction Steel, Base Cast Iron, Screw Clamp Lever Locks Scriber at Any Position, Mechanism Feed Wheel, Battery CR2032, Includes Carbide Tip Scriber.

    View more View less
    CATALOGUE PAGE # 701
  • MITUTOYO
  • GAGE HEIGHT 24IN/600MM
  • Item # MTT570-314
  • Mfr. Model # 570-314
  • Can easily measure the height of small parts. Feed wheel. Display: easy-to-read large LCD display, 6 digit and minus sign (-). Absolute encoder for direct measurement from power on. Economical energy-saving design. Unlimited response speed. Functions include: zero-setting (ABS and INC modes), presetting (ABS and INC modes), hold/data button, inch/mm conversion, data output, error alarm, low battery alarm, on/off, origin. Provided with a data output port for connection with the SPC system.

    View more View less
    CATALOGUE PAGE # 702
  • MITUTOYO
  • GAGE HEIGHT 18IN/450MM
  • Item # MTT570-313
  • Mfr. Model # 570-313
  • Can easily measure the height of small parts. Feed wheel. Display: easy-to-read large LCD display, 6 digit and minus sign (-). Absolute encoder for direct measurement from power on. Economical energy-saving design. Unlimited response speed. Functions include: zero-setting (ABS and INC modes), presetting (ABS and INC modes), hold/data button, inch/mm conversion, data output, error alarm, low battery alarm, on/off, origin. Provided with a data output port for connection with the SPC system.

    View more View less
    CATALOGUE PAGE # 702
  • WESTWARD
  • HEIGHT GAGE ELECTRONIC 0-18 IN
  • Item # WSW2YND5
  • Mfr. Model # 2YND5
  • Height Gage, Electronic Digital, Range 0-18 In/0-450mm, Resolution 0.0005 In/0.01mm, Accuracy +/-0.002 In, Display LCD, Features Zero Set, Preset, Hold/Data, Inch/Millimeter, Data Output, Construction Steel, Base Cast Iron, Screw Clamp Lever Locks Scriber at Any Position, Mechanism Feed Wheel, Battery CR2032, Includes Carbide Tip Scriber.

    View more View less
    CATALOGUE PAGE # 701
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list