Filter Results By

Brand
Shop By

Heat Guns

Heat guns serve a variety of purposes, both at home and in the work place. These handy power tools are equally at home in an industrial setting as they are in a smaller application. Whether you are looking for a solution to remove wallpaper, strip paint or shrink tubing, Acklands-Grainger has you covered. Choose from a wide selection of heat guns with varying maximum temperatures and airflow settings as well as heat gun accessories.

http://catalogue.acklandsgrainger.com/2017?hybris=true

141 Results Found

Results per page :  16 | 32 | 48
  • MILWAUKEE
  • GUN HEAT DUAL TEMP 1500WATT
  • Item # MTL8975-6
  • Mfr. Model # 8975-6
  • Dual temperature heat gun. Unique impact-resistant heating element. Efficient soft air velocity increases the surface temperature to the required working temperature faster, 3-position rocker switch, support stand, 570 and 1,000 degrees F.

    View more View less
    CATALOGUE PAGE # 444
  • MILWAUKEE
  • KIT HEAT GUN VAR TEMP
  • Item # MTL8977-20
  • Mfr. Model # 8977-20
  • Variable temperatures 140 to 1,040 degrees F rotate rear housing to select temperature. Unique impact-resistant heating element. Efficient soft air velocity increases the surface temperature to the required working temperature faster.

    View more View less
    CATALOGUE PAGE # 444
  • WESTWARD
  • HEAT GUN COMPACT
  • Item # WSW4HWK1
  • Mfr. Model # 4HWK1
  • 5/10 Amps @ 120V, Motor Universal, 6 Ft, 2-Wire Cord, Heat Gun, Variable Temp. Settings, Stand Type Built In, Temp. Lock No, Includes -, Mica Composite Heating Elements, Standards UL, cUL, CE and RoHS Compliant, Polycarbonate Housing, 3 Way Switch, For Heating Temperature Sensitive Material, Bending/Forming Plastics, Curing Resins, Drying Filler, Soldering/Deoldering, Shrink Tubing

    View more View less
    CATALOGUE PAGE # 444
  • STEINEL
  • GUN HEAT TEMP RANGE 120-1100F 11.7A
  • Item # STIHL1810S
  • Mfr. Model # HL1810S
  • Professional heat gun. High quality and durable. Suitable for heavy-duty use in industry and trades. It provides powerful even heat with a lightweight ergonomic design. New features added to enhance the tool's versatility and long term comfortable use.

    View more View less
    CATALOGUE PAGE # 443
  • MASTER APPLIANCE
  • GUN HEAT 1000F MMNTRY CONTACT SWTCH
  • Item # MAPPH1000
  • Mfr. Model # PH1000
  • Heat gun with momentary contact switch features durable enclosed ceramic heating element, hand/switch guard for safety, industrial quality 3-wire grounded cord set, and built-in stand and hanging loop for hands-free operation. Three-position rocker switch. UL and C-UL listed.

    View more View less
    CATALOGUE PAGE # 442
  • WESTWARD
  • HEAT GUN KIT
  • Item # WSW4HWK2
  • Mfr. Model # 4HWK2
  • 5/10 Amps @ 120V, Motor Universal, 6 Ft, 2-Wire Cord, Heat Gun Kit, Variable Temp. Settings, Stand Type Built In, Temp. Lock No, Includes Heat Gun, 4 Attachments (Reflector, Spreader, Concentrator, Pin Point Concentrator) and Storage Case, Mica Composite Heating Elements, Standards UL, cUL, CE and RoHS Compliant, Polycarbonate Housing, 3 Way Switch, For Heating Temperature Sensitive Material, Bending/Forming Plastics, Curing Resins, Drying Filler, Soldering/Deoldering, Shrink Tubing

    View more View less
    CATALOGUE PAGE # 444
  • STEINEL
  • GUN VARIABLE TEMP HEAT HL1910E
  • Item # STIHL1910E
  • Mfr. Model # HL1910E
  • Variable temperature electronic heat gun. Powerful heat gun with variable temperature and electronic thermocouple control for flexible use and maximum reliability. STEINEL's exclusive DuraTherm(TM) heating element ensures long life and even heat.

    View more View less
    CATALOGUE PAGE # 443
  • MASTER APPLIANCE
  • GUN HEAT 300-500F
  • Item # MAPHG301A
  • Mfr. Model # HG301A
  • Heavy-duty industrial quality heat gun. High air flow rating: 23 CFM and 3,000 FPM. Features: powerful high speed universal motor, sturdy die-cast housing, and adjustable non-slip stand.

    View more View less
    CATALOGUE PAGE # 442
  • MASTER APPLIANCE
  • GUN HEAT 500-750F
  • Item # MAPHG501A
  • Mfr. Model # HG501A
  • Heavy-duty industrial quality heat gun. High air flow rating: 23 CFM and 3,000 FPM. Features: powerful high speed universal motor, sturdy die-cast housing, and adjustable non-slip stand.

    View more View less
    CATALOGUE PAGE # 442
  • STEINEL
  • GUN LCD TEMP DISPLAY HEAT HL2010E
  • Item # STIHL2010E
  • Mfr. Model # HL2010E
  • Variable temperature electronic heat gun. Microprocessor controlled heat gun with LCD display enabling temperature selection in 10 degree F increments. STEINEL's exclusive DuraTherm(TM) heating element ensures long life and even heat.

    View more View less
    CATALOGUE PAGE # 443
  • MASTER APPLIANCE
  • GUN HEAT HEAVY DUTY 750-1000F
  • Item # MAPHG751B
  • Mfr. Model # HG751B
  • Heavy-duty industrial quality heat gun. High air flow rating: 23 CFM and 3,000 FPM. Features: powerful high speed universal motor, sturdy die-cast housing, and adjustable non-slip stand.

    View more View less
    CATALOGUE PAGE # 442
  • MASTER APPLIANCE
  • HEAT GUN KIT W/CASE/ATTACH
  • Item # MAPHG751BK
  • Mfr. Model # HG751BK
  • Heavy-duty industrial quality heat gun kit with three attachments and case, High air flow rating: 23 CFM and 3,000 FPM. Features: powerful high speed universal motor, sturdy die-cast housing, and adjustable non-slip stand.

    View more View less
    CATALOGUE PAGE # 442
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list