!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Min. Ambient Temp.
Max. Ambient Temp.
Housing Finish
Lamp Type
Lamp Watts

Hazardous Location Lighting Fixtures

Hazardous location lighting fixtures illuminate areas with flammable, combustible, or ignitable materials. Also known as hazloc lights, they keep arcs and sparks contained so that the fixtures won't cause a fire or explosion. They carry class and division ratings as defined by NEC and OSHA for use in locations where specific hazards are present in normal or abnormal conditions. Class I and II fixtures also carry group ratings designating use in locations with specific types of gas, vapour, or dust. Round fixtures have a compact footprint and a traditional jelly jar look. Linear fixtures have a long body to spread light over a wide area. Square fixtures deliver high-output light from high ceilings. Signal and warning lights mark restricted areas or alert people to nearby hazards. Emergency and exit lights turn on during power outages to guide evacuations from buildings. Retrofit kits convert existing hazloc fixtures to LED, reduce operating costs, and improve light quality.

https://catalogue.grainger.ca/2023?hybris=true

54 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ADVENTURE LIGHTS
  • HANDS-FREE LIGHT, 250 HR BURN, WATERPROOF, BLACK/BLUE, 1.8 IN L/1 3/4 IN DIA, PLASTIC
  • Item # LTS50002
  • Mfr. Model # 50002
  • EHC: EHC :
  • This Guardian hands-free light has a black, waterproof body with a blue, plastic lens. Its rotation switch accesses two light output modes and it features a clip, strap, and magnetic base mount. It is powered by two CR2032 batteries (included) which have a 250-hour burn time, a 20-hour run time on high setting, and a lamp life of 100,000 hours. It measures 1.8 inches in length with a 1 3/4-inch diameter, and its weight with batteries is 0.7 ounces.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • ADVENTURE LIGHTS
  • TAG-IT HANDS-FREE LIGHT, 250 HR BURN, WATERPROOF, BLACK/RED, 1 3/4 IN DIA, PLASTIC
  • Item # LTS51011EF
  • Mfr. Model # 51011EF
  • EHC: EHC :
  • This Tag-It hands-free light has a black, waterproof body with a red, plastic lens and a clip mount. A rotation switch accesses its two light output modes: steady-on and flashing. It is powered by two CR2032, lithium-ion batteries (included) with a 250-hour burn time. It measures 1 3/4 inches in diameter and its weight with batteries is 15 grams.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • ADVENTURE LIGHTS
  • HANDS-FREE LIGHT, 250 HR BURN, WATERPROOF, BLACK/RED, 1 3/4 IN DIA, PLASTIC
  • Item # LTS50001
  • Mfr. Model # 50001
  • EHC: EHC :
  • This Guardian hands-free light has a black, waterproof body with a 1 3/4-inch diameter and a red, plastic lens. Its rotation switch accesses two light output modes and it features a clip, strap, and magnetic base mount. It is powered by one CR2032 battery (included) which has a 250-hour burn time, a 20-hour run time on high setting, and a lamp life of 100,000 hours. Its weight with battery is 0.7 ounces.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list