Filter Results By

Brand
Shop By

Hazardous Location Fixtures

Lighting is an important part of any business and Acklands-Grainger recognizes that some environments can pose particular challenges when it comes to lighting fixtures. If you need hazardous location fixtures to light a spray booth, chemical treatment room or other application, Grainger has the fixtures and accessories you need to keep your business running on time. Search by brand name, part number, or product category to quickly and easily find the right solution for your application.

http://catalogue.acklandsgrainger.com/2017?hybris=true

27 Results Found

Results per page :  16 | 32 | 48
  • NO BRAND NAME ASSIGNED
  • VAPOUR FLUORESCENT,CLEAR RECT
  • Item # LDREFP848232D
  • Mfr. Model # EFP848232D
  • 2 Lamp Quantity, F32T8 Lamp Type, 64 Fixture Wattage, 120 Voltage, Electronic Ballast Type, 50 In. Length, 3-3/4 In. Height, 6-3/4 In. Width

    View more View less
    CATALOGUE PAGE # 1169
  • LUMAPRO
  • VAPOR TIGHT FIXTURE,150W,INCAND,CEI
  • Item # GGE21R872
  • Mfr. Model # 21R872
  • Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 150 Lamp Watts, 150 Fixture Wattage, Voltage 120, Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse, Clear Glass Globe Lens Type, Cast Aluminum Housing Material, Gray

    View more View less
    CATALOGUE PAGE # 1169
  • LUMAPRO
  • VAPOR TIGHT FIXTURE,150W,INCAND,PEN
  • Item # GGE21R873
  • Mfr. Model # 21R873
  • Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 150 Lamp Watts, 150 Fixture Wattage, Voltage 120, Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse, Clear Glass Globe Lens Type, Cast Aluminum Housing Material, Gray

    View more View less
    CATALOGUE PAGE # 1169
  • LUMAPRO
  • VAPOR TIGHT FIXTURE,300W,INCAND,WAL
  • Item # GGE21R877
  • Mfr. Model # 21R877
  • Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 300 Lamp Watts, 300 Fixture Wattage, Voltage 120, Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse, Clear Glass Globe Lens Type, Cast Aluminum Housing Material, Gray

    View more View less
    CATALOGUE PAGE # 1169
  • LUMAPRO
  • GLASS DOME
  • Item # GGE21R881
  • Mfr. Model # 21R881
  • Glass Globe, Vertical Location Lighting Accessory, For Use With 21R872/3/4, Clear Glass, Length (In.) 6-5/8, Height (In.) 3-1/4, Width (In.) 3-1/4

    View more View less
    CATALOGUE PAGE # 1169
  • LUMAPRO
  • VAPOR TIGHT FIXTURE,300W,INCAND,CEI
  • Item # GGE21R875
  • Mfr. Model # 21R875
  • Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 300 Lamp Watts, 300 Fixture Wattage, Voltage 120, Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse, Clear Glass Globe Lens Type, Cast Aluminum Housing Material, Gray

    View more View less
    CATALOGUE PAGE # 1169
  • LUMAPRO
  • VAPOR TIGHT FIXTURE,300W,INCAND,PEN
  • Item # GGE21R876
  • Mfr. Model # 21R876
  • Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 300 Lamp Watts, 300 Fixture Wattage, Voltage 120, Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse, Clear Glass Globe Lens Type, Cast Aluminum Housing Material, Gray

    View more View less
    CATALOGUE PAGE # 1169
  • LUMAPRO
  • VAPOR TIGHT FIXTURE,150W,INCAND,WAL
  • Item # GGE21R874
  • Mfr. Model # 21R874
  • Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 150 Lamp Watts, 150 Fixture Wattage, Voltage 120, Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse, Clear Glass Globe Lens Type, Cast Aluminum Housing Material, Gray

    View more View less
    CATALOGUE PAGE # 1169
  • Available only while supplies last. Quantities may be limited.
  • LIND EQUIPMENT
  • FLOODLITE HAZ LOC 150W 25FT CORD
  • Item # LNDXP1630-25P
  • Mfr. Model # XP1630-25P
  • With 135 degree vertical adjustment range, and an optional tripod stand, the XP1530 gets the light where you need it. Its intense light output ensures that your work area is well lit.

    View more View less
    CATALOGUE PAGE # N/A
  • LUMAPRO
  • VAPOR TIGHT FIXTURE,100W,MH,PENDANT
  • Item # GGE21R879
  • Mfr. Model # 21R879
  • Vapor Tight Fixture, Lamp Quantity 1, Metal Halide Lamp Type, 100 Lamp Watts, 100 Fixture Wattage, Voltage 120, Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse, Clear Glass Globe Lens Type, Cast Aluminum Housing Material, Gray

    View more View less
    CATALOGUE PAGE # 1169
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list