Filter Results By

Brand
Price
Shop By
Exhaust/Supply Fan Motor HP
Fan Voltage
Blade Dia.
Type
Sones @ 0.000-In. SP @ 5 Ft.
Item
Full Load Amps
CFM @ 0.000-In. SP
http://catalogue.acklandsgrainger.com/2017?hybris=true

Hazardous Location Exhaust Fans

25 Results Found

Results per page :  16 | 32 | 48
  • LFI
  • FAN EXPLOSION PROOF 24IN
  • Item # LDRSD24XPF
  • Mfr. Model # SD24XPF
  • Explosion proof standard wall exhaust fan, fan is totally enclosed, ball bearing motor with thermal overload protection, 24 inch size, 115/230 volts, 6.6/3.3 amps, framing dimensions 27 x 27 inches.

    View more View less
    CATALOGUE PAGE # 1440
  • LFI
  • FAN EXPLOSION PROOF 12IN
  • Item # LDRSD12XPF
  • Mfr. Model # SD12XPF
  • Explosion proof standard wall exhaust fan, fan is totally enclosed, ball bearing motor with thermal overload protection, 12 inch size, 115/230 volts, 6.6/3.3 amps, framing dimensions 15 x 15 inches

    View more View less
    CATALOGUE PAGE # 1440
  • LFI
  • FAN EXPLOSION PROOF 18IN
  • Item # LDRSD18XPF
  • Mfr. Model # SD18XPF
  • Explosion proof standard wall exhaust fan, fan is totally enclosed, ball bearing motor with thermal overload protection, 18 inch size, 115/230 volts, 6.6/3.3 amps, framing dimensions 21 x 21 inches

    View more View less
    CATALOGUE PAGE # 1440
  • DAYTON
  • FAN EXHAUST 30IN HAZ LOC
  • Item # GFN10E020
  • Mfr. Model # 10E020
  • Ring Exhaust Fan, Direct Drive, Hazardous Location, Propeller Dia. (In.) 30, CFM @ 0.000-In. SP 8153, Sones @ 0.000-In. SP @ 5 Ft. 28, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 9.2/5-4.6, Watts 559, Motor HP 3/4, Bearing Type Ball, Motor RPM 114

    View more View less
    CATALOGUE PAGE # 1440
  • DAYTON
  • FAN EXHAUST 18IN HAZ LOC
  • Item # GFN10E012
  • Mfr. Model # 10E012
  • Ring Exhaust Fan, Direct Drive, Hazardous Location, Propeller Dia. (In.) 18, CFM @ 0.000-In. SP 2371, Sones @ 0.000-In. SP @ 5 Ft. 21, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 4.2/2.1-2.0, Watts 186, Motor HP 1/4, Bearing Type Ball, Motor RPM 1

    View more View less
    CATALOGUE PAGE # 1440
  • DAYTON
  • FAN EXHAUST 24IN HAZ LOC
  • Item # GFN10E016
  • Mfr. Model # 10E016
  • Ring Exhaust Fan, Direct Drive, Hazardous Location, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 3837, Sones @ 0.000-In. SP @ 5 Ft. 30, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 6/3.2-3, Watts 248, Motor HP 1/3, Bearing Type Ball, Motor RPM 1750,

    View more View less
    CATALOGUE PAGE # 1440
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list