Head protection products provide protection against impacts to the head which can cause neck, head, and spinal injuries. Head lamps, tethers, and chinstraps are used to customize hard hats for a specific task at hand. Helmets and hard hats are worn when OSHA mandates head protection to protect workers from stationary or falling objects, while bump caps protect against scrapes or other minor injuries caused by walking or bumping into stationary objects. Head protection is worn by warehouse workers, electrical and construction workers, roadside crews, inspectors, landscapers, and more.
Meeting CSA class E standards, this hard hat is made of polyethylene with a full brim and fits hat sizes 6 5/8 to 8. This type one hard hat is available in a steel blue colour with a four-point ratchet suspension type.
Meeting CSA class E standards, this hard hat is made of polyethylene with a full brim and fits hat sizes 6 5/8 to 8. This type one hard hat is available in a steel blue colour with a four-point ratchet suspension type.
This type one hard hat is available in a white colour with a four-point pinlock suspension type. Meeting CSA class E standards, this hard hat is made of polyethylene with a full brim and fits hat sizes 6 5/8 to 8.
This type one hard hat is available in a white colour with a four-point pinlock suspension type. Meeting CSA class E standards, this hard hat is made of polyethylene with a full brim and fits hat sizes 6 5/8 to 8.
This hard hat meets CSA class E standards, is high-visibility red, and fits hat sizes 6 1/2 to 8. With a front brim with a four-point ratchet, this type one hard hat is made of polyethylene.
This hard hat meets CSA class E standards, is high-visibility red, and fits hat sizes 6 1/2 to 8. With a front brim with a four-point ratchet, this type one hard hat is made of polyethylene.
Made of polyethylene, this miner's lamp bracket hard hat is available in a white colour and fits hat sizes 6 1/2 to 8. This type one hard hat has a four-point ratchet suspension and a front brim.
Made of polyethylene, this miner's lamp bracket hard hat is available in a white colour and fits hat sizes 6 1/2 to 8. This type one hard hat has a four-point ratchet suspension and a front brim.
With a front brim with a four-point pinlock, this type one hard hat is made of polyethylene. This hard hat meets CSA class E standards, is sky blue, and fits hat sizes 6 1/2 to 8.
With a front brim with a four-point pinlock, this type one hard hat is made of polyethylene. This hard hat meets CSA class E standards, is sky blue, and fits hat sizes 6 1/2 to 8.
This white hard hat has a full brim, is made of polyethylene, and meets CSA class E standards. With a four-point pinlock, this type one hard hat fits hat sizes 6 1/2 to 8.
This white hard hat has a full brim, is made of polyethylene, and meets CSA class E standards. With a four-point pinlock, this type one hard hat fits hat sizes 6 1/2 to 8.
With a four-point pinlock suspension, this hard hat meets CSA class E standards, is type one, and made of polyethylene. This navy blue hat fits sizes 6 1/2 to 8.
With a four-point pinlock suspension, this hard hat meets CSA class E standards, is type one, and made of polyethylene. This navy blue hat fits sizes 6 1/2 to 8.
This type two hard hat fits hat sizes 6 1/2 to 8 and is made of polyethylene with a cap brim and four-point pinlock suspension. Yellow in colour, this hard hat meets CSA class E standards and has a miner's lamp bracket.
This type two hard hat fits hat sizes 6 1/2 to 8 and is made of polyethylene with a cap brim and four-point pinlock suspension. Yellow in colour, this hard hat meets CSA class E standards and has a miner's lamp bracket.
This hat fits sizes 6 1/2 to 8 and meets CSA class E standards. It has a four-point ratchet and is type one. This full brim hard hat is available in a yellow colour and is made of polyethylene.
This hat fits sizes 6 1/2 to 8 and meets CSA class E standards. It has a four-point ratchet and is type one. This full brim hard hat is available in a yellow colour and is made of polyethylene.
Orange in colour, this cap brim hard hat is made of polyethylene with a four-point ratchet suspension. This CSA class E standard hard hat is type one and fits hat sizes 6 1/2 to 8.
Orange in colour, this cap brim hard hat is made of polyethylene with a four-point ratchet suspension. This CSA class E standard hard hat is type one and fits hat sizes 6 1/2 to 8.
This blue sweat/comfort band is made of foam and terry cloth, and has an elastic head strap and a hook and loop closure. It easily attaches around the existing hard hat suspension. One size fits most and one package contains 10 bands.
This blue sweat/comfort band is made of foam and terry cloth, and has an elastic head strap and a hook and loop closure. It easily attaches around the existing hard hat suspension. One size fits most and one package contains 10 bands.
This Kilimanjaro vented full brim hard hat is made in Canada. This hard hat is one size fits most and comes in royal blue. It is made of durable high density polyethylene and meets the CSA, Type 1, Class C standard. It has a four-point Sure-Lock ratchet suspension with slots for accessories and chin strap attachments.
This Kilimanjaro vented full brim hard hat is made in Canada. This hard hat is one size fits most and comes in royal blue. It is made of durable high density polyethylene and meets the CSA, Type 1, Class C standard. It has a four-point Sure-Lock ratchet suspension with slots for accessories and chin strap attachments.
This miner's lamp bracket hard hat fits hat sizes 6 1/2 to 8, is made of polyethylene, and is type two. Yellow in colour, this hard hat meets CSA class E standards and has a four-point ratchet suspension.
This miner's lamp bracket hard hat fits hat sizes 6 1/2 to 8, is made of polyethylene, and is type two. Yellow in colour, this hard hat meets CSA class E standards and has a four-point ratchet suspension.
This royal blue hat fits sizes 6 1/2 to 8 and has a four-point ratchet suspension. This hard hat meets CSA class E standards, is type one, and made of polyethylene.
This royal blue hat fits sizes 6 1/2 to 8 and has a four-point ratchet suspension. This hard hat meets CSA class E standards, is type one, and made of polyethylene.
Be safe at work with this lightweight hard hat. Made from polycarbonate, this green hard hat fits a size 6 5/8 to 8 and meets CSA class E, type two standards. This hard hat has a ratchet suspension and has slots to add accessories.
Be safe at work with this lightweight hard hat. Made from polycarbonate, this green hard hat fits a size 6 5/8 to 8 and meets CSA class E, type two standards. This hard hat has a ratchet suspension and has slots to add accessories.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.