Filter Results By

Brand
Price
Shop By
Load Rated (Y/N)
Grip Thickness
Vert. Mounting Hole Ctr. to Ctr.
Inner Mounting Hole Ctr. to Ctr.
Grip Dia.
Mounting Hole Center to Center
Thread Depth
Projection
Screw Size
Overall Width
Overall Length
Mounting Type
Load Capacity
Material
Item
Finish
http://catalogue.acklandsgrainger.com/2017?hybris=true

Handles and Pulls

288 Results Found

Results per page :  16 | 32 | 48
  • GRAINGER APPROVED
  • DOOR PULL 6 1/2IN
  • Item # GGH4PE19
  • Mfr. Model # 4PE19
  • Door pulls, comfort and appearance is enhanced by rounded contour of handle. Size: 6-1/2 inches x 1-3/4 inches, Grip Length: 4-1/2 inches, Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1110
  • GRAINGER APPROVED
  • DOOR PULL 7 7/8IN
  • Item # GGH4PE21
  • Mfr. Model # 4PE21
  • Door pulls, comfort and appearance is enhanced by rounded contour of handle. Size: 7-7/8 inches x 2-1/4 inches, Grip Length: 5-5/16 inches, Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1110
  • GRAINGER APPROVED
  • HANDLE CHEST 3 1/2IN
  • Item # GGH4PE27
  • Mfr. Model # 4PE27
  • Surface mounted chest handle is for use on chests crates and storage boxes. Heavy steel handle with large bail allows forfirm, comfortable grip. Screws can be driven on all sizes with out raising bail. Size no. 3-1/2, wire diameter 11/32 in, plate size 3-5/8 in x 2-15/16 in Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1110
  • RICHARDS-WILCOX
  • HANDLE BOW 81X1
  • Item # RCW248-0140
  • Mfr. Model # 248-0140
  • Bow handle door hardware (81 x 1). Handle: grey iron casting: Overall sizes: 6-1/4 inches high x 1-3/4 inches wide: Length of grip: 3-3/4 inches: Depth of Grip: 1 inch: Finish: black enamel.

    View more View less
    CATALOGUE PAGE # 1105
  • RICHARDS-WILCOX
  • HANDLE BOW 71
  • Item # RCW111-0328
  • Mfr. Model # 111-0328
  • Bow handle door hardware (71). Handle: formed steel: Overall sizes: 7-1/2 inches high x 1-3/8 inches wide: Length of Grip: 4-1/2 inches: Depth of Grip: 2 inches: Finish: zinc plated.

    View more View less
    CATALOGUE PAGE # 1105
  • GRAINGER APPROVED
  • DOOR PULL 5 3/4IN
  • Item # GGH4PE17
  • Mfr. Model # 4PE17
  • Door pulls, comfort and appearance is enhanced by rounded contour of handle. Size: 5-3/4 inches x 1-1/2 inches, Grip Length: 4 inches, Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1110
  • GRAINGER APPROVED
  • DOOR PULL 5 X 1 1/4IN
  • Item # GGH4PE15
  • Mfr. Model # 4PE15
  • Door pulls, comfort and appearance is enhanced by rounded contour of handle. Size: 5 inches x 1-1/4 inches, Grip Length: 3-11/32 inches, Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1110
  • GRAINGER APPROVED
  • CHEST HANDLE STEEL 4 3/4IN L
  • Item # GGH1WAG1
  • Mfr. Model # 1WAG1
  • Surface mounted chest handle is for use on chests, crates and storage boxes. Heavy steel handle with large bail allows forfirm, comfortable grip. Screws can be driven on all sizes with out raising bail. Size no. 4-3/4, wire diameter 13/32 in, plate size 4-7/8 in x 4-3/16 in Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1110
  • RICHARDS-WILCOX
  • HANDLE BOW 191
  • Item # RCW1-0418
  • Mfr. Model # 1-0418
  • Bow handle 191, handle 7/8 inch diameter formed steel: straight pads, steel drilled for 1/2 inch diameter, height 15 inches x 2 inches wide. Handle projects 2-3/4 inches from face of door. Length of grip is 9 inches: depth of grip is 1-7/8 inches.

    View more View less
    CATALOGUE PAGE # 1105
  • GRAINGER APPROVED
  • UTILITY PULL STEEL 6 1/2IN L
  • Item # GGH1WAD7
  • Mfr. Model # 1WAD7
  • Door pull. Ideal for use on shed and barn doors. Comfort is enhanced by rounded contour of handle. Zinc plated to resist rust. Size: 6-9/16 inches x 1-5/32 inches.

    View more View less
    CATALOGUE PAGE # 1110
  • GRAINGER APPROVED
  • HANDLE CHEST 4 1/16IN
  • Item # GGH4PE26
  • Mfr. Model # 4PE26
  • Surface mounted chest handle is for use on chests, crates and storage boxes. Heavy steel handle with large bail allows for firm, comfortable grip. Screws can be driven on all sizes without raising bail. Size no. 4, wire diameter 3/8 in, plate size 4-1/6 in x 3 in, Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1110
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list