Filter Results By

Brand
Price
Shop By
Vacuum Filter
Vacuum Capacity
Vacuum Product Grouping
Net Weight
Amps
Voltage
Static Pressure
Sound Level dBA
Filter Type
Bag Type
Air Flow
Width
Length
Item
Height
http://catalogue.acklandsgrainger.com/2017?hybris=true

Handheld and Canister Vacuum Cleaners

20 Results Found

Results per page :  16 | 32 | 48
  • MILWAUKEE
  • VACUUM CORDLESS 18V WET/DRY
  • Item # MTL0880-20
  • Mfr. Model # 0880-20
  • The 18 volt MTL0880-20 wet/dry vacuum is equipped with dual battery connector blocks working on all 18 volt Milwaukee slide-on batteries, including NiCad and lithium-ion. Batteries sold separately.

    View more View less
    CATALOGUE PAGE # 414
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • DEWALT
  • VACUUM, CORDLESS 1/2 GALLON 18V
  • Item # BLDDC515K
  • Mfr. Model # DC515K
  • Dual clean-up modes allow for debris clean up with either the front utility nozzle or extendable rubber hose. 1/2 gallon tank with heavy-duty latch is easy to empty and clean. Gore(TM) HEPA wet/dry filter traps 99.97% of dust at 0.3 microns. Washable filt

    View more View less
    CATALOGUE PAGE # 414
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • MILWAUKEE
  • VACUUM CORDLESS V28 WET/DRY
  • Item # MTL0780-20
  • Mfr. Model # 0780-20
  • The MTL0780-20, 28 volt wet/dry vacuums work on V28(TM) lithium-ion batteries. Batteries sold separately.

    View more View less
    CATALOGUE PAGE # 414
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • DAYTON
  • PORTABLE VAC,2.5 GAL
  • Item # DTN2NYE4
  • Mfr. Model # 2NYE4
  • Feature onboard tool storage with 6 ft. by 1-1/4 inch hose, crevice tool, utility nozzle, dusting brush, dry disc filter, foam sleeve.Poly tank. Single stage bypass motors. All the power you need for wet and dry cleanup in a handheld package.

    View more View less
    CATALOGUE PAGE # 1627
  • KARCHER
  • T 15/1 DRY CANISTER VACCUUM
  • Item # KFCT15/1
  • Mfr. Model # 1.355-228.0
  • Large fixed rear wheels, front swivel castors. Rugged foot-operated switch. Lightweight design and integrated handle enables simple and comfortable transportation. Infinite variable suction power control. Featuring multiple filtration for clean exhaust air.

    View more View less
    CATALOGUE PAGE # 1630
  • RICHARD
  • BRUSH 2 1/2 ANGL POLY-NY GOOSE NECK
  • Item # RCH80833
  • Mfr. Model # 80833
  • Flexible handle can be adjusted to all kinds of angles. Fits on any extension pole. Polyester and nylon bristles.

    View more View less
    CATALOGUE PAGE # 1551
  • MAKITA
  • CLEANER VACUUM 12V TOOL ONLY
  • Item # MKTLC01ZX
  • Mfr. Model # LC01ZX
  • 12 V cordless vacuum cleaner. Lightweight and portable. 2-stage nylon and cloth filter. Easy to empty dust canister. On board accessory storage. Improved floor nozzle swivel joint. Includes floor nozzle assembly, pipe, sash nozzle, and sash nozzle holder. Batteries and charger sold separately.

    View more View less
    CATALOGUE PAGE # 414
  • KARCHER
  • WINDOW VAC LITHIUM ION POWERED
  • Item # KPWWV50
  • Mfr. Model # WV50
  • WV-50 cordless window vac with li-ion battery and charger. Eliminates wiping, rubbing and fuzz left by paper cleaning towels. On board water reservoir. Comes with lithium-ion battery and wall charger.

    View more View less
  • CATALOGUE PAGE # 2896
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list