Filter Results By

Brand
Price
Shop By
Flashlight Body Material
Flashlight Grouping Type
Flashlight Battery Size
Flashlight Battery Type
Flashlight Grade
Maximum Lumens Output
Run Time on High Setting
Lumens Range
Safety Rated
Rechargeable
Body Dia.
Body Colour
Lumens
Length
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Handheld Flashlights

247 Results Found

Results per page :  16 | 32 | 48
  • PELICAN
  • FLASHLIGHT LED 161 LUM CI,II,III 3AA YW
  • Item # PLC3315CYW
  • Mfr. Model # 3315YW
  • Lamp Type LED,Number of Batteries 3,Batteries Included Yes,Battery Burn Time 9 hrs 45 min,Length 6.14 In.,Lamp Life 10,000 hrs,Body Colour Yellow,Body Material High Impact ABS,Switch Type Push Button,Safety Rating UL CI II III D1,Battery Type AA,Beam Distance 153 m,Light Output 113 Lumens,Impact Resistance Yes,Water Penetration Rating IPX4,Weight with Batteries 6.2 oz,Includes Lanyard

    View more View less
  • CATALOGUE PAGE # 1218
  • PELICAN
  • FLASHLIGHT LED192 LUMEN 2XAA BLACK
  • Item # PLC2360
  • Mfr. Model # 2360BK
  • Pelican M6 tactical LED flashlight. 3 watt Cree LED. 177 output lumens with a 2 hour 30 minute runtime. 155 meter beam distance with a peak beam intensity of 6,002 Candela measured to ANSI standards. Features a machined aluminum body with a knurled grip. Uses two CR123 lithium batteries that are included. Colour black.

    View more View less
  • CATALOGUE PAGE # 1222
  • STREAMLIGHT
  • FLASHLIGHT JR LUXEON
  • Item # SLT71500
  • Mfr. Model # 71500
  • Features a 1 watt super high flux Luxeon star 50,000 hour LED, shock resistant lightweight aluminum construction with a knurled grip, push button tail cap for on/off operation and a pocket clip. Includes a black nylon holster and 2 AA alkaline batteries.

    View more View less
  • CATALOGUE PAGE # 1215
  • PELICAN
  • FLASHLIGHT LED 183 LUMEN CID1 4XAA YLW
  • Item # PLC2410YW
  • Mfr. Model # 2410YW
  • The second generation Stealthlite LED combines the brightness of a high performance incandescent with the long battery life and durability of a recoil LED.

    View more View less
    CATALOGUE PAGE # 1218
  • STREAMLIGHT
  • FLASHLIGHT 4AA LED YELLOW
  • Item # SLT68200
  • Mfr. Model # 68200
  • ProPolymer LED flashlights are non-conductive, corrosion proof, shock resistant, and waterproof. It features push button switching for one-handed operation and an unbreakable polycarbonate lens. Class 1, Division 1 approved.

    View more View less
  • CATALOGUE PAGE # 1214
  • STREAMLIGHT
  • PROPOLYMER 2AA LED
  • Item # SLT67101
  • Mfr. Model # 67101
  • ProPolymer LED flashlight requires 2-AA. The LED features a super bright .5 watt high flux LED that has a 30,000 hour lifetime. Provides 25 lumens for up to 18 hours. Durable, super tough nylon corrosion proof housing with pocket clip and an unbreakable p

    View more View less
    CATALOGUE PAGE # 1214
  • PELICAN
  • FLASHLIGHT 161 LUMEN LED CID1 3XC YLW
  • Item # PLC2010YW
  • Mfr. Model # 2010YW
  • The second generation Sabrelite LED features the advanced super bright Recoil LED Technology that combines the brightness of a conventional light with the long life and durability of an LED. Rugged ABS body. Submersible to 500 feet. Colour: yellow.

    View more View less
    CATALOGUE PAGE # 1218
  • STREAMLIGHT
  • FLASHLIGHT 4AA LUXEON YW
  • Item # SLT68244
  • Mfr. Model # 68244
  • Propolymer luxeon flashlights feature a super high flux LED which provides a longer reaching, brighter beam that's 10 times brighter than a high intensity LED.

    View more View less
  • CATALOGUE PAGE # 1214
  • STREAMLIGHT
  • FLASHLIGHT LED 4AA LUXEON DIV 1 YW
  • Item # SLT68602
  • Mfr. Model # 68602
  • Flashlight features a 1 watt, 100,000 hour Luxeon star LED, 4 hours continuous run time at full intensity, 2 hours of additional usage with declining useable light, non-conductive shock resistant waterproof polymer construction, rubber booted push button

    View more View less
  • CATALOGUE PAGE # 1214
  • ENERGIZER
  • FLASHLIGHT 2AA LED TOUGH HARD CASE
  • Item # EVRTUF2AAPE
  • Mfr. Model # TUF2AAPE
  • Hard Case Pro 2AA flashlight. Impact resistant with steel plate bolted sides. Weatherproof, shatterproof lens, and can survive a 30 foot drop test. 3 Nichia LEDs.

    View more View less
    CATALOGUE PAGE # 1216
  • PELICAN
  • FLASHLIGHT INCAND 45 LUMEN CID1 4XAA YW
  • Item # PLC2400C-YW
  • Mfr. Model # 2400YW
  • Stealthlite flashlight, ABS body with polycarbonate lens, water-resistant, peak beam candlepower 10000, length 6-1/2 in., yellow, Class 1 Div. 1 approved. Features laser spot Xenon lamp module. Operates 4 hr. on 4 AA-cell alkaline batteries (included).

    View more View less
  • CATALOGUE PAGE # 1214
  • STREAMLIGHT
  • PT 2AA W/ALKALINE BATTERIES - BLK
  • Item # SLT88033
  • Mfr. Model # 88033
  • PT(TM)2AA contains a super bright C4 LED with 3 modes of lighting: High, low and strobe. Run times of up to 1.25 hrs (high), 21 hrs (low) and 4 hrs (strobe). Produces up to 120 lumens (high) and 14 lumens (low). Machined aluminum body with anti-roll head and rubber push button tail cap switch. IPX7 rated design: waterproof to 1 meter for 30 minutes. Includes nylon holster and (2) AA Alkaline battery. Black.

    View more View less
  • CATALOGUE PAGE # 1232
  • PELICAN
  • FLASHLIGHT INCAND 53 LUMEN CID2 3XC YLW
  • Item # PLC2000C-YW
  • Mfr. Model # 2000YW
  • Super sabrelite laser spot xenon professional flashlight, unbreakable ABS body with a high impact polycarbonate lens, yellow, 400% increased net candlepower, length is 7-1/2 inches, Class 1 Division 2 approved.

    View more View less
    CATALOGUE PAGE # 1214
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list