Filter Results By

Brand
Price
Shop By
NEC Cord Designation
Power Source
Lumens
Lamp Watts
Cord Length
Length
Item
Gauge/Conductor
Colour
http://catalogue.acklandsgrainger.com/2017?hybris=true

Hand Lamps

107 Results Found

Results per page :  16 | 32 | 48
  • MEGAPRO
  • PEN LED WORK LIGHT
  • Item # MEG6WORKLIGHT
  • Mfr. Model # 6WORKLIGHT
  • High-intensity LED work light. PRoduces a powerful floodlight effect to see your work. Water resistant superior design. Molded clip to stay in your pocket. Rugged, veratile, made to last. Quality push button on/off switch. Size: 6 1/4 in.. Uses 3 AAA batteries to driver 6 super bright white LEDs.

    View more View less
    CATALOGUE PAGE # N/A
  • ALERT
  • LAMP HND MGNTC LGHT DUAL 25F 16/3
  • Item # ALTDPL25G
  • Mfr. Model # DPL25G
  • Dual light magnetic hand lamp, lamp included, features dual 360 degree swivel hooks and a strong magnetic adapter.

    View more View less
    CATALOGUE PAGE # 1200
  • WOODS
  • LIGHT TROUBLE 16/3 SJTW 15 METER
  • Item # WDS541455
  • Mfr. Model # 541455
  • Three conductor grounded work lamp. 15 meter cord. Sure-grip handle, built-in on/off switch and metal cage. With grounded outlet in handle. SJTW 16ga., 13 Amp, 125 V. Max. 75 W, type A bulb.

    View more View less
    CATALOGUE PAGE # 1197
  • GRAINGER APPROVED
  • FLASHLIGHT RECHRGBL YLW/BLK LED 400
  • Item # WSW5RHR8
  • Mfr. Model # 5RHR8
  • Rechargeable LED worklight, 400 lumens, 2 hour battery burn time, NiMH rechargeable battery, ABS plastic body, colour yellow/black, length 13.6 inch, diameter 1.9 inch, magnet on back of worklight, includes AC and DC charging adapters, side mounted push button switch.

    View more View less
    CATALOGUE PAGE # N/A
  • WESTWARD
  • LANTERN RECHARGEABLE LED RED/BLACK
  • Item # WSW5RHN0
  • Mfr. Model # 5RHN0
  • Rechargeable LED worklight, 200 lumens, 5 hour battery burn time, NiMH rechargeable battery, ABS plastic body, polycarbonate lens, colour red/black, length 16-3/4 inch, diameter 1-3/4 inch, includes AC and DC charging adaptors, side mounted slide on/off button.

    View more View less
    CATALOGUE PAGE # 1195
  • ALERT
  • HAND LAMP COB LED 250 LUMENS
  • Item # ALTKTR3C
  • Mfr. Model # KTR3C
  • Rechargeable Dual Brightness COB LED light, 9 hours continuous runtime on low, 3 hours continuous runtime on high. Li-ION battery. 120 V transformer charger. 250 lumen.

    View more View less
    CATALOGUE PAGE # 1196
  • ALERT
  • LAMP HND FLR COMPACT 15FT 18/2
  • Item # ALTEPL15
  • Mfr. Model # EPL15
  • Compact fluorescent hand lamp is cool to the touch and features ballast and on/off switch in the handle, polycarbonate lens, shatter resistant housing and a 360 degree adjustable hook for suspension.

    View more View less
    CATALOGUE PAGE # 1200
  • LIND EQUIPMENT
  • WORKLIGHT NCAD 25FT 14/3 SJTW CRD
  • Item # LNDLE103-25P
  • Mfr. Model # LE103-25P
  • Heavy-duty hand lamp. 25 foot SJTW 14/3 cord, 100 watt maximum bulb wattage. Molded plastic handle with on/off switch. Swing open guard with reflector. Cord is in high visibility yellow.

    View more View less
    CATALOGUE PAGE # 1199
  • ALERT
  • LAMP HND MGNTC 25FT 16/3
  • Item # ALTUPL25G
  • Mfr. Model # UPL25G
  • Magnetic hand lamp, lamp included, features dual 360 degree swivel hooks and a strong magnetic adapter and a convenient outlet built right into the base handle.

    View more View less
    CATALOGUE PAGE # 1200
  • ALERT
  • WORK LIGHT INCAND METAL GRD 50FT
  • Item # ALTTLP50GM-CB
  • Mfr. Model # TLP50GM-CB
  • Incandescent hand lamp with coated metal lamp guard and resettable circuit breaker. 13 Amp outlet, 125 V, 60 Hz. Features 50 ft. all-weather cord that remains flexible in subzero temperatures. Convenient rotary hanging hook.

    View more View less
    CATALOGUE PAGE # 1198
  • Available only while supplies last. Quantities may be limited.
  • WOODHEAD
  • TROUBLE LIGHT W/50FTCORD
  • Item # WWD405
  • Mfr. Model # 405
  • Safeway industrial duty incandescent drop-lite hand lamp, type SJTO 50 foot cord, NEMA 5-15 plug, heavy plated steel front lift guard with reflector and hanging hook, maximum 100 watt lamp, nylon handle with switch and 120 volt NEMA 5-15 side outlet.

    View more View less
    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited.
  • ALERT
  • LIGHT 30 LED RECHARGE MAG MNT
  • Item # ALTKTP3001
  • Mfr. Model # KTP3001
  • Cordless LED Work Light with rechargeable battery. 145 lumen, 30 LED task light plus 90 lumen 1 Watt Luxeon(R) LED spot lamp on top, charging cradle and quick change battery pack. Includes stand up base

    View more View less
    CATALOGUE PAGE # 1197
  • ALERT
  • LED LIGHT RECHARGABLE 48LED
  • Item # ALTLER48C
  • Mfr. Model # LER48C
  • A rechargeable NiMh battery offers portability to this hand lamp. 48 high intensity LED lamps. Features a hideaway top hanging hook, comfort grip ad wrist strap. Includes leatherette carrying case holster a with belt loop. 260 lumen.

    View more View less
    CATALOGUE PAGE # 1195
  • WOODS
  • LIGHT TROUBLE 18/2 SJTW 6 METER
  • Item # WDS541332
  • Mfr. Model # 541332
  • Two conductor polarized work lamp. 6 meter. Sure-grip handle, built-in on/off switch and metal cage. SJTW 18 ga., 13 Amp, 120 V. Max. 75 W, type A bulb.

    View more View less
    CATALOGUE PAGE # 1197
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list