!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Voltage

Drills & Drivers

Drills and drivers use interchangeable bits to make holes and turn fasteners. They have a chuck or collet that accepts the bits and a switch that activates the tool motor to drive the bits. These tools are mainly used for holemaking and fastening but are sometimes used with attachments for cutting, mixing, or grinding. Pistol-grip drills place the user's hand behind the chuck to steady the tool and control pressure on the bit. Right-angle drills set the bit at 90° to the tool body to access corners and reach into tight spaces. Joist and stud right-angle drills are larger and more powerful than general purpose right-angle drills. Spade-grip drills have multiple handles for two-handed use. Power screwdrivers drive screws with speed and precision. Screw guns drive screws to a set depth. Impact drivers rotate and thrust bits for high-torque driving. Coring rigs remove cylinders of material from workpieces. Hammer drills break up and drill into masonry, concrete, and stone.

https://catalogue.grainger.ca/2023?hybris=true

78 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DEWALT
  • DRILL, CORDED, ½ IN CHUCK, KEYED, 600 RPM, 120V AC/7.8A, PISTOL GRIP, TRIGGER SWITCH
  • Item # BLDDW245
  • Mfr. Model # DW245
  • EHC: EHC :
  • This VSR corded drill with a pistol grip handle operates at 120V AC/7.8A. It has a variable-speed setting of 600 RPM. The reversible drill has a continuous speed setting, trigger switch/throttle, a triple gear train, and a ½-inch keyed metal chuck. It features two conductors, an eight-foot cord length, and has 12¼-inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 371
  • DEWALT
  • DRILL KIT, CORDED, ⅜ IN CHUCK, KEYLESS, 2500 RPM, 120V AC/8A, PISTOL GRIP, TRIGGER SWITCH
  • Item # BLDDWD110K
  • Mfr. Model # DWD110K
  • EHC: EHC :
  • This VSR corded drill kit with a pistol grip handle operates at 120V AC/8A. It has a variable-speed setting of 2500 RPM. The reversible drill kit has a continuous speed setting, trigger switch/throttle, a single gear train, and a ⅜-inch keyless metal/plastic chuck. It features two conductors and has one-inch drilling capacity in wood.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 371
  • DEWALT
  • MIXER/DRILL, CORDLESS, KEYLESS, METAL, ½ IN, PISTOL GRIP, 600 RPM, 60V DC, 10 ⅛ IN L
  • Item # BLDDCD130B
  • Mfr. Model # DCD130B
  • EHC: EHC :
  • This 60V Max premium cordless mixer/drill with a ½-inch keyless metal chuck has a pistol grip handle. It has a minimum speed setting of 600 RPM, a brushless motor, and an electronic clutch. The trigger throttle kit operates at Flexvolt 60V DC and measures 10⅛-inch overall length. It includes a chuck key, chuck key holder, and side handle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • DRILL/DRIVER KIT, CORDLESS, KEYLESS, PLASTIC, ⅜ IN CHUCK, 2000 RPM, 11 IN LENGTH
  • Item # BLDDCD740C1
  • Mfr. Model # DCD740C1
  • EHC: EHC :
  • This 20V Max cordless rechargeable drill/driver kit has a ⅜-inch keyless plastic chuck and a D-handle. It has two variable-speed settings of 2000 RPM and a mechanical clutch. The lever throttle kit operates at 20V DC and measures 11-inch overall length. It includes a bare tool, battery, belt hook, and two-inch Philips tip bit.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 341
  • DEWALT
  • SCREW GUN, CORDLESS, 20V, 1.5 AH, PISTOL, ¼ IN HEX, 4400 RPM, DRYWALL, TRIGGER THROTTLE
  • Item # BLDDCF620B
  • Mfr. Model # DCF620B
  • EHC: EHC :
  • This 20V Max XR cordless screw gun with pistol handle operates on a 20 volts battery of 1.5 ampere-hours capacity. It measures 8⅓-inch length and has a ¼-inch hex drive. The reversible drywall screw gun has a trigger throttle and a free speed of 4400 RPM. It features built-in LED lights, a trigger lock, and a brushless motor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 341
  • This product has been DISCONTINUED and can no longer be ordered.
  • DEWALT
  • DRILL KIT, CORDLESS, KEYLESS, METAL, ½ IN CHUCK, 575 TO 2000 RPM, 18V DC, 4 AH
  • Item # BLDDCD980M2
  • Mfr. Model # DCD980M2
  • EHC: EHC :
  • This 18V Max Premium cordless drill kit is made of metal that has a ½-inch keyless metal chuck. It has three variable-speed settings ranging from 575 to 2000 RPM, a mechanical clutch, and a brushless motor. The trigger throttle kit operates at 18V DC batteries and measures 9⅜-inch in length. It includes a bare tool, two 4Ah batteries, and a charger.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 341
  • DEWALT
  • DRILL DRIVER KIT, CORDLESS, KEYLESS, PLASTIC, ⅜ IN CHUCK, 0 TO 1500 RPM, 20V DC, 1.3 AH
  • Item # BLDDCD710S2
  • Mfr. Model # DCD710S2
  • EHC: EHC :
  • This 12V Max subcompact cordless rechargeable drill-driver kit has a ⅜-inch keyless plastic chuck and a pistol grip handle. It has two variable-speed settings ranging from 0 to 1500 RPM and a mechanical clutch. The kit operates at 20V DC and measures 7½-inch overall length. It includes a bare tool, two 1.3 ampere-hours batteries, and a charger.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 346
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list