Filter Results By

Brand
Price
Shop By
Light Appearance
Max. Overall Bulb Length
Bulb Base Type
Bulb Beam Angle
Average Bulb Life
Bulb Type
Watts
Voltage
Lumens
Item
Bulb Shape
http://catalogue.acklandsgrainger.com/2017?hybris=true

Halogen Lamps and Bulbs

47 Results Found

Results per page :  16 | 32 | 48
  • WESTWARD
  • BULB HALOGEN 500W 2/CARD
  • Item # WSWTLB500
  • Mfr. Model # TLB500
  • Quartz halogen replacement bulbs for portable task lights: 150 W, 250 W, 500 W long life, carded 2 per package.

    View more View less
    CATALOGUE PAGE # 1186
  • WESTWARD
  • BULB HALOGEN 250W 2/CARD
  • Item # WSWTLB250
  • Mfr. Model # TLB250
  • Quartz halogen replacement bulbs for portable task lights: 150 W, 250 W, 500 W long life, carded 2 per package.

    View more View less
    CATALOGUE PAGE # 1186
  • GE LIGHTING
  • LAMP QUARTZ Q500T3/CL/CDCDN 00670
  • Item # GELQ500T3CLCD
  • Mfr. Model # Q500T3CLCD
  • Incandescent/quartz halogen lamp, 500W, T3 bulb, 3/8 in. diameter with recessed single contact R7S base, clear, horizontal, ANSI: FCL, 115V, light output lumens 11100, rated ave. life 2000 hours, maximum overall length 4-11/16 in. (119.1 mm), 60 per case.

    View more View less
  • CATALOGUE PAGE # 1149
  • GE LIGHTING
  • LAMP QUARTZ 300W CLEAR 00669
  • Item # GELQ300T3CLCD
  • Mfr. Model # Q300T3CLCD
  • Incandescent/quartz halogen lamp, 300W, T2-1/2 bulb, 3/8 in. diameter with recessed single contact R7S base, clear, horizontal, ANSI: EHM, 120V, light output lumens 5950, rated ave. life 2000 hours, max. overall length 4-11/16 in. (119.1 mm), 60 per case.

    View more View less
  • CATALOGUE PAGE # 1149
  • WESTWARD
  • BULB HALOGEN 150W 2/CARD
  • Item # WSWTLB150
  • Mfr. Model # TLB150
  • Quartz halogen replacement bulbs for portable task lights: 150 W, 250 W, 500 W long life, carded 2 per package.

    View more View less
    CATALOGUE PAGE # 1186
  • GE LIGHTING
  • LAMP QUARTZ Q1500T3/CL 240 23830
  • Item # GELQ1500T3CL240
  • Mfr. Model # Q1500T3CL240
  • Incandescent/quartz halogen lamp, 1500W, T3 bulb, 3/8 in. diameter with recessed single contact R7S base, clear, horizontal, 240V, light output lumens 35800, rated average life 2000 hours, maximum overall length 10-1/16 in. (255.6 mm), 12 per case.

    View more View less
  • CATALOGUE PAGE # 1149
  • GE LIGHTING
  • LAMP QUARTZ Q250T3/CL 120 22865
  • Item # GELQ250T3CL
  • Mfr. Model # Q250T3CL
  • Incandescent/quartz halogen lamp, 250W, T3 bulb, 3/8 in. diameter with recessed single contact R7S base, clear, horizontal, 120V, light output lumens 4000, rated average life 1500 hours, maximum overall length 3-1/8 in. (79.4 mm), 12 per case.

    View more View less
  • CATALOGUE PAGE # 1149
  • GE LIGHTING
  • LAMP QUARTZ 150W 00668
  • Item # GELQ150T3CLCD
  • Mfr. Model # Q150T3CLCD
  • Incandescent/quartz halogen lamp, 150W, T3 bulb, 3/8 in. diameter with recessed single contact R7S base, clear, horizontal, 120V, light output lumens 2400, rated average life 1500 hours, maximum overall length 3-1/8 in. (79.4 mm), 60 per case.

    View more View less
  • CATALOGUE PAGE # 1149
  • GE LIGHTING
  • LAMP PHOTO/PROJ 35200
  • Item # GELEKE
  • Mfr. Model # EKE
  • Projection lamp, 8 mm. Base 2-pin. ANSI code EKE. Bulb MR16. Maximum overall length 1-3/4 inches. Rated average life 250 hours. Voltage 21. Case quantity 10.

    View more View less
  • CATALOGUE PAGE # 1146
  • GE LIGHTING
  • LAMP QUARTZ Q20MR16/C/FL40 10 20814
  • Item # GELQ20MR16CFL40
  • Mfr. Model # Q20MR16CFL40
  • Incandescent/quartz halogen lamp, 20W, MR16 bulb, 2 in. diameter with GX5.3 2-pin base, flood, ANSI: BAB/ConstantColor Precise, 12V, rated average life 5000 hours, maximum overall length 1-7/8 in. (47.6 mm), 20 per case.

    View more View less
  • CATALOGUE PAGE # 1149
  • WESTWARD
  • BULB HALOGEN 200W 2/CARD
  • Item # WSWTLB200
  • Mfr. Model # TLB200
  • Replacement quartz lamps. Quartz halogen replacement bulbs for portable task lights: 150 W, 250 W, 500 W long life, carded 2 per package.

    View more View less
    CATALOGUE PAGE # 1186
  • GE LIGHTING
  • LAMP QUARTZ Q35MR16/C/FL40 10 20825
  • Item # GELQ35MR16CFL40
  • Mfr. Model # Q35MR16CFL40
  • Incandescent/quartz halogen lamp, 35W, MR16 bulb, 2 in. diameter with GX5.3 2-pin base, floodlight, ANSI: FMW/ConstantColor Precise, 12V, rated average life 5000 hours, maximum overall length 1-7/8 in. (47.6 mm), 20 per case.

    View more View less
  • CATALOGUE PAGE # 1149
  • GE LIGHTING
  • LAMP QUARTZ Q50MR16/C/FL40 10 20833
  • Item # GELQ50MR16CFL40
  • Mfr. Model # Q50MR16CFL40
  • Incandescent/quartz halogen lamp, 50W, MR16 bulb, 2 in. diameter with GX5.3 2-pin base, flood, ANSI: EXN/ConstantColor Precise, 12V, rated average life 6000 hours, maximum overall length 1-7/8 in. (47.6 mm), 20 per case.

    View more View less
  • CATALOGUE PAGE # 1149
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list