Filter Results By

Brand
Price
Shop By
Ballast Item
Ballast Max. Lamp Watts
Ballast Lamp Type
Ballast Voltage
Ballast Start Type
Input Watts
ANSI Code
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

HID Ballasts

59 Results Found

Results per page :  16 | 32 | 48
  • GE LIGHTING
  • BALLAST HID GES400TRIAC4-5 78539
  • Item # GELGES400TRIAC4-5
  • Mfr. Model # GES400TRIAC4-5
  • Replacement HID core and coil kits contain the appropriate core and coil, a properly rated capacitor and all other components required for ballast replacement. ANSI code S51. Circuit type CWA. Input watts 465. Lamp input voltage 120/277/347. Lamp watts 4

    View more View less
  • CATALOGUE PAGE # 1166
  • GE LIGHTING
  • BALLAST HID GEM175TRIAC3-5 78521
  • Item # GELGEM175TRIAC3-5
  • Mfr. Model # GEM175TRIAC3-5
  • Replacement HID core and coil kits contain the appropriate core and coil, a properly rated capacitor and all other components required for ballast replacement. ANSI code M57. Circuit type CWA. Input watts 208. Lamp input voltage 120/277/347. Lamp watts 17

    View more View less
  • CATALOGUE PAGE # 1166
  • GE LIGHTING
  • BALLAST HID GEM400TRIAC4-5 78523
  • Item # GELGEM400TRIAC4-5
  • Mfr. Model # GEM400TRIAC4-5
  • Replacement HID core and coil kits contain the appropriate core and coil, a properly rated capacitor and all other components required for ballast replacement. ANSI code M59. Circuit type CWA. Input watts 460. Lamp input voltage 120/277/347. Lamp watts 40

    View more View less
  • CATALOGUE PAGE # 1166
  • GE LIGHTING
  • BALLAST MAGNETIC PULSE STRT 78529
  • Item # GELGEP350TRIAC4-5
  • Mfr. Model # GEP350TRIAC4-5
  • Replacement HID core and coil kits contain the appropriate core and coil, a properly rated capacitor and all other components required for ballast replacement. ANSI code M131. Circuit type CWA. Input watts 410. Lamp input voltage 120/277/347. Lamp watts

    View more View less
  • CATALOGUE PAGE # 1166
  • GE LIGHTING
  • BALLAST HID GEM1000TRIAC5-5 78524
  • Item # GELGEM1000TRIAC5-5
  • Mfr. Model # GEM1000TRIAC5-5
  • Replacement HID core and coil kits contain the appropriate core and coil, a properly rated capacitor and all other components required for ballast replacement. ANSI code M47. Circuit type CWA. Input watts 1,080. Lamp input voltage 120/277/347. Lamp watts

    View more View less
  • CATALOGUE PAGE # 1166
  • LUMAPRO
  • HID BALLAST KIT HPS 150W
  • Item # GGE1XUF4
  • Mfr. Model # 1XUF4
  • HID Ballast Kit, Lamp Type High Pressure Sodium, Lamp Watts 150, ANSI Code S55, Input Watts 182, Input Voltage 120/208/240/277, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -40 Degrees F, 60 Hz, 1.6 Opera

    View more View less
    CATALOGUE PAGE # 1165
  • GE LIGHTING
  • BALLAST HID GES1000TRIAC5-5 78540
  • Item # GELGES1000TRIAC5-5
  • Mfr. Model # GES1000TRIAC5-5
  • Replacement HID core and coil kits contain the appropriate core and coil, a properly rated capacitor and all other components required for ballast replacement. ANSI code S52. Circuit type CWA. Input watts 1,100. Lamp input voltage 120/277/347. Lamp watts

    View more View less
  • CATALOGUE PAGE # 1166
  • LUMAPRO
  • HID BALLAST KIT METAL HALIDE 250W
  • Item # GGE1XUE1
  • Mfr. Model # 1XUE1
  • HID Ballast Kit, Lamp Type Metal Halide, Lamp Watts 250, ANSI Code M58, Input Watts 295, Input Voltage 120/208/240/277, Ballast Type Probe Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 2.7 Operating Amps

    View more View less
    CATALOGUE PAGE # 1165
  • LUMAPRO
  • HID BALLAST KIT HPS 100W
  • Item # GGE1XUF3
  • Mfr. Model # 1XUF3
  • HID Ballast Kit, Lamp Type High Pressure Sodium, Lamp Watts 100, ANSI Code S54, Input Watts 130, Input Voltage 120/208/240/277, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -40 Degrees F, 60 Hz, 1.1 Opera

    View more View less
    CATALOGUE PAGE # 1165
  • GE LIGHTING
  • BALLAST HID GES150TRILC3-5 78536
  • Item # GELGES150TRILC3-5
  • Mfr. Model # GES150TRILC3-5
  • Replacement HID core and coil kits contain the appropriate core and coil, a properly rated capacitor and all other components required for ballast replacement. ANSI code S54. Circuit type HX-HPF. Input watts 190. Lamp input voltage 120/277/347. Lamp watt

    View more View less
  • CATALOGUE PAGE # 1166
  • LUMAPRO
  • HID CORE/COIL BALLAST KIT 150 WATTS
  • Item # GGE4CRJ2
  • Mfr. Model # 4CRJ2
  • HID Ballast, Lamp Type Metal Halide, Lamp Watts 150, ANSI Code M102/M142, Input Watts 186, Input Voltage 120/208/240/277, Ballast Type Pulse Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 1.6 Operating Amps @ 120V, 1 Operating Amps @ 208V, 0.8 Operating Amps @ 240V, 0.7 Operating Amps @ 277V, Insulation Class H, No Thermal Protection, Length 3-15/16 In., Width 3-13/16 In., Height 2-13/16 In.

    View more View less
    CATALOGUE PAGE # 1165
  • LUMAPRO
  • HID CORE/COIL BALLAST KIT 50 WATTS
  • Item # GGE4CRH9
  • Mfr. Model # 4CRH9
  • HID Ballast, Lamp Type High Pressure Sodium, Lamp Watts 50, ANSI Code S68, Input Watts 65, Input Voltage 120/208/240/277, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -40 Degrees F, 60 Hz, 0.7 Operating Amps @ 120V, 0.4 Operating Amps @ 208V, 0.3 Operating Amps @ 240V, 0.3 Operating Amps @ 277V, Insulation Class H, No Thermal Protection, Length 3-15/16 In., Width 2-5/16 In., Height 2-13/16 In.

    View more View less
    CATALOGUE PAGE # 1165
  • LUMAPRO
  • HID BALLAST KIT METAL HALIDE 100W
  • Item # GGE1XUD7
  • Mfr. Model # 1XUD7
  • HID Ballast Kit, Lamp Type Metal Halide, Lamp Watts 100, ANSI Code M90, Input Watts 120, Input Voltage 120/208/240/277, Ballast Type Pulse Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 1.1 Operating Amps

    View more View less
    CATALOGUE PAGE # 1165
  • LUMAPRO
  • HID BALLAST KIT METAL HALIDE 400W
  • Item # GGE1XUE4
  • Mfr. Model # 1XUE4
  • HID Ballast Kit, Lamp Type Metal Halide, Lamp Watts 400, ANSI Code M59, Input Watts 452, Input Voltage 120/208/240/277/480, Ballast Type Probe Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 4.2 Operating A

    View more View less
    CATALOGUE PAGE # 1165
  • LUMAPRO
  • HID BALLAST KIT METAL HALIDE 250W
  • Item # GGE1XUE2
  • Mfr. Model # 1XUE2
  • HID Ballast Kit, Lamp Type Metal Halide, Lamp Watts 250, ANSI Code M58, Input Watts 289, Input Voltage 120/208/240/277/480, Ballast Type Probe Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 2.7 Operating A

    View more View less
    CATALOGUE PAGE # 1165
  • LUMAPRO
  • HID BALLAST KIT HPS 400W
  • Item # GGE1XUF7
  • Mfr. Model # 1XUF7
  • HID Ballast Kit, Lamp Type High Pressure Sodium, Lamp Watts 400, ANSI Code S51, Input Watts 453, Input Voltage 120/208/240/277, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -40 Degrees F, 60 Hz, 3.8 Opera

    View more View less
    CATALOGUE PAGE # 1165
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list