Filter Results By

Brand
Price
Shop By
Grease Pump Operation
Fits Container Size
Volume Per Stroke
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Grease Pumps

44 Results Found

Results per page :  16 | 32 | 48
  • WESTWARD
  • PUMP ROTARY (OIL)
  • Item # WSWJW214
  • Mfr. Model # JW214
  • Rotary pump for oil based petroleum products. Cast iron body, steel inlet and outlet tubing with 2 inch bung adapter. Pumps 1 liter every 3.5 revolutions.

    View more View less
    CATALOGUE PAGE # 3267
  • LINCOLN
  • LUBRIGUN AIR OPERATED 50:1
  • Item # LNC989
  • Mfr. Model # 989
  • Grease pump. Steel cover has 3 thumb screws to clamp securely to any original 25 - 50 lb. refinery container.

    View more View less
    CATALOGUE PAGE # 2856
  • LINCOLN
  • PUMP GREASE
  • Item # LNC6917
  • Mfr. Model # 6917
  • 50:1 Air Operated/Double Acting Grease Pump with Band Dolly Base

    View more View less
    CATALOGUE PAGE # 2858
  • LINCOLN
  • PUMP LUBE 40:1 120LB
  • Item # LNC4417
  • Mfr. Model # 4417
  • Economical, 40:1 air operated alternative to using a grease gun for light to medium-duty applications. Use 35 lb. buckets or 120 lb. drums and eliminate the expense, mess and disposal cost of cartridges. Includes high pressure control valve, grease couple Includes high pressure control valve, grease coupler, swivel and 7 foot hose.

    View more View less
    CATALOGUE PAGE # 2858
  • WESTWARD
  • PUMP GREASE 50:1 AIR 120LB
  • Item # WSWTPGA120
  • Mfr. Model # TPGA120
  • Grease pump. Dispenses 45 oz. of grease per minute at 150 PSI. Without Roll-A-Round base.

    View more View less
    CATALOGUE PAGE # 2858
  • WESTWARD
  • PUMP GREASE PORTABLE 22LB 3500PSI
  • Item # WSWTPG22
  • Mfr. Model # TPG22
  • High pressure/high volume bucket grease pump. Develops 3,500 PSI. Delivers 1 oz. in 7 strokes. Complete with 22 lbs. grease bucket, spring loader follower plate, 2.2 m rubber hose and coupler.

    View more View less
    CATALOGUE PAGE # 2868
  • LINCOLN
  • PUMP BUCKET
  • Item # LNC1292
  • Mfr. Model # 1292
  • Economy Lube Pump with Low-Priced Unit Clamps on any 25 to 50 Pound Refinery Container in 60 Seconds. Tube Size 1-1/4 inch.

    View more View less
    CATALOGUE PAGE # 2868
  • LINCOLN
  • LUBRIGUN CHASSIS F/400LB DRUM 50:1
  • Item # LNC926
  • Mfr. Model # 926
  • Air operated grease pump chassis lubrigun for 400 lb. (180 Kg) drum is equipped with: LNC82054 bare pump assembly, LNC81523 drum cover, LNC11659 air nipple, LNC72036 air connecting hose, LNC80202 volume elbow union, and LNC75084 grease connecting hose.

    View more View less
    CATALOGUE PAGE # 2859
  • LINCOLN
  • PUMP FILLER PORTABLE AUTOMATIC
  • Item # LNC1296
  • Mfr. Model # 1296
  • Portable filler pump clamps to any original 25 - 50 lbs. (18 kg) refinery container. Handles medium and light lubricants in any weather. Includes pump, filler socket, follower plate and ribbed steel drum cover. Rust resistant. Tube size 1-1/2 inches.

    View more View less
    CATALOGUE PAGE # 2867
  • Available only while supplies last. Quantities may be limited.
  • WESTWARD
  • PUMP GREASE 50:1 AIR 25-50LB
  • Item # WSWTPGA50
  • Mfr. Model # TPGA50
  • Grease pump. Dispenses 45 oz. of grease per minute at 150 PSI. Without Roll-A-Round base.

    View more View less
    CATALOGUE PAGE # N/A
  • LINCOLN
  • PUMP LUBE 5:1 55GA
  • Item # LNCV305055BB
  • Mfr. Model # V305055BB
  • 3 diameter oil pumps offer a unique modular design with a minimum of internal components, eliminating the complexity found in other pumps, reducing the risk of breakdowns. Pump seals are compatible with a wide range of natural and synthetic lubricants of

    View more View less
    CATALOGUE PAGE # N/A
  • LINCOLN
  • PUMP SERIES 115 75:1 RATIO
  • Item # LNC1904
  • Mfr. Model # 1904
  • High-volume output air motor has extra long stroke for powerful, uniform delivery on both up and down strokes. Shovel-type pump tube used to add mechanical priming to normal suction when needed.

    View more View less
    CATALOGUE PAGE # 2859
  • LINCOLN
  • LUBRICATOR
  • Item # LNC1275
  • Mfr. Model # 1275
  • All purpose pump dispenses both lubricants and greases. Handle slot pin switches for high pressure 5,000 PSI and low pressure 2,000 PSI delivery. 40 lb. capacity steel container filled through pivot cover opening in lid. May also be used for fast, clean refilling of transmissions, differentials, gear cases and final drives.Note: Hose and coupler sold separately.

    View more View less
    CATALOGUE PAGE # 2868
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list