Filter Results By

Brand
Shop By

Grease Guns

http://catalogue.acklandsgrainger.com/2017?hybris=true

239 Results Found

Results per page :  16 | 32 | 48
  • LINCOLN
  • GUN LEVER HD 16OZ CAPACITY 21-3/4IN
  • Item # LNC1142
  • Mfr. Model # 1142
  • Heavy-duty lever type grease gun. Lube capacity: 16 oz. bulk or 14-1/2 oz. cartridge. 21-3/4 inch overall length.

    View more View less

    MSDS Document Not Found

    For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2882
  • MILWAUKEE
  • GREASE GUN M18 2 SPD KIT W/2 BAT
  • Item # MTL2646-22CT
  • Mfr. Model # 2646-22CT
  • Capacity 14 oz Cartridge, 16 oz Bulk, 16 oz Suction, Max. Operating PSI 10,000, Length (In.) 15, Hose Length (In.) 48, Grease Fill, For Use With 48-11-1815, Includes M18(TM) Cordless 2-Speed Grease Gun, 48 In. Flex Hose w/ Spring Guard, (2) M18(TM) Compact REDLITHIUM(TM) Batteries (48-11-1815), Multi-Voltage Charger (48-59-1812), High Pressure Grease Coupler, Hard Carrying Case, Shoulder Strap

    View more View less
  • MSDS Document Not Found

    For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 401
  • LINCOLN
  • GUN GREASE PISTOL GRIP 18IN
  • Item # LNC1134
  • Mfr. Model # 1134
  • Pistol grip heavy-duty grease gun with a cast aluminum head and enclosed piston. Unique design reduces operator fatigue. Jam-proof handle return mechanism. Rugged single piece head casting.

    View more View less

    MSDS Document Not Found

    For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2883
  • LINCOLN
  • GREASE GUN PISTOL GRIP 18IN
  • Item # LNC1133
  • Mfr. Model # 1133
  • Pistol grip grease gun, operating pressure 6000 PSI, nozzle extension 18 inches, strokes for one ounce output 33, length 15-1/2 inches, 2 way fill, for 16 ounce bulk or 14-1/2 ounce cartridge, flex hose.

    View more View less

    MSDS Document Not Found

    For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2883
  • Available only while supplies last. Quantities may be limited.
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • GUN GREASE PISTOL STYLE 14 OZ
  • Item # WSWGG14PW
  • Mfr. Model # GG14PW
  • Pistol grip grease gun with die cast head, 3-way loading, lube capacity bulk 16 oz., lube capacity cartridge 14 oz., 4,500 PSI maximum, includes 18 inch nylon flex hose and hydraulic coupler. Heavy-duty steel chrome plated barrel and non-slip knurled grips. Posi-Lock follower rod with T-handle.

    View more View less

    MSDS Document Not Found

    For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • GREASE GUN M18 2 SPEED BARE
  • Item # MTL2646-20
  • Mfr. Model # 2646-20
  • Capacity 14 oz Cartridge, 16 oz Bulk, 16 oz Suction, Max. Operating PSI 10,000, Length (In.) 15, Hose Length (In.) 48, Grease Fill, For Use With 48-11-1815, Includes Tool Only

    View more View less

    MSDS Document Not Found

    For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 401
  • MILWAUKEE
  • GREASE GUN M18 2 SPD KIT W/1 BAT
  • Item # MTL2646-21CT
  • Mfr. Model # 2646-21CT
  • Capacity 14 oz Cartridge, 16 oz Bulk, 16 oz Suction, Max. Operating PSI 10,000, Length (In.) 15, Hose Length (In.) 48, Grease Fill, For Use With 48-11-1815, Includes M18(TM) Cordless 2-Speed Grease Gun, 48 In. Flex Hose w/ Spring Guard, M18(TM) Compact REDLITHIUM(TM) (48-11-1815), Multi-Voltage Charger (48-59-1812), High Pressure Grease Coupler, Hard Carrying Case, Shoulder Strap

    View more View less
  • MSDS Document Not Found

    For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 401
  • LINCOLN
  • GUN GREASE C/W WHIP HOSE
  • Item # LNC1147
  • Mfr. Model # 1147
  • Heavy-duty lever type grease gun for continuous service with rugged cast iron pump head. Lube capacity: 16 oz. bulk or 14-1/2 oz. cartridge. 21-3/4 inch overall length.

    View more View less

    MSDS Document Not Found

    For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2882
  • MILWAUKEE
  • M12 CRDLSS GREASE GUN KT 1 XC BATT
  • Item # MTL2446-21XC
  • Mfr. Model # 2446-21XC
  • 25% more pressure and run time. 7 grease cartridges per charge. Delivers over 8,000 PSI. Includes (1) XC battery, 30-minute charger, 38 inch flexible hose, coupler and carrying case.

    View more View less
  • MSDS Document Not Found

    For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 401
  • LINCOLN
  • POWERLUBER 18V DUAL BATTERY
  • Item # LNC1844
  • Mfr. Model # 1844
  • Powerluber 18V Dual Battery.

    View more View less

    MSDS Document Not Found

    For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2877
  • LINCOLN
  • NOZZLE NEEDLE
  • Item # LNC5803
  • Mfr. Model # 5803
  • Needle nozzle design allows operator to contact flush type or hard-to-reach hydraulic type fittings.

    View more View less

    MSDS Document Not Found

    For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2866
  • LINCOLN
  • GUN GREASE AIR OPERATED
  • Item # LNC1162
  • Mfr. Model # 1162
  • Air-operated powerluber with flex extension and new purge valve eliminates trapped air. Flip-over follower eliminates grease bypass. Heavy-duty spring for prime retention. Locking follower rod for easy loading. 40:1 ratio: air operating range 40-150 PSI.

    View more View less

    MSDS Document Not Found

    For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2882
  • LINCOLN
  • COUPLER STANDARD BUTTON HEAD
  • Item # LNC81458
  • Mfr. Model # 81458
  • Button head coupler with a 4,000 PSI maximum operating pressure. For pull-on, push-on or hook-on service. For use with large 5/8 inch diameter button head fittings. Has 7/16 inch-27 female thread.

    View more View less

    MSDS Document Not Found

    For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2866
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • GREASE GUN HIGH VOLUME 14OZ 7000PSI
  • Item # WSWGG14HV
  • Mfr. Model # GG14HV
  • One hand pistol grip grease gun with variable handle setting for high pressure/high volume applications. Grease gun head fitted with bulk loader. Comes complete with 18 inch flex hose and coupler.

    View more View less

    MSDS Document Not Found

    For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2884
  • LINCOLN
  • COUPLER REPLACEMENT
  • Item # LNC5845
  • Mfr. Model # 5845
  • Heavy-duty hydraulic coupler with a 7,500 PSI maximum operating pressure. Large outside diameter permits easy contact with recessed fittings. Double life - replaceable hardened steel jaws. Built in ball check prevents leaks & lubricant back-up.

    View more View less

    MSDS Document Not Found

    For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2865
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list