Filter Results By

Brand
Price
Shop By
Fitting Accessory Grouping
Fitting Head Angle
Thread Type
Overall Length
Thread Size
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Grease Fitting Accessories

11 Results Found

Results per page :  16 | 32 | 48
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • GREASE FITTING ADAPTER HEX
  • Item # WSW5NUF5
  • Mfr. Model # 5NUF5
  • Grease fitting, straight, hex, material steel, zinc plated finish, thread size 1/4-28 male, 1/8-27 female, overall length 7/8 in., package quantity 5.

    View more View less
    CATALOGUE PAGE # 2866
  • WESTWARD
  • GREASE FITTING ADAPTER HEX
  • Item # WSW5NUF4
  • Mfr. Model # 5NUF4
  • Grease fitting, straight, hex, material steel, zinc plated finish, thread size 1/4-28 female, 1/8-27 female, overall length 21/32 in., rigid and flexible grease gun extension fitted with hydraulic coupler, package quantity 5.

    View more View less
    CATALOGUE PAGE # 2866
  • WESTWARD
  • THREAD TESTER GREASE FITTING
  • Item # WSW13X066
  • Mfr. Model # 13X066
  • Grease fitting thread tester gauge, thread size NPT ( 1/8 In,. 1/4 In., 3/8 In.), metric (M6 x 1, M6 x 0.75), metric (M8 x 1, M8 x 1.25), metric (M10 x 1, M10 x 1.5), BSPT ( 1/8 In. & 1/4 In.), UNF ( 1/4 In., 5/16 In., 3/8 In.), BSW ( 1/4 In., 5/16 In., 1/2 In. & 3/8 in.), BSF ( 3/16 In., 1/4 In., 5/16 In.), thread type NPT, metric, BSPT, UNF, BSW, BSF, number of pieces 1.

    View more View less
    CATALOGUE PAGE # 2878
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • GREASE FITTING ADAPTER 90 DEG SQ
  • Item # WSW5NUF9
  • Mfr. Model # 5NUF9
  • Grease fitting, 90 degrees, square, material steel, zinc plated finish, thread size 1/8-27 female, 1/4-28 male, overall length 13/16 in., package quantity 5.

    View more View less
    CATALOGUE PAGE # 2866
  • WESTWARD
  • GREASE FITTING ADAPTER 90 DEG SQ
  • Item # WSW5NUG0
  • Mfr. Model # 5NUG0
  • Grease fitting, 90 degrees, square, material steel, zinc plated finish, thread size 1/8-27 male, 1/8-27 female, overall length 1 in., package quantity 5.

    View more View less
    CATALOGUE PAGE # 2866
  • WESTWARD
  • GREASE FITTING ADAPTER 45 DEG RD
  • Item # WSW5NUF8
  • Mfr. Model # 5NUF8
  • Grease fitting, 45 degrees, round, material steel, zinc plated finish, thread size 1/4-28 male, 1/8-27 female, overall length 13/16 in., package quantity 5.

    View more View less
    CATALOGUE PAGE # 2866
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • GREASE FITTING ADAPTER 45 DEG SQ
  • Item # WSW5NUF7
  • Mfr. Model # 5NUF7
  • Grease fitting, 45 degree square body, material steel, zinc plated finish, thread size 1/8-27 male, 1/8-27 female, overall length 1 in., package quantity 5.

    View more View less
    CATALOGUE PAGE # 2866
  • WESTWARD
  • GREASE FITTING ADAPTER SQ BODY
  • Item # WSW5NUF6
  • Mfr. Model # 5NUF6
  • Grease fitting, straight, square, material steel, zinc plated finish, thread size 1/8-27 male, 1/8-27 female, overall length 7/8 in., package quantity 5.

    View more View less
    CATALOGUE PAGE # 2866
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list