Filter Results By

Brand
Shop By

General Purpose AC Motors

If you require a metric three phase motor for use in equipment with metric measurements or a general motor for a compressor or other application, Acklands-Grainger has you covered. You'll find a comprehensive list of general purpose AC motors at Acklands-Grainger. No matter what the application, it's easy to find the right solution with convenient search functions like keyword, product category, efficiency, enclosure and more.

http://catalogue.acklandsgrainger.com/2017?hybris=true

813 Results Found

Results per page :  16 | 32 | 48
  • MARATHON
  • 1/2HP INDUSTRIAL MOTOR
  • Item # AOSE265
  • Mfr. Model # E265
  • Capacitor start, capacitor run, totally enlcosed face-mount industrial motors, 1/2 HP, 100-120/200-240 voltage, 1,725/1,425 nampeplate RPM, 60/50 Hz. Use in applications including speed reducers, pumps, blowers, conveyors and other equipment that mounts d

    View more View less
    CATALOGUE PAGE # 1494
  • DAYTON
  • MOTOR CAPST/R TEFC 2 HP 1725
  • Item # GGE1K075
  • Mfr. Model # 1K075
  • Capacitor start C-face motor. Designed for powering industrial and commercial pumps, speed reducers, blowers, machine tools and other equipment that can be directly connected to a NEMA C-face mount motor. Ambient: 40 degree C. Bearings: double-shielded ba

    View more View less
    CATALOGUE PAGE # 1494
  • CENTURY
  • MOTOR T FRAME 575VOLT 5HP E+3
  • Item # AOST59030
  • Mfr. Model # T59030
  • NEMA Premium efficiency TEFC 575V 4 pole 1800 RPM motor. 5 HP, 89.5% efficient, Nema frame 184T. Cast iron frame. Ball bearings. Class F insulation. 1.15 service factor.

    View more View less
    CATALOGUE PAGE # N/A
  • DAYTON
  • GP MTR,CS,TEFC,2 HP,3450 RPM,56H
  • Item # GGE5UKG3
  • Mfr. Model # 5UKG3
  • General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled,2 HP,Nameplate RPM 3,450,Voltage 115/208-230,60 Hz,1 Phase,18.0/10.0-9.0 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection Auto,Insulation Class B,1.00 Service Factor,Ball

    View more View less
    CATALOGUE PAGE # 1496
  • DAYTON
  • MOTOR 1.5HP 56C
  • Item # GGE6K702
  • Mfr. Model # 6K702
  • 1.5 HP Capacitor start C-face motor. Designed for powering industrial and commercial pumps, speed reducers, blowers, machine tools and other equipment that can be directly connected to a NEMA C-face mount motor. Ambient: 40 degree C. Bearings: double-shie

    View more View less
    CATALOGUE PAGE # 1494
  • DAYTON
  • MTR,3 PH,2 HP,1725,208-230/460V,EFF
  • Item # GGE2MXU1
  • Mfr. Model # 2MXU1
  • General Purpose Motor,3-Phase,Totally Enclosed Fan-Cooled,2 HP,Nameplate RPM 1,725,Voltage 208-230/460,60 Hz,3 Phase,6.1-5.6/2.8 Full Load Amps,Number of Speeds 1,Mounting Base,Mounting Position Horizontal Only,Thermal Protection None,Insulation Class F,1

    View more View less
    CATALOGUE PAGE # 1491
  • DAYTON
  • MTR,1/4HP,1725RPM, 115/230V
  • Item # GGE6XJ08
  • Mfr. Model # 6XJ08
  • General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled, Single Speed,1/4 HP,Nameplate RPM 1,725,Voltage 115/230,60 Hz,1 Phase,5.3/2.7 Full Load Amps,Number of Speeds 1,Mounting Cradle,Thermal Protection None,Insulation Class B,1.0 Service Facto

    View more View less
    CATALOGUE PAGE # 1493
  • DAYTON
  • MOTOR 5HP 3520 RPM 184T FRAME
  • Item # GGE6K633
  • Mfr. Model # 6K633
  • Full load amps 21.2. HP 5. Insulation class F. Nameplate RPM 3,520. NEMA frame 184T. Service factor 1.15. No thermal protection. Volts 60 Hz 230.

    View more View less
    CATALOGUE PAGE # 1495
  • Available only while supplies last. Quantities may be limited.
  • DAYTON
  • GP MTR,CS,ODP,1/4 HP,1725 RPM,48
  • Item # GGE5K989
  • Mfr. Model # 5K989
  • General Purpose Motor,Capacitor-Start,Open Dripproof, Single Speed,1/4 HP,Nameplate RPM 1,725,Voltage 115/230,60 Hz,1 Phase,5.4/2.7 Full Load Amps,Number of Speeds 1,Mounting Cradle,Thermal Protection None,Insulation Class B,1.35 Service Factor,Ball Beari

    View more View less
    CATALOGUE PAGE # 1493
  • DAYTON
  • MOTOR 1/3 HP C-FACE
  • Item # GGE5K341
  • Mfr. Model # 5K341
  • Capacitor start C-face motor. Designed for powering industrial and commercial pumps, speed reducers, blowers, machine tools and other equipment that can be directly connected to a NEMA C-face mount motor. Ambient: 40 degree C. Bearings: double-shielded ba

    View more View less
    CATALOGUE PAGE # 1494
  • DAYTON
  • PE MTR,3-PH,20,1765,208-230/460,EFF
  • Item # GGE2MXW1
  • Mfr. Model # 2MXW1
  • Premium Efficient Motor, 3-Phase, Totally Enclosed Fan-Cooled, Inverter Duty, 20 HP, Nameplate RPM 1765, 208-230/460 Volts, NEMA Frame 256T, Service Factor 1.15, 60 Hz, Nominal Efficiency 93.0, Base Mounting, Double-Shielded Ball Bearings, Thermal Protect

    View more View less
    CATALOGUE PAGE # 1491
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list