Filter Results By

Brand
Shop By

Gearmotors

Many parts are required to keep power transmissions running as they should. Acklands-Grainger carries a wide selection of options including synchronous motors, universal AC/DC as well as separate AC or DC gearmotors, so it's easy to find the right fit for almost any power transmission. You will also find a large selection of accessories at Grainger. Search by manufacturer's part number or Grainger's web and print catalogue number for an exact match.

http://catalogue.acklandsgrainger.com/2017?hybris=true

262 Results Found

Results per page :  16 | 32 | 48
  • DAYTON
  • GEARMOTOR 7RPM AC
  • Item # DTN1LPN6
  • Mfr. Model # 1LPN6
  • AC Gearmotor, Parallel Shaft, Single Output Shaft, Nameplate RPM 7, input HP 1/20, Gear Ratio 250:1, Voltage Rating 115, Full Load Amps 1.6, Overhung Load 150 Lb, Full Load Torque 113 in-Lbs, 60 Hz, Totally Enclosed Fan-Cooled, Ambient 40 C,

    View more View less
    CATALOGUE PAGE # 1516
  • DAYTON
  • GEARMOTOR PARALLEL SHFT 50RPM 90VDC
  • Item # DTN1LPW4
  • Mfr. Model # 1LPW4
  • DC Gearmotor, Parallel Shaft, Single Output Shaft, Nameplate RPM 47, input HP 1/30, Gear Ratio 64:1, Voltage Rating 90 VDC, Full Load Amps 0.35, Overhung Load 50 Lb, Full Load Torque 26 in-Lbs, Totally Enclosed Nonventilated, Ambient 40 C.

    View more View less
    CATALOGUE PAGE # 1510
  • DAYTON
  • GEARMOTOR 6 RPM AC
  • Item # DMD1LNF8
  • Mfr. Model # 1LNF8
  • AC Gearmotor, Parallel Shaft, Nameplate RPM 6, RPM at 50 Hz 5.0, input HP 1/85, Gear Ratio 529:1, Voltage Rating 115, Full Load Amps 1.7, Overhung Load 65 Lb, Full Load Torque 150 in-Lbs, 60/50 Hz, Open, Thermal Protection Auto.

    View more View less
    CATALOGUE PAGE # 1515
  • DAYTON
  • GEARMOTOR PARALLEL SHAFT 60RPM AC
  • Item # DTN1LPP2
  • Mfr. Model # 1LPP2
  • AC Gearmotor, Parallel Shaft, Single Output Shaft, Nameplate RPM 60, input HP 1/4, Gear Ratio 29:1, Voltage Rating 115, Full Load Amps 5.7, Overhung Load 190 Lb, Full Load Torque 200 in-Lbs, 60 Hz, Open Drip proof, Ambient 40 C.

    View more View less
    CATALOGUE PAGE # 1518
  • DAYTON
  • GEAR MOTOR 90VDC 37RPM
  • Item # DTN6Z914
  • Mfr. Model # 6Z914
  • Parallel shaft 90 VDC gearmotor, nameplate speed 37 RPM, input power 1/20 HP, gear ratio 49:1, overhung load 90 lbs., full load torque 74 in.-lbs., full load current 0.60 amp, enclosure totally enclosed non-ventilated, motor type permanent magnet.

    View more View less
    CATALOGUE PAGE # 1511
  • DAYTON
  • GEARMOTOR PARL SHAFT 102RPM 90VDC
  • Item # DTN1LPW5
  • Mfr. Model # 1LPW5
  • DC Gearmotor, Parallel Shaft, Single Output Shaft, Nameplate RPM 93, input HP 1/30, Gear Ratio 32:1, Voltage Rating 90 VDC, Full Load Amps 0.35, Overhung Load 50 Lb, Full Load Torque 13 in-Lbs, Totally Enclosed Nonventilated, Ambient 40 C.

    View more View less
    CATALOGUE PAGE # 1510
  • DAYTON
  • GEAR MOTOR AC PARA SHFT 33RPM
  • Item # DTN6Z082
  • Mfr. Model # 6Z082
  • Fractional AC parallel shaft gearmotor, PSC, TENV 115 V 60 Hz, 1/20 HP 32.7 RPM, full load torque 96 in-lbs. capacitor required Dayton model number DTN5M005.

    View more View less
    CATALOGUE PAGE # 1518
  • DAYTON
  • GEARMOTOR 25 RPM AC
  • Item # DMD1LNF9
  • Mfr. Model # 1LNF9
  • AC Gearmotor, Parallel Shaft, Nameplate RPM 25, RPM at 50 Hz 20.8, input HP 1/85, Gear Ratio 126:1, Voltage Rating 115, Full Load Amps 1.3, Overhung Load 15 Lb, Full Load Torque 45 in-Lbs, 60/50 Hz, Open, Thermal Protection Auto.

    View more View less
    CATALOGUE PAGE # 1515
  • DAYTON
  • GEARMOTOR PARALLEL SHAFT 30RPM AC
  • Item # DTN1LPP4
  • Mfr. Model # 1LPP4
  • AC Gearmotor, Parallel Shaft, Single Output Shaft, Nameplate RPM 30, input HP 1/4, Gear Ratio 57:1, Voltage Rating 115, Full Load Amps 5.7, Overhung Load 190 Lb, Full Load Torque 400 in-Lbs, 60 Hz, Open Drip proof, Ambient 40 C.

    View more View less
    CATALOGUE PAGE # 1518
  • DAYTON
  • GEAR MOTOR AC PARA SHFT 63RPM
  • Item # DTN6Z083
  • Mfr. Model # 6Z083
  • Fractional AC parallel shaft gearmotor, PSC, TENV 115 V 60 Hz, 1/20 HP 63 RPM, full load torque 49 in-lbs. capacitor required Dayton model number DTN5M005.

    View more View less
    CATALOGUE PAGE # 1518
  • DAYTON
  • GEARMOTOR 4 RPM AC
  • Item # DMD1LNF7
  • Mfr. Model # 1LNF7
  • AC Gearmotor, Parallel Shaft, Nameplate RPM 4, RPM at 50 Hz 3.3, input HP 1/90, Gear Ratio 762:1, Voltage Rating 115, Full Load Amps 1.0, Overhung Load 56 Lb, Full Load Torque 130 in-Lbs, 60/50 Hz, Open, Thermal Protection Auto.

    View more View less
    CATALOGUE PAGE # 1515
  • DAYTON
  • GEARMOTOR AC 22RPM
  • Item # DTN6Z403
  • Mfr. Model # 6Z403
  • AC parallel shaft gearmotor, split-phase 115V, 60Hz, nameplate RPM 22, full-load torque 1105 in.-lbs., overhung load 325 lbs., input HP 1/2, gear ratio 80:1, full-load amps 7.8.

    View more View less
    CATALOGUE PAGE # 1514
  • DAYTON
  • GEARMOTOR 2PRM AC
  • Item # DTN1LPN8
  • Mfr. Model # 1LPN8
  • AC Gearmotor, Parallel Shaft, Single Output Shaft, Nameplate RPM 2, input HP 1/20, Gear Ratio 750:1, Voltage Rating 115, Full Load Amps 1.6, Overhung Load 150 Lb, Full Load Torque 113 in-Lbs, 60 Hz, Totally Enclosed Fan-Cooled, Ambient 40 C

    View more View less
    CATALOGUE PAGE # 1516
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list